Skip Content

Filter Results By

Applied Filters Clear All

Shut-Off Valves

35 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Drain Cock,Brass,MNPT,1/4 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/4 InDrain Cock,Brass,MNPT,1/4 In
  • Item # 1VPX5
  • Mfr. Model # 6788
  • Drain Cock, Seat Position External, Body Material Brass, Pipe Size 1/4 In., Overall Height 1-9/16 In., Max....More

Drain Cock Ball Valve,Brass,1/4 In
  • PARKER HANNIFIN
  • Drain Cock Ball Valve, Brass, 1/4 InDrain Cock Ball Valve,Brass,1/4 In
  • Item # 21VL75
  • Mfr. Model # DC604-4
  • Drain Cock Ball Valve, Seat Position External, Body Material Brass, Connection Type Threaded, Pipe Size 1/4...More

Drain Cock,Brass,MNPT,1/4 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/4 InDrain Cock,Brass,MNPT,1/4 In
  • Item # 6D910
  • Mfr. Model # 6D910
  • Drain Cock, Seat Position External, Body Material Brass, Pipe Size 1/4 In., Overall Height 1 In., Max....More

Drain Cock,Brass,MNPT,1/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/8 InDrain Cock,Brass,MNPT,1/8 In
  • Item # 6D909
  • Mfr. Model # 6D909
  • Drain Cock, Seat Position External, Body Material Brass, Pipe Size 1/8 In., Overall Height 7/8 In., Max....More

Drain Cock Ball Valve,Brass,1/4 In
  • PARKER HANNIFIN
  • Drain Cock Ball Valve, Brass, 1/4 InDrain Cock Ball Valve,Brass,1/4 In
  • Item # 21VL70
  • Mfr. Model # DC602-4
  • Drain Cock Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 1/4...More

3/4", Ball Valve Adapter PEX Connection Type, 200
1/2", Ball Valve Adapter Compression Connection Type,
Stop and Waste Valve,3/4 In,Slip
  • KBI
  • Stop and Waste Valve, 3/4 In, SlipStop and Waste Valve,3/4 In,Slip
  • Item # 5UEE0
  • Mfr. Model # SWC-0750-S
  • Stop and Waste Valve, Body Material CPVC, Connection Type Slip x Slip, Pipe Size 3/4 In., Max. Pressure 100...More

Drain Cock Ball Valve,Brass,1/4-18 In
  • PARKER HANNIFIN
  • Drain Cock Ball Valve, Brass, 1/4-18 InDrain Cock Ball Valve,Brass,1/4-18 In
  • Item # 21VL76
  • Mfr. Model # DC606-4
  • Drain Cock Ball Valve, Seat Position External, Body Material Brass, Connection Type Threaded, Pipe Size...More

Drain Cock Ball Valve,Brass,1/8 In
  • PARKER HANNIFIN
  • Drain Cock Ball Valve, Brass, 1/8 InDrain Cock Ball Valve,Brass,1/8 In
  • Item # 21VL74
  • Mfr. Model # DC604-2
  • Drain Cock Ball Valve, Seat Position External, Body Material Brass, Connection Type Threaded, Pipe Size 1/8...More

PVC Ball Valve,Inline,FNPT,1/2 In
  • NDS
  • PVC Ball Valve, Inline, FNPT, 1/2 InPVC Inline Ball Valve, FNPT x FNPT
  • Item # 3TFE1
  • Mfr. Model # EBV-0500-T
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe Size...More

PVC Ball Valve,Inline,Socket,1/2 In
  • NDS
  • PVC Ball Valve, Inline, Socket, 1/2 InPVC Inline Ball Valve, Socket x Socket
  • Item # 3TFD9
  • Mfr. Model # EBV-0500-S
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type Socket x Socket, Pipe...More

Stop and Waste Valve,1/2 In,Solvent
  • GRAINGER APPROVED
  • Stop and Waste Valve, 1/2 In, SolventStop and Waste Valve,1/2 In,Solvent
  • Item # 1CNR7
  • Mfr. Model # 1CNR7
  • Stop and Waste Valve, Body Material CPVC, Connection Type CPVC, Pipe Size 1/2 In., Top of Handle to Inlet...More

Drain Cock Ball Valve,Brass,1/8 In
  • PARKER HANNIFIN
  • Drain Cock Ball Valve, Brass, 1/8 InDrain Cock Ball Valve,Brass,1/8 In
  • Item # 21VL69
  • Mfr. Model # DC602-2
  • Drain Cock Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 1/8...More

3/4", Ball Valve Adapter MNPT Connection Type, 600
3/4", Ball Valve Adapter Poly Connection Type, 200
3/4", Ball Valve Adapter CPVC Connection Type, 400
1/2", Ball Valve Adapter Poly Connection Type, 200
1/2", Ball Valve Adapter Sweat Connection Type, 200&#x
1/2", Ball Valve Adapter FNPT Connection Type, 600
3/4", Ball Valve Adapter FNPT Connection Type, 600
1", Ball Valve Adapter MNPT Connection Type, 600 psi&#
1/2", Ball Valve Adapter MNPT Connection Type, 600
1/2", Ball Valve Adapter PVC Connection Type, 200
1", Ball Valve Adapter PVC Connection Type, 200 psi&#x
1/2", Ball Valve Adapter CPVC Connection Type, 400
1/2", Ball Valve Adapter PEX Connection Type, 200
1", Ball Valve Adapter FNPT Connection Type, 600 psi&#
3/4", Ball Valve Adapter PVC Connection Type, 200
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More