Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Body Material
Valve Structure
Body Style
Port
Connection Type
Pipe Size
Hose I.D.
Max. Pressure
Max. Steam Pressure
Seat Material
Ball Material
Temp. Range
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Shut-Off Valves

14 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ball Valve,PVC,1/2in.,True Block
    • CHEMTROL
    • Ball Valve, PVC, 1/2in., True BlockBall Valve,PVC,1/2in.,True Block
    • Item # 34CY75
    • Mfr. Model # MA930U6
    • Ball Valve, Body Material PVC, Ball, Body Style 2-Way, Full Port, Connection Type Socket Weld x Threaded,...More

    Ball Valve,PVC,3/4in.,True Block
    • CHEMTROL
    • Ball Valve, PVC, 3/4in., True BlockBall Valve,PVC,3/4in.,True Block
    • Item # 34CY82
    • Mfr. Model # MA930U8
    • Ball Valve, Body Material PVC, Ball, Body Style 2-Way, Full Port, Connection Type Socket Weld x Threaded,...More

    Union Ball Valve,CPVC,3/4 in.
    • CHEMTROL
    • Union Ball Valve, CPVC, 3/4 in.Union Ball Valve,CPVC,3/4 in.
    • Item # 38AP78
    • Mfr. Model # U51TB-V 3/4
    • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT, Pipe Size 3/4 In., Max. Pressure 250...More

    Union Ball Valve,CPVC,1 in.
    • CHEMTROL
    • Union Ball Valve, CPVC, 1 in.Union Ball Valve,CPVC,1 in.
    • Item # 38AP79
    • Mfr. Model # U51TB-V 1
    • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT, Pipe Size 1 In., Max. Pressure 250...More

    Union Ball Valve,CPVC,1-1/2 in.
    • CHEMTROL
    • Union Ball Valve, CPVC, 1-1/2 in.Union Ball Valve,CPVC,1-1/2 in.
    • Item # 38AP81
    • Mfr. Model # U51TB-V 11/2
    • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT, Pipe Size 1-1/2 In., Max. Pressure 250...More

    Union Ball Valve,CPVC,1/2 in.
    • CHEMTROL
    • Union Ball Valve, CPVC, 1/2 in.Union Ball Valve,CPVC,1/2 in.
    • Item # 38AP77
    • Mfr. Model # U51TB-V 1/2
    • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT, Pipe Size 1/2 In., Max. Pressure 250...More

    Union Ball Valve,CPVC,2 in.
    • CHEMTROL
    • Union Ball Valve, CPVC, 2 in.Union Ball Valve,CPVC,2 in.
    • Item # 38AP82
    • Mfr. Model # U51TB-V 2
    • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT , Pipe Size 2 In., Max. Pressure 250...More

    Union Ball Valve,CPVC,3 in.
    • CHEMTROL
    • Union Ball Valve, CPVC, 3 in.Union Ball Valve,CPVC,3 in.
    • Item # 38AP83
    • Mfr. Model # S51TB-V 3
    • Union Ball Valve, Body Material CPVC, Connection Type Socket, Pipe Size 3 In., Max. Pressure 150 psi@73...More

    Union Ball Valve,CPVC,1-1/4 in.
    • CHEMTROL
    • Union Ball Valve, CPVC, 1-1/4 in.Union Ball Valve,CPVC,1-1/4 in.
    • Item # 38AP80
    • Mfr. Model # U51TB-V 11/4
    • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT, Pipe Size 1-1/4 In., Max. Pressure 250...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More