Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Body Material
Valve Structure
Body Style
Port
Connection Type
Pipe Size
Hose I.D.
Max. Pressure
Max. Steam Pressure
Seat Material
Ball Material
Temp. Range
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Shut-Off Valves

30 Results Found that Include 85 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ball Valve,Stainless Steel,1in.,2-Piece
    • NIBCO
    • Ball Valve, Stainless Steel, 1in., 2-PieceBall Valve,Stainless Steel,1in.,2-Piece
    • Item # 34CY71
    • Mfr. Model # NL95X0A
    • Ball Valve, Body Material Stainless Steel, 2-Piece, Body Style 2-Way, Full Port, Connection Type Threaded,...More

    Ball Valve,Bronze,1-1/2in.,2-Piece
    • NIBCO
    • Ball Valve, Bronze, 1-1/2in., 2-PieceBall Valve,Bronze,1-1/2in.,2-Piece
    • Item # 34CY85
    • Mfr. Model # NL95D3C
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style 2-Way, Full Port, Connection Type Threaded, Hose I.D....More

    Ball Valve,Bronze,1-1/2in.,3-Piece
    • NIBCO
    • Ball Valve, Bronze, 1-1/2in., 3-PieceBall Valve,Bronze,1-1/2in.,3-Piece
    • Item # 34CY76
    • Mfr. Model # NL9950C
    • Ball Valve, Body Material Bronze, 3-Piece, Full Port, Connection Type Threaded, Hose I.D. 1-1/2 In., Max....More

    Ball Valve,Bronze,1/2in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 1/2in., 2-WayBall Valve,Bronze,1/2in.,2-Way
    • Item # 34CY65
    • Mfr. Model # NL95D06
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose I.D. 1/2...More

    Ball Valve,Silicon Bronze,1/4in.,2-Way
    • NIBCO
    • Ball Valve, Silicon Bronze, 1/4in., 2-WayBall Valve,Silicon Bronze,1/4in.,2-Way
    • Item # 34CY68
    • Mfr. Model # NL99014
    • Ball Valve, Body Material Lead-Free Silicon Bronze, Ball, Body Style 2-Way, Full Port, Connection Type...More

    Ball Valve,Bronze,3/4in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 3/4in., 2-WayBall Valve,Bronze,3/4in.,2-Way
    • Item # 34CY64
    • Mfr. Model # NL95D08
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose I.D. 3/4...More

    Ball Valve,Silicon Bronze,1in.,2-Way
    • NIBCO
    • Ball Valve, Silicon Bronze, 1in., 2-WayBall Valve,Silicon Bronze,1in.,2-Way
    • Item # 34CY87
    • Mfr. Model # NL9901A
    • Ball Valve, Body Material Lead-Free Silicon Bronze, Ball, Body Style 2-Way, Full Port, Connection Type...More

    Ball Valve,Bronze,1-1/4in.,3-Piece
    • NIBCO
    • Ball Valve, Bronze, 1-1/4in., 3-PieceBall Valve,Bronze,1-1/4in.,3-Piece
    • Item # 34CY74
    • Mfr. Model # NL9950B
    • Ball Valve, Body Material Bronze, 3-Piece, Full Port, Connection Type Threaded, Hose I.D. 1-1/4 In., Max....More

    Ball Valve,Cast Red Bronze,1/2in.,2-Way
    • NIBCO
    • Ball Valve, Cast Red Bronze, 1/2in., 2-WayBall Valve,Cast Red Bronze,1/2in.,2-Way
    • Item # 34CY72
    • Mfr. Model # NL950E6
    • Ball Valve, Body Material Cast Red Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose...More

    Ball Valve,Lead-Free Bronze,1in.,3-Piece
    • NIBCO
    • Ball Valve, Lead-Free Bronze, 1in., 3-PieceBall Valve,Lead-Free Bronze,1in.,3-Piece
    • Item # 34CY70
    • Mfr. Model # NL99HXA
    • Ball Valve, Body Material Lead-Free Bronze, 3-Piece, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1...More

    Ball Valve,Bronze,3/4in.,Full Port
    • NIBCO
    • Ball Valve, Bronze, 3/4in., Full PortBall Valve,Bronze,3/4in.,Full Port
    • Item # 34CY66
    • Mfr. Model # NL95H08
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose I.D. 3/4...More

    Ball Valve,Bronze,2in.,3-Piece
    • NIBCO
    • Ball Valve, Bronze, 2in., 3-PieceBall Valve,Bronze,2in.,3-Piece
    • Item # 34CY79
    • Mfr. Model # NL99H0D
    • Ball Valve, Body Material Bronze, 3-Piece, Full Port, Connection Type Threaded, Hose I.D. 2 In., Max....More

    Ball Valve,Bronze,1-1/4in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 1-1/4in., 2-WayBall Valve,Bronze,1-1/4in.,2-Way
    • Item # 34CY84
    • Mfr. Model # NL95D0B
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose I.D....More

    Ball Valve,Bronze,1in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 1in., 2-WayBall Valve,Bronze,1in.,2-Way
    • Item # 34CY77
    • Mfr. Model # NL95D0A
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose I.D. 1...More

    Ball Valve,Bronze,1-1/4in.,3-Piece
    • NIBCO
    • Ball Valve, Bronze, 1-1/4in., 3-PieceBall Valve,Bronze,1-1/4in.,3-Piece
    • Item # 34CY80
    • Mfr. Model # NL99H0B
    • Ball Valve, Body Material Bronze, 3-Piece, Full Port, Connection Type Threaded, Hose I.D. 1-1/4 In., Max....More

    Ball Valve,Bronze,2in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 2in., 2-WayBall Valve,Bronze,2in.,2-Way
    • Item # 34CY83
    • Mfr. Model # NL95D3D
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose I.D. 2...More

    Ball Valve,Bronze,1-1/2in.,3-Piece
    • NIBCO
    • Ball Valve, Bronze, 1-1/2in., 3-PieceBall Valve,Bronze,1-1/2in.,3-Piece
    • Item # 34CY81
    • Mfr. Model # NL99H0C
    • Ball Valve, Body Material Bronze, 3-Piece, Full Port, Connection Type Threaded, Hose I.D. 1-1/2 In., Max....More

    Ball Valve,Bronze,3/4in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 3/4in., 2-WayBall Valve,Bronze,3/4in.,2-Way
    • Item # 34CY67
    • Mfr. Model # NL99H48
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose I.D. 3/4...More

    Ball Valve,Bronze,1/2in.,3-Way
    • NIBCO
    • Ball Valve, Bronze, 1/2in., 3-WayBall Valve,Bronze,1/2in.,3-Way
    • Item # 34CY69
    • Mfr. Model # NL99H46
    • Ball Valve, Body Material Bronze, Ball, Body Style 3-Way, Full Port, Connection Type Threaded, Hose I.D. 1/2...More

    Ball Valve,Silicon Bronze,1in.,2-Way
    • NIBCO
    • Ball Valve, Silicon Bronze, 1in., 2-WayBall Valve,Silicon Bronze,1in.,2-Way
    • Item # 34CY86
    • Mfr. Model # NJ9901A
    • Ball Valve, Body Material Lead-Free Silicon Bronze, Ball, Body Style 2-Way, Full Port, Connection Type...More

    Ball Valve,Cast Red Bronze,3/4in.,2-Way
    • NIBCO
    • Ball Valve, Cast Red Bronze, 3/4in., 2-WayBall Valve,Cast Red Bronze,3/4in.,2-Way
    • Item # 34CY73
    • Mfr. Model # NJ830L8
    • Ball Valve, Body Material Cast Red Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Solder, Hose...More

    Ball Valve,Silicon Bronze,1in.,3-Piece
    • NIBCO
    • Ball Valve, Silicon Bronze, 1in., 3-PieceBall Valve,Silicon Bronze,1in.,3-Piece
    • Item # 34CY78
    • Mfr. Model # NL995XD
    • Ball Valve, Body Material Lead-Free Silicon Bronze, 3-Piece, Body Style 2-Way, Full Port, Connection Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More