Skip Content

Filter Results By

Applied Filters Clear All

Item
Valve Design
Valve Configuration
Body Material
Connection Type
Pipe Size
CFM @ 75 PSI
Brand
Price

Shut-Off Valves

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Toggle Valve,Stainless Steel,NC
    • PNEUMADYNE INC
    • Toggle Valve, Stainless Steel, NCToggle Valve,Stainless Steel,NC
    • Item # 14F296
    • Mfr. Model # C032021
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material 303 Stainless,...More

    Toggle Valve,NC,1/4 In Push In
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/4 In Push InToggle Valve,NC,1/4 In Push In
    • Item # 14F290
    • Mfr. Model # H11-30-66
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Quick Exhaust Valve,1/8 In,NPT
    • PNEUMADYNE INC
    • Quick Exhaust Valve, 1/8 In, NPTQuick Exhaust Valve,1/8 In,NPT
    • Item # 14F303
    • Mfr. Model # C570501
    • Quick Exhaust, Body Material Brass with Electroless Nickel, Connection Type NPT, Pipe Size 1.54 In., Max....More

    Toggle Valve,4Way,1/8 In,NPT
    • PNEUMADYNE INC
    • Toggle Valve, 4Way, 1/8 In, NPTToggle Valve,4Way,1/8 In,NPT
    • Item # 14F292
    • Mfr. Model # HM45-1/8-DT
    • Toggle Valve, Valve Design 4-Way, 2 Position, Body Material Aluminum / Brass, Connection Type NPT, Pipe Size...More

    Toggle Valve,NC,Brass
    • PNEUMADYNE INC
    • Toggle Valve, NC, BrassToggle Valve,NC,Brass
    • Item # 14F293
    • Mfr. Model # C030101
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Brass, Connection Type...More

    Toggle Valve,NC,1/8 In,NPT,Brass
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/8 In, NPT, BrassToggle Valve,NC,1/8 In,NPT,Brass
    • Item # 14F294
    • Mfr. Model # C040101
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Bleed Valve,1/8 In,NPT
    • PNEUMADYNE INC
    • Bleed Valve, 1/8 In, NPTBleed Valve,1/8 In,NPT
    • Item # 14F304
    • Mfr. Model # PBV-2
    • Bleed Valve, Body Material Brass with Electroless Nickel, Connection Type NPT, Pipe Size 1/8, Max. Pressure...More

    Toggle Valve,NC,1/8 In,NPT,Alum/Brass
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/8 In, NPT, Alum/BrassToggle Valve,NC,1/8 In,NPT,Alum/Brass
    • Item # 14F285
    • Mfr. Model # C040403
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve,4Way,Brass
    • PNEUMADYNE INC
    • Toggle Valve, 4Way, BrassToggle Valve,4Way,Brass
    • Item # 14F291
    • Mfr. Model # HM45-100-DT
    • Toggle Valve, Valve Design 4-Way, 2 Position, Body Material Aluminum / Brass, Connection Type UNF, Pipe Size...More

    Toggle Valve,NC,Brass,3 Way
    • PNEUMADYNE INC
    • Toggle Valve, NC, Brass, 3 WayToggle Valve,NC,Brass,3 Way
    • Item # 14F283
    • Mfr. Model # C030103
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Brass, Connection Type...More

    Toggle Valve,4 Way,1/8 In,NPT
    • PNEUMADYNE INC
    • Toggle Valve, 4 Way, 1/8 In, NPTToggle Valve,4 Way,1/8 In,NPT
    • Item # 14F282
    • Mfr. Model # FP45-1/8-SR
    • Toggle Valve, Valve Design 4-Way, 2 Position, Body Material Aluminum / Brass, Connection Type FNPT, Pipe Size...More

    Toggle Valve,NC,1/8 In,NPT
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/8 In, NPTToggle Valve,NC,1/8 In,NPT
    • Item # 14F295
    • Mfr. Model # C040401
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve,3 Way,NC,Brass
    • PNEUMADYNE INC
    • Toggle Valve, 3 Way, NC, BrassToggle Valve,3 Way,NC,Brass
    • Item # 14F287
    • Mfr. Model # H0-30-3
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve,3 Way,NC,1/8 In,NPT
    • PNEUMADYNE INC
    • Toggle Valve, 3 Way, NC, 1/8 In, NPTToggle Valve,3 Way,NC,1/8 In,NPT
    • Item # 14F288
    • Mfr. Model # H11-30-14
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve,3-Pos,1/8,NPT
    • PNEUMADYNE INC
    • Toggle Valve, 3-Pos, 1/8, NPTToggle Valve,3-Pos,1/8,NPT
    • Item # 14F298
    • Mfr. Model # C042503
    • Toggle Valve, Valve Design 3-Way, 3 Position, Body Material Aluminum / Brass, Connection Type FNPT, Pipe Size...More

    Toggle Valve,NC,1/8 In,NPT,2.1 In L
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/8 In, NPT, 2.1 In LToggle Valve,NC,1/8 In,NPT,2.1 In L
    • Item # 14F284
    • Mfr. Model # C040103
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve,NC,1/8 In,NPT,2.16 In L
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/8 In, NPT, 2.16 In LToggle Valve,NC,1/8 In,NPT,2.16 In L
    • Item # 14F277
    • Mfr. Model # F0-30-1
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve,NC,1/4 In,Push In
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/4 In, Push InToggle Valve,NC,1/4 In,Push In
    • Item # 14F280
    • Mfr. Model # F11-30-66
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve,NC,1/8 In,NPT,125 PSI
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/8 In, NPT, 125 PSIToggle Valve,NC,1/8 In,NPT,125 PSI
    • Item # 14F286
    • Mfr. Model # H0-30-1
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve,NC,1/8 In,FNPT,Brass,3 Way
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/8 In, FNPT, Brass, 3 WayToggle Valve,NC,1/8 In,FNPT,Brass,3 Way
    • Item # 14F279
    • Mfr. Model # F11-30-44
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve,NC,1/8 In,NPT, 2.38 In L
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/8 In, NPT, 2.38 In LToggle Valve,NC,1/8 In,NPT, 2.38 In L
    • Item # 14F278
    • Mfr. Model # F11-30-14
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve,4 Way,Brass
    • PNEUMADYNE INC
    • Toggle Valve, 4 Way, BrassToggle Valve,4 Way,Brass
    • Item # 14F281
    • Mfr. Model # FP45-100-SR
    • Toggle Valve, Valve Design 4-Way, 2 Position, Body Material Aluminum / Brass, Connection Type UNF, Pipe Size...More

    Toggle Valve,3-Pos,1/8 In,NPT
    • PNEUMADYNE INC
    • Toggle Valve, 3-Pos, 1/8 In, NPTToggle Valve,3-Pos,1/8 In,NPT
    • Item # 14F297
    • Mfr. Model # C042501
    • Toggle Valve, Valve Design 3-Way, 3 Position, Body Material Aluminum / Brass, Connection Type NPT, Pipe Size...More

    Toggle Valve,NC,1/8 In,FNPT,Plastic
    • PNEUMADYNE INC
    • Toggle Valve, NC, 1/8 In, FNPT, PlasticToggle Valve,NC,1/8 In,FNPT,Plastic
    • Item # 14F289
    • Mfr. Model # H11-30-44
    • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

    Toggle Valve 3-Pos 1/8 NPT
    • PNEUMADYNE INC
    • Toggle Valve 3-Pos 1/8 NPTToggle Valve 3-Pos 1/8 NPT
    • Item # 14F299
    • Mfr. Model # C042601
    • Toggle Valve, Valve Design 2-Way, 3 Position, Body Material Aluminum / Brass, Connection Type FNPT, Pipe Size...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More