Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shut-Off Valves

20 Results Found that Include 104 Products

Results per page: 16 | 32 | 48
    Drain Cock Ball Valve,Brass,1/4 In
    • PARKER HANNIFIN
    • Drain Cock Ball Valve, Brass, 1/4 InDrain Cock Ball Valve,Brass,1/4 In
    • Item # 21VL70
    • Mfr. Model # DC602-4
    • Drain Cock Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 1/4...More

    Drain Cock Ball Valve,Brass,1/8 In
    • PARKER HANNIFIN
    • Drain Cock Ball Valve, Brass, 1/8 InDrain Cock Ball Valve,Brass,1/8 In
    • Item # 21VL71
    • Mfr. Model # DC603-2
    • Drain Cock Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 1/8...More

    Drain Cock Ball Valve,Brass,1/4 In
    • PARKER HANNIFIN
    • Drain Cock Ball Valve, Brass, 1/4 InDrain Cock Ball Valve,Brass,1/4 In
    • Item # 21VL72
    • Mfr. Model # DC603-4
    • Drain Cock Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 1/4...More

    Drain Cock Ball Valve,Brass,3/8 In
    • PARKER HANNIFIN
    • Drain Cock Ball Valve, Brass, 3/8 InDrain Cock Ball Valve,Brass,3/8 In
    • Item # 21VL73
    • Mfr. Model # DC603-6
    • Drain Cock Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 3/8...More

    Ground Plug Shutoff Cock Valve,1/4 In
    • PARKER HANNIFIN
    • Ground Plug Shutoff Cock Valve, 1/4 InGround Plug Shutoff Cock Valve,1/4 In
    • Item # 21VL68
    • Mfr. Model # V402P-4-4
    • Ground Plug Shutoff Cock Valve, Male Thread (In.) 1/4, Female Thread (In.) 1/4Threaded ConnectionMax....More

    Bib Drain Ball Valve,Brass,1/4 In
    • PARKER HANNIFIN
    • Bib Drain Ball Valve, Brass, 1/4 InBib Drain Ball Valve,Brass,1/4 In
    • Item # 21VL77
    • Mfr. Model # DC607-4
    • Bib Drain Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 1/4...More

    Drain Cock Ball Valve,Brass,1/4-18 In
    • PARKER HANNIFIN
    • Drain Cock Ball Valve, Brass, 1/4-18 InDrain Cock Ball Valve,Brass,1/4-18 In
    • Item # 21VL76
    • Mfr. Model # DC606-4
    • Drain Cock Ball Valve, Seat Position External, Body Material Brass, Connection Type Threaded, Pipe Size...More

    Drain Cock Ball Valve,Brass,1/4 In
    • PARKER HANNIFIN
    • Drain Cock Ball Valve, Brass, 1/4 InDrain Cock Ball Valve,Brass,1/4 In
    • Item # 21VL75
    • Mfr. Model # DC604-4
    • Drain Cock Ball Valve, Seat Position External, Body Material Brass, Connection Type Threaded, Pipe Size 1/4...More

    Drain Cock Ball Valve,Brass,1/8 In
    • PARKER HANNIFIN
    • Drain Cock Ball Valve, Brass, 1/8 InDrain Cock Ball Valve,Brass,1/8 In
    • Item # 21VL74
    • Mfr. Model # DC604-2
    • Drain Cock Ball Valve, Seat Position External, Body Material Brass, Connection Type Threaded, Pipe Size 1/8...More

    Drain Cock Ball Valve,Brass,1/8 In
    • PARKER HANNIFIN
    • Drain Cock Ball Valve, Brass, 1/8 InDrain Cock Ball Valve,Brass,1/8 In
    • Item # 21VL69
    • Mfr. Model # DC602-2
    • Drain Cock Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 1/8...More

    Ground Plug Shutoff Cock Valve,1/8 In
    • PARKER HANNIFIN
    • Ground Plug Shutoff Cock Valve, 1/8 InGround Plug Shutoff Cock Valve,1/8 In
    • Item # 21VL67
    • Mfr. Model # V402P-2-2
    • Ground Plug Shutoff Cock Valve, Male Thread (In.) 1/8, Female Thread (In.) 1/8Threaded ConnectionMax....More

    Drain Cock Shutoff Valve,1/4 In
    • PARKER HANNIFIN
    • Drain Cock Shutoff Valve, 1/4 InDrain Cock Shutoff Valve,1/4 In
    • Item # 21VL66
    • Mfr. Model # DC601-4
    • Drain Cock Shutoff Valve, Male Thread (In.) 1/4Threaded ConnectionMax. Pressure (PSI) 30, Temp. Range (F) 32...More

    Results per page: 16 | 32 | 48