Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Body Material
Body Style
Connection Type
Pipe Size
Tube Size
Max. Pressure
Seat Material
Temp. Range
Brand
Price

Shut-Off Valves

13 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    SS Ball Valve,Tube x Tube,1/4 In
    • SS Ball Valve, Tube x Tube, 1/4 InSS Ball Valve,Tube x Tube,1/4 In
    • Item # 3ZVU2
    • Mfr. Model # h-1200-SS-L-1/4
    • Mini Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Standard Port, Connection...More

    SS Ball Valve,MNPT,1/4 In
    • SS Ball Valve, MNPT, 1/4 InSS Ball Valve,MNPT,1/4 In
    • Item # 3ZVU5
    • Mfr. Model # H-1280-SS-N-1/4
    • Mini Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Standard Port, Connection...More

    SS Ball Valve,Tube x Tube,1/4 In
    • SS Ball Valve, Tube x Tube, 1/4 InSS Ball Valve,Tube x Tube,1/4 In
    • Item # 3ZVU3
    • Mfr. Model # H-1200-SS-L-1/4-A
    • Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Angle, Standard Port, Connection Type Tube...More

    Brass Ball Valve,Tube x Tube,1/4 In
    • Brass Ball Valve, Tube x Tube, 1/4 InBrass Ball Valve,Tube x Tube,1/4 In
    • Item # 3ZVU9
    • Mfr. Model # H-1200-B-L-1/4-A
    • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Angle, Standard Port, Connection Type Tube x Tube,...More

    Brass Ball Valve,Tube x Tube,1/8 In
    • Brass Ball Valve, Tube x Tube, 1/8 InBrass Ball Valve,Tube x Tube,1/8 In
    • Item # 3ZVU7
    • Mfr. Model # H-1200-B-L-1/8
    • Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Standard Port, Connection Type Tube x Tube, Tube...More

    Brass Ball Valve,Angle,MNPT,1/4 In
    • Brass Ball Valve, Angle, MNPT, 1/4 InBrass Ball Valve,Angle,MNPT,1/4 In
    • Item # 3ZVX3
    • Mfr. Model # H-1280-B-N-1/4-A
    • Ball Valve, Body Material Brass, 1-Piece, Body Style Angle, Standard Port, Connection Type MNPT x MNPT, Pipe...More

    SS Ball Valve,Angle,MNPT,1/4 In
    • SS Ball Valve, Angle, MNPT, 1/4 InSS Ball Valve,Angle,MNPT,1/4 In
    • Item # 3ZVU6
    • Mfr. Model # H-1280-SS-N-1/4-A
    • Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Angle, Standard Port, Connection Type MNPT...More

    Brass Ball Valve,Tube x Tube,1/4 In
    • Brass Ball Valve, Tube x Tube, 1/4 InBrass Ball Valve,Tube x Tube,1/4 In
    • Item # 3ZVU8
    • Mfr. Model # H-1200-B-L-1/4
    • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Standard Port, Connection Type Tube x Tube,...More

    SS Ball Valve,MNPT,1/8 In
    • SS Ball Valve, MNPT, 1/8 InSS Ball Valve,MNPT,1/8 In
    • Item # 3ZVU4
    • Mfr. Model # H-1280-SS-N-1/8
    • Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Standard Port, Connection Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More