Skip Content

Filter Results By

Applied Filters Clear All

Shut-Off Valves

25 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    PVC Ball Valve,Union,SocketxSocket,3 In
    • GF PIPING SYSTEMS
    • PVC Ball Valve, Union, SocketxSocket, 3 InPVC Ball Valve,Union,SocketxSocket,3 In
    • Item # 1VHA2
    • Mfr. Model # 161375024
    • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket x...More

    Tee Ball Valve,2 In,PVC
    • GF PIPING SYSTEMS
    • Tee Ball Valve, 2 In, PVCTee Ball Valve,2 In,PVC
    • Item # 22KA55
    • Mfr. Model # 150319107
    • Tee Ball Valve, Body Material PVC, Ball, Full Port, Connection Type Socket, Pipe Size 2 In., Max. Pressure...More

    Electric Ball Valve,CPVC
    • GF PIPING SYSTEMS
    • Electric Ball Valve, CPVCElectric Ball Valve,CPVC
    • Item # 3GXN4
    • Mfr. Model # 199107306
    • Electric Actuated Ball Valve, Body Material CPVC, Pipe Size 1-1/4 In., Number of Ports 2, Full Port, Voltage...More

    PVC Ball Valve,Inline,Socket,1-1/2 In
    • GF PIPING SYSTEMS
    • PVC Ball Valve, Inline, Socket, 1-1/2 InPVC Ball Valve,Inline,Socket,1-1/2 In
    • Item # 6NC40
    • Mfr. Model # 161350706
    • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type Socket x Socket, Pipe...More

    PVC Ball Valve,Inline,FNPT,2 In
    • GF PIPING SYSTEMS
    • PVC Ball Valve, Inline, FNPT, 2 InPVC Ball Valve,Inline,FNPT,2 In
    • Item # 6NC46
    • Mfr. Model # 161350717
    • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe Size...More

    Tee Ball Valve,2 In,CPVC
    • GF PIPING SYSTEMS
    • Tee Ball Valve, 2 In, CPVCTee Ball Valve,2 In,CPVC
    • Item # 22KA56
    • Mfr. Model # 153319107
    • Tee Ball Valve, Body Material CPVC, Ball, Full Port, Connection Type Socket, Pipe Size 2 In., Max. Pressure...More

    CPVC Ball Valve,True Union,Flanged,2 In
    • GF PIPING SYSTEMS
    • CPVC Ball Valve, True Union, Flanged, 2 InCPVC Ball Valve,True Union,Flanged,2 In
    • Item # 1CMG5
    • Mfr. Model # 163375082
    • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Flanged x...More

    Poly Ball Valve,Union,Flanged,2 In
    • GF PIPING SYSTEMS
    • Poly Ball Valve, Union, Flanged, 2 InPoly Ball Valve,Union,Flanged,2 In
    • Item # 1CLX5
    • Mfr. Model # 167546597
    • Ball Valve, Body Material Polypropylene, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type...More

    Ball Valve,Pneumatic,Fail Close,1 1/4 In
    • GF PIPING SYSTEMS
    • Ball Valve, Pneumatic, Fail Close, 1 1/4 InBall Valve,Pneumatic,Fail Close,1 1/4 In
    • Item # 3GXJ7
    • Mfr. Model # 199233066
    • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Close, Body Material PVC, Full Port, Valve...More

    PVC Ball Valve,Inline,FNPT,1/4 In
    • GF PIPING SYSTEMS
    • PVC Ball Valve, Inline, FNPT, 1/4 InPVC Ball Valve,Inline,FNPT,1/4 In
    • Item # 1CLZ7
    • Mfr. Model # 161324454
    • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe Size...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More