Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Shut-Off Valves

7 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    LL Brass Ball Valve,Inline,PEX,1/2 In
    • ZURN PEX
    • LL Brass Ball Valve, Inline, PEX, 1/2 InLL Brass Ball Valve,Inline,PEX,1/2 In
    • Item # 10A614
    • Mfr. Model # QQBV33GX
    • Ball Valve, Body Material Stainless Steel, 1-Piece, Body Style Inline, Connection Type PEX x PEX, Hose I.D....More

    Plastic Ball Valve,PEX x FNPT,1/2 In
    • ZURN PEX
    • Plastic Ball Valve, PEX x FNPT, 1/2 InPlastic Ball Valve,PEX x FNPT,1/2 In
    • Item # 10A617
    • Mfr. Model # QPBV3X
    • Ball Valve, Body Material Plastic, 1-Piece, Body Style Inline, Connection Type PEX x FNPT, Pipe Size 1/2 In.,...More

    Multi-Turn Supply Stop,Straight,160 psi
    • ZURN PEX
    • Multi-Turn Supply Stop, Straight, 160 psiMulti-Turn Supply Stop,Straight,160 psi
    • Item # 30VX47
    • Mfr. Model # QQTV60SGX
    • Multi-Turn Supply Stop, Straight Body Style, Finish Rough Brass, Inlet Size 1/2 In., Inlet Type Barb, Outlet...More

    Multi-Turn Supply Stop,Straight,Barb Pex
    • ZURN PEX
    • Multi-Turn Supply Stop, Straight, Barb PexMulti-Turn Supply Stop,Straight,Barb Pex
    • Item # 30VX48
    • Mfr. Model # QQTV477GX
    • Multi-Turn Supply Stop, Straight Body Style, Finish Rough Brass, Inlet Size 1/2 In., Inlet Type Barb, Outlet...More

    Quarter-Turn Supply Stop,Angle,Compress
    • ZURN PEX
    • Quarter-Turn Supply Stop, Angle, CompressQuarter-Turn Supply Stop,Angle,Compress
    • Item # 30VX45
    • Mfr. Model # QQTV40GX
    • Quarter-Turn Supply Stop, Angle Body Style, Finish Polished Chrome Plate, Inlet Size 1/2 In., Inlet Type...More

    Quarter-Turn Supply Stop,Angle
    • ZURN PEX
    • Quarter-Turn Supply Stop, AngleQuarter-Turn Supply Stop,Angle
    • Item # 30VX46
    • Mfr. Model # QQTV60GX
    • Quarter-Turn Supply Stop, Angle Body Style, Finish Polished Chrome Plate, Inlet Size 1/2 In., Inlet Type...More

    Results per page: 16 | 32 | 48