Skip Content

Filter Results By

Applied Filters Clear All

Item
Pipe Size
Number of Sensors
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
Shop By

Shut-Off Valves

8 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    Water Heater Leak Detection System,3/4In
    • FLOODMASTER
    • Water Heater Leak Detection System, 3/4InWater Heater Leak Detection System,3/4In
    • Item # 11K221
    • Mfr. Model # RS-094-3/4
    • Water Heater Leak Detection and Alarm Shutoff System, Pipe Size 3/4 In., Max. Pressure 80 psi, Number of...More

    Washing Machine Leak Detection System
    • FLOODMASTER
    • Washing Machine Leak Detection SystemWashing Machine Leak Detection System
    • Item # 11K222
    • Mfr. Model # RS-090
    • Washing Machine Leak Detection and Alarm Shutoff System, Pipe Size 3/4 In., Max. Pressure 80 psi, Number of...More

    Water Main Leak Detection System,3/4In
    • FLOODMASTER
    • Water Main Leak Detection System, 3/4InWater Main Leak Detection System,3/4In
    • Item # 11K223
    • Mfr. Model # FM-180-3/4
    • Wireless Water Leak Detection and Alarm Shutoff System, Pipe Size 3/4 In., Max. Pressure 80 psi, Number of...More

    Water Main Leak Detection System,1In
    • FLOODMASTER
    • Water Main Leak Detection System, 1InWater Main Leak Detection System,1In
    • Item # 11K224
    • Mfr. Model # FM-180-1
    • Wireless Water Leak Detection and Alarm Shutoff System, Pipe Size 1 In., Max. Pressure 600 psi, Number of...More

    Water Main Leak Detection System,1-1/2In
    • FLOODMASTER
    • Water Main Leak Detection System, 1-1/2InWater Main Leak Detection System,1-1/2In
    • Item # 11K226
    • Mfr. Model # FM-180-1 1/2
    • Wireless Water Leak Detection and Alarm Shutoff System, Pipe Size 1-1/2 In., Max. Pressure 1000 psi, Number...More

    Water Main Leak Detection System,4In
    • FLOODMASTER
    • Water Main Leak Detection System, 4InWater Main Leak Detection System,4In
    • Item # 11K229
    • Mfr. Model # FM-180-4
    • Wireless Water Leak Detection and Alarm Shutoff System, Pipe Size 4 In., Max. Pressure 50 psi, Number of...More

    Water Main Leak Detection System,2In
    • FLOODMASTER
    • Water Main Leak Detection System, 2InWater Main Leak Detection System,2In
    • Item # 11K227
    • Mfr. Model # FM-180-2
    • Wireless Water Leak Detection and Alarm Shutoff System, Pipe Size 2 In., Max. Pressure 1000 psi, Number of...More

    Water Main Leak Detection System,1-1/4In
    • FLOODMASTER
    • Water Main Leak Detection System, 1-1/4InWater Main Leak Detection System,1-1/4In
    • Item # 11K225
    • Mfr. Model # FM-180-1 1/4
    • Wireless Water Leak Detection and Alarm Shutoff System, Pipe Size 1-1/4 In., Max. Pressure 600 psi, Number of...More

    Results per page: 16 | 32 | 48