Skip Content

Filter Results By

Applied Filters Clear All

Item
Wall Type
Material
Length
Color
Shrink Ratio
Wire Range
Shrink Temp.
Max. Voltage
Temp. Range
I.D. Before Shrinking
I.D. After Shrinking
Brand
Price
Shop By

Shrink Tubing

6 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Shrink Tubing,0.5in ID,Black,4ft,PK5
    • Shrink Tubing, 0.5in ID, Black, 4ft, PK5Thin Wall Heat Shrink Tubing, Medical Grade
    • Acrylated olefin tubing has high dielectric strength and is supplied alcohol wiped and double-plastic bagged. Use for biocompatible insulation and jacketing of surgical instruments, components, and temporary implantation devices.

    • Item # 4WMV3
    • Mfr. Model # HS-714 1/2 Blk 48
    • Heat Shrink Tubing, Medical Grade, Material Acrylate Olefin, Thin Wall, Temp. Range -67 Degrees to 250...More

    • Thin Wall Heat Shrink TubingThin Wall Heat Shrink Tubing
    • Multiple product options available

      Cross-Linked Polyolefin—Insulates electrical wiring and protects it from UV rays, ozone, moisture, punctures, abrasion, splitting, mild acids, alkalis, fuels, and oils. Rated 600V continuous.

      Flexible Polyolefin—Split-resistant, cold flow resistant, mechanically tough tubing is easily marked. Typically used as shrink-fit electrical insulation over cable splices and terminations, but can also be used for lightweight wire harness covering, wire marking, wire bundling, component packaging, and as a fire-resistant covering.

      Multiple product options available

    Shrink Tubing,1.1in ID,Black,9in,PK10
    • Shrink Tubing, 1.1in ID, Black, 9in, PK10Medium Wall Heat Shrink Tubing
    • Cross-Linked Polyolefin with Adhesive—Adhesive-lined tubing can be used with rubber, plastic, and all types of cable jackets. It helps to resist UV rays, ozone, moisture, punctures, abrasion, splitting, mild acids, alkalis, fuels, and oils.

      Flexible Polyolefin with Adhesive—Flexible tubing is designed for jacketing wire bundles and light-duty harnesses and conforms to irregular shapes. The excellent physical, chemical, and electrical properties meet or exceed many industrial and military standards for abrasion and solvent resistance.

      Fluorinated Ethylene Propylene—Semi-flexible tubing provides excellent chemical and abrasion resistance, making it a good choice for bundling and protecting cables in harsh environments. Has a lower shrink temperature than PTFE.

      Medium-Duty Polyolefin—Highly flexible easy-to-shrink tubing is flame retardant and provides good chemical resistance.

      Polyolefin—Insulated polyolefin tubing is lined with adhesive sealant for use with rubber, plastic, and all types of cable jackets.

    • Item # 4RCY1
    • Mfr. Model # 4RCY1
    • Heat Shrink Tubing, Material Polyolefin, Medium Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio...More

    Shrink End Cap,1.38in ID,Bk,3-5/16in,PK5
    • Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5Medium Wall Heat Shrink End Cap
    • These heat-shrink end caps are manufactured with thermally stabilized, cross-linked polyelin. Engineered with hot-melt adhesive for both open-air and underground power distribution cables with PVC, lead, or XLPE sheaths.

    • Item # 29UK05
    • Mfr. Model # 46-383
    • Heat Shrink End Cap, Material Cross-Linked Polyolefin With Adhesive, Medium Wall, Temp. Range -55 Degrees to...More

    Cold Shrink Splice,8 to 2/0 AWG,PK5
    • Cold Shrink Splice, 8 to 2/0 AWG, PK5Medium Wall Cold Shrink Splice
    • A simple tool- and adhesive-free way to connect and protect in-line splices against moisture and the elements. Oil- and fuel-resistant material stays flexible in extreme temperatures. Include splice cover sleeve and sealant strips. Approved for direct burial.

    • Item # 33VE50
    • Mfr. Model # RVS-11-(B5)
    • Cold Shrink Splice, Material EPDM, Medium Wall, Black, Length 8 In., Wire Range 8 to 2/0 AWG, Max. Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More