Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Material of Construction
  • View MoreView Less
Connection (In.)
  • View MoreView Less
Max. Flow
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

Showerheads and Tub Faucets

73 Results Found that Include 73 Products

Results per page: 16 | 32 | 48
Showerhead,Ball Joint,Plastic,1/2 in.
  • KISSLER & CO
  • Showerhead, Ball Joint, Plastic, 1/2 in.Showerhead,Ball Joint,Plastic,1/2 in.
  • Item # 32PE89
  • Mfr. Model # 76-0020
  • Showerhead, Ball Joint, Color/Finish Chrome, Material of Construction Plastic, Face Dia. (in.) 2, Connection...More

Tub Spout,Diverter,Metal,1/2in. IPS
Showerhead,Adjustable,Chrome,Brass
Hand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower, 3-3/8 In Dia, 1.5 GPMHand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • Item # 5UTL9
  • Mfr. Model # 1660502.002
  • Water Saving 3-Function Hand Shower, Water Saving, Color/Finish Polished Chrome, Material of Construction...More

Showerhead,Shower Arm Mtg,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Shower Arm Mtg, 1.5 GPMShowerhead,Shower Arm Mtg,1.5 GPM
  • Item # 3KTD7
  • Mfr. Model # 1660710.002
  • Single Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

Showerhead,Vandal Resistant,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Vandal Resistant, 1.5 GPMShowerhead,Vandal Resistant,1.5 GPM
  • Item # 6NWE4
  • Mfr. Model # 1660711.002
  • Single Function Water Saving Showerhead, Single Function Water Saving, Color/Finish Polished Chrome, Material...More

Hand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 3-3/8In Dia, 1.5 GPMHand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • Item # 5UTL8
  • Mfr. Model # 1662604.002
  • Water-Saving Shower System Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of...More

Hand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 4-3/4 In Dia, 2 GPMHand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • Item # 5UTL7
  • Mfr. Model # 1662743.002
  • Hand Held Shower Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of Construction...More

Showerhead,Brass,2GPM,Self Cleaning
  • SLOAN
  • Showerhead, Brass, 2GPM, Self CleaningShowerhead,Brass,2GPM,Self Cleaning
  • Item # 4FEZ4
  • Mfr. Model # AC11-2.0
  • Showerhead, Color/Finish Chrome Plated, Material of Construction Brass, Face Dia 2.5 In, Max. Flow 2.0 GPM,...More

Showerhead,Wall Mount,Polished Chrome
  • SPEAKMAN
  • Showerhead, Wall Mount, Polished ChromeShowerhead,Wall Mount,Polished Chrome
  • Item # 22FD76
  • Mfr. Model # S-3010-E2
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Connection (In.)...More

Shower Rod Connector,Brass,1/2in. FIP
  • KISSLER & CO
  • Shower Rod Connector, Brass, 1/2in. FIPShower Rod Connector,Brass,1/2in. FIP
  • Item # 31XJ37
  • Mfr. Model # 76-1041
  • Shower Rod Connector, Adjustable, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 2,...More

Showerhead,Wall Mount,Polished Chrome
  • SPEAKMAN
  • Showerhead, Wall Mount, Polished ChromeShowerhead,Wall Mount,Polished Chrome
  • Item # 22FD77
  • Mfr. Model # S-2005-H-E2
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Handheld Showerhead,Chrome
  • MOEN COMMERCIAL
  • Handheld Showerhead, ChromeHandheld Showerhead,Chrome
  • Item # 15A829
  • Mfr. Model # 8349EP15
  • Showerhead, Handheld, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Plastic, Face Dia....More

Two Handle Shower,Brass,2.2 gpm
  • SPEAKMAN
  • Two Handle Shower, Brass, 2.2 gpmTwo Handle Shower,Brass,2.2 gpm
  • Item # 34D894
  • Mfr. Model # SC-1210-AF
  • Two Handle Shower, Pressure Balance, Handle Type Cross, Handle Finish Polished Chrome, Color/Finish Polished...More

Showerhead,Wall Mount,Plastic
  • KISSLER & CO
  • Showerhead, Wall Mount, PlasticShowerhead,Wall Mount,Plastic
  • Item # 31XJ36
  • Mfr. Model # 76-0046
  • Showerhead, Wall Mount, Color/Finish Chrome, Material of Construction Plastic, Flow Rate (GPM) 2.5, Features...More

Showerhead,Chrome,1/2in. IPS,2.5 gpm
  • SYMMONS
  • Showerhead, Chrome, 1/2in. IPS, 2.5 gpmShowerhead,Chrome,1/2in. IPS,2.5 gpm
  • Item # 33KF10
  • Mfr. Model # 4-150
  • Showerhead, Shower, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 2, Connection (In.)...More

Faucet,Centerset,Polished Chrome
  • SPEAKMAN
  • Faucet, Centerset, Polished ChromeFaucet,Centerset,Polished Chrome
  • Item # 15F379
  • Mfr. Model # SB-111
  • Faucet, Centerset, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

Tub/Shower Trim Kit,3-1/4 Dia,2.0 gpm
  • AMERICAN STANDARD
  • Tub/Shower Trim Kit, 3-1/4 Dia, 2.0 gpmTub/Shower Trim Kit,3-1/4 Dia,2.0 gpm
  • Item # 16T980
  • Mfr. Model # T420502.002
  • Pressure Balance Tub/Shower Trim Kit, Handle Type Metal Lever, Handle Finish Polished Chrome, Color/Finish...More

Anti-Scald Handicap Shower,Brass,2.5 gpm
  • SPEAKMAN
  • Anti-Scald Handicap Shower, Brass, 2.5 gpmAnti-Scald Handicap Shower,Brass,2.5 gpm
  • Item # 34D893
  • Mfr. Model # SM-5090-ADA
  • Anti-Scald Handicap Shower Combination, Thermostatic/Pressure Balanced, Handle Type Lever, Handle Finish...More

Shower Trim Kit,Chrome,1.5 GPM
  • AMERICAN STANDARD
  • Shower Trim Kit, Chrome, 1.5 GPMShower Trim Kit,Chrome,1.5 GPM
  • Item # 6NWE7
  • Mfr. Model # T675507.002
  • Shower Trim Kit, Pressure Balance Shower With FloWise(r) Showerhead, Handle Type Metal Lever, Handle Finish...More

Dual Function Showerhead,Shower Arm Mtg
  • AMERICAN STANDARD
  • Dual Function Showerhead, Shower Arm MtgDual Function Showerhead,Shower Arm Mtg
  • Item # 3KTD8
  • Mfr. Model # 1660717.002
  • FloWise(r) 3-Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

Antiligature Quick Connect Hand Shower
  • ODD BALL INDUSTRIES
  • Antiligature Quick Connect Hand ShowerAntiligature Quick Connect Hand Shower
  • Item # 38R018
  • Mfr. Model # SP-7WC
  • Antiligature Quick Connect Hand Shower, Handle Finish Plastic, Color/Finish White, Material of Construction...More

Showerhead,Chrome,3-1/4 Dia,1.5 gpm
  • AMERICAN STANDARD
  • Showerhead, Chrome, 3-1/4 Dia, 1.5 gpmShowerhead,Chrome,3-1/4 Dia,1.5 gpm
  • Item # 16T977
  • Mfr. Model # 1660111.002
  • Water Saving Showerhead, Color/Finish Polished Chrome, Material of Construction Plastic, Metal, Face Dia....More

Showerhead,Wall Mount,3 Function.0.5,2.0
  • DANZE
  • Showerhead, Wall Mount, 3 Function.0.5,2.0Showerhead,Wall Mount,3 Function.0.5,2.0
  • Item # 29VL03
  • Mfr. Model # D460047
  • Showerhead, Wall Mount, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Brass Ball Joint...More

Tub/Shower System Kit,w/Tub Spout
  • AMERICAN STANDARD
  • Tub/Shower System Kit, w/Tub SpoutTub/Shower System Kit,w/Tub Spout
  • Item # 24X068
  • Mfr. Model # 1662214.002
  • Tub/Shower System Kit, Commercial Showerhead w/Handspray Shower and Tub Spout, Handle Type Lever, Handle...More

Valve And Trim,Diverter Pressure Balance
  • SPEAKMAN
  • Valve And Trim, Diverter Pressure BalanceValve And Trim,Diverter Pressure Balance
  • Item # 15F377
  • Mfr. Model # SM-6400-P
  • Valve And Trim, Diverter Pressure Balance, Handle Type Lever, Material of Construction Brass And Plastic,...More

Sprayhose,Flexible,60 in.
  • KOHLER
  • Sprayhose, Flexible, 60 in.Sprayhose,Flexible,60 in.
  • Item # 46Y253
  • Mfr. Model # 9514-CP
  • Sprayhose, Type Wall Mount/Hand Held, Color/Finish Chrome, Material of Construction Metal, Connection (In.)...More

Antiligature Shower Head
  • ODD BALL INDUSTRIES
  • Antiligature Shower HeadAntiligature Shower Head
  • Item # 38R017
  • Mfr. Model # SP-7
  • Antiligature Shower Head, Material of Construction Cast Bronze, Connection (In.) 1/2 NPT, Max. Flow 2 gpm,...More

Showerhead,Chrome,4-3/4 Dia,1.5 gpm
  • AMERICAN STANDARD
  • Showerhead, Chrome, 4-3/4 Dia, 1.5 gpmShowerhead,Chrome,4-3/4 Dia,1.5 gpm
  • Item # 16T976
  • Mfr. Model # 1660715.002
  • Water Saving Showerhead, Color/Finish Polished Chrome, Material of Construction Plastic, Metal, Face Dia....More

Shower System Kit,w/Handspray Shower
  • AMERICAN STANDARD
  • Shower System Kit, w/Handspray ShowerShower System Kit,w/Handspray Shower
  • Item # 24X067
  • Mfr. Model # 1662213.002
  • Shower System Kit, Commercial Showerhead w/Handspray Shower, Handle Type Lever, Handle Finish Polished...More

Valve And Trim,Pressure Balance
  • SPEAKMAN
  • Valve And Trim, Pressure BalanceValve And Trim,Pressure Balance
  • Item # 15F376
  • Mfr. Model # SM-6000-P
  • Valve And Trim, Pressure Balance, Handle Type Lever, Material of Construction Brass And Plastic, Faucet...More

Shower System,Wall Mount,Satin
  • SHOWER-WARE
  • Shower System, Wall Mount, SatinShower System,Wall Mount,Satin
  • Item # 49T889
  • Mfr. Model # 488B-W-RD
  • Shower System, Wall Mount, Handle Type Tri-Lever, Handle Finish Chrome, Color/Finish Satin, Material of...More

Results per page: 16 | 32 | 48