Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Material of Construction
  • View MoreView Less
Connection (In.)
  • View MoreView Less
Max. Flow
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Showerheads and Tub Faucets

175 Results Found that Include 175 Products

Results per page: 16 | 32 | 48
Showerhead,Adjustable,Chrome,Brass
Showerhead,Adjustable,Chrome,Brass
Showerhead,Ball Joint,Plastic,1/2 in.
  • KISSLER & CO
  • Showerhead, Ball Joint, Plastic, 1/2 in.Showerhead,Ball Joint,Plastic,1/2 in.
  • Item # 32PE89
  • Mfr. Model # 76-0020
  • Showerhead, Ball Joint, Color/Finish Chrome, Material of Construction Plastic, Face Dia. (in.) 2, Connection...More

Showerhead,Colony,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Colony, Polished ChromeShowerhead,Colony,Polished Chrome
  • Item # 30KE03
  • Mfr. Model # M953550-0020A
  • Showerhead, Colony, Color/Finish Polished Chrome, Material of Construction Metal, Plastic, Face Dia. (In.) 3,...More

Rainfall Showerhead,1/2 IPS,2.5 gpm
Tub Spout,Diverter,Metal,1/2in. IPS
Showerhead,Wall Mount,Polished Chrome
  • SPEAKMAN
  • Showerhead, Wall Mount, Polished ChromeShowerhead,Wall Mount,Polished Chrome
  • Item # 22FD77
  • Mfr. Model # S-2005-H-E2
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Shower Rod Connector,Brass,1/2in. FIP
  • KISSLER & CO
  • Shower Rod Connector, Brass, 1/2in. FIPShower Rod Connector,Brass,1/2in. FIP
  • Item # 31XJ37
  • Mfr. Model # 76-1041
  • Shower Rod Connector, Adjustable, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 2,...More

Showerhead,Wall Mount,Polished Chrome
  • SPEAKMAN
  • Showerhead, Wall Mount, Polished ChromeShowerhead,Wall Mount,Polished Chrome
  • Item # 22FD76
  • Mfr. Model # S-3010-E2
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Connection (In.)...More

ADA Plus Shower System
  • SPEAKMAN
  • ADA Plus Shower SystemADA Plus Shower System
  • Item # 2WLL9
  • Mfr. Model # VS-1001-ADA-PC
  • ADA Plus Shower System, Wall Mount/Hand Held, Color/Finish Chrome/White, Material of Construction Brass,...More

Showerhead,Wall Mount,Polished Chrome
  • SPEAKMAN
  • Showerhead, Wall Mount, Polished ChromeShowerhead,Wall Mount,Polished Chrome
  • Item # 22FE05
  • Mfr. Model # S-3023
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Handheld Shower,Lever,Chrome
  • MOEN COMMERCIAL
  • Handheld Shower, Lever, ChromeHandheld Shower,Lever,Chrome
  • Item # 40D686
  • Mfr. Model # 8349
  • Handheld Shower, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Cast...More

Valve,Fixed Lever,Chrome Plated Brass
Showerhead,Wall Mount,Plastic
  • KISSLER & CO
  • Showerhead, Wall Mount, PlasticShowerhead,Wall Mount,Plastic
  • Item # 31XJ36
  • Mfr. Model # 76-0046
  • Showerhead, Wall Mount, Color/Finish Chrome, Material of Construction Plastic, Flow Rate (GPM) 2.5, Features...More

Sprayhose,Flexible,60 in.
  • KOHLER
  • Sprayhose, Flexible, 60 in.Sprayhose,Flexible,60 in.
  • Item # 46Y253
  • Mfr. Model # 9514-CP
  • Sprayhose, Type Wall Mount/Hand Held, Color/Finish Chrome, Material of Construction Metal, Connection (In.)...More

Showerhead,Blue/Polished Chrome,2.0 gpm
  • SPEAKMAN
  • Showerhead, Blue/Polished Chrome, 2.0 gpmShowerhead,Blue/Polished Chrome,2.0 gpm
  • Item # 32UL30
  • Mfr. Model # S-4000-E2
  • Showerhead, Fixed, Color/Finish Blue/Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Showerhead,Wall Mount,Chrome
  • KOHLER
  • Showerhead, Wall Mount, ChromeShowerhead,Wall Mount,Chrome
  • Item # 46Y255
  • Mfr. Model # 10284-CP
  • Showerhead, Type Wall Mount, Color/Finish Chrome, Material of Construction Metal, Face Dia. (In.) 6 In,...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RR84
  • Mfr. Model # 1660660.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 6,...More

Handheld Shower Trim Kit,Lever,Chrome
  • MOEN
  • Handheld Shower Trim Kit, Lever, ChromeHandheld Shower Trim Kit,Lever,Chrome
  • Item # 40D682
  • Mfr. Model # 128875
  • Handheld Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RT02
  • Mfr. Model # 1660610.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 10,...More

P/B Shower Valve Only Complete
  • CHICAGO FAUCETS
  • P/B Shower Valve Only CompleteP/B Shower Valve Only Complete
  • Item # 5UTW5
  • Mfr. Model # 1900-VOCCP
  • Tub and Shower Valve, Single Control, Handle Type Single Lever, Handle Finish Chome Plated, Color/Finish...More

Pressure Balance  Shower Faucet,1/2 In
Shower Trim Kit,Lever,Chrome
  • MOEN COMMERCIAL
  • Shower Trim Kit, Lever, ChromeShower Trim Kit,Lever,Chrome
  • Item # 40D668
  • Mfr. Model # 8370
  • Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Cast...More

Showerhead,Gray/Polished Chrome,1.75 gpm
  • SPEAKMAN
  • Showerhead, Gray/Polished Chrome, 1.75 gpmShowerhead,Gray/Polished Chrome,1.75 gpm
  • Item # 32UL37
  • Mfr. Model # S-4002-E175
  • Showerhead, Fixed, Color/Finish Gray/Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RR97
  • Mfr. Model # 1660650.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 4-3/4,...More

Handheld Shower Trim Kit,Lever,Chrome
  • MOEN
  • Handheld Shower Trim Kit, Lever, ChromeHandheld Shower Trim Kit,Lever,Chrome
  • Item # 40D683
  • Mfr. Model # 3867
  • Handheld Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

Hand Spray,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Hand Spray, Rain Head, Polished ChromeHand Spray,Rain Head,Polished Chrome
  • Item # 29RR95
  • Mfr. Model # 1660550.002
  • Hand Spray, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 4-3/4,...More

Pressure Balance Tub/Shower Faucet,1/2In
Shower Head,Brass,Polished Chrome,2.5gpm
Shower System,Commercial,Polished Chrome
  • AMERICAN STANDARD
  • Shower System, Commercial, Polished ChromeShower System,Commercial,Polished Chrome
  • Item # 29RR78
  • Mfr. Model # 1662601.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

Shower System,Commercial,Polished Chrome
  • AMERICAN STANDARD
  • Shower System, Commercial, Polished ChromeShower System,Commercial,Polished Chrome
  • Item # 29RR73
  • Mfr. Model # 1662221.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

Pressure Balance  Shower Faucet,1/2 In
Results per page: 16 | 32 | 48