Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Material of Construction
  • View MoreView Less
Connection (In.)
  • View MoreView Less
Max. Flow
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Showerheads and Tub Faucets

63 Results Found that Include 63 Products 

Results per page: 16 | 32 | 48
Hand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower, 3-3/8 In Dia, 1.5 GPMHand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • Item # 5UTL9
  • Mfr. Model # 1660502.002
  • Water Saving 3-Function Hand Shower, Water Saving, Color/Finish Polished Chrome, Material of Construction...More

Showerhead,Shower Arm Mtg,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Shower Arm Mtg, 1.5 GPMShowerhead,Shower Arm Mtg,1.5 GPM
  • Item # 3KTD7
  • Mfr. Model # 1660710.002
  • Single Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

Showerhead,Vandal Resistant,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Vandal Resistant, 1.5 GPMShowerhead,Vandal Resistant,1.5 GPM
  • Item # 6NWE4
  • Mfr. Model # 1660711.002
  • Single Function Water Saving Showerhead, Single Function Water Saving, Color/Finish Polished Chrome, Material...More

Hand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 3-3/8In Dia, 1.5 GPMHand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • Item # 5UTL8
  • Mfr. Model # 1662604.002
  • Water-Saving Shower System Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of...More

Showerhead,Chrome,2.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Chrome, 2.5 GPMShowerhead,Chrome,2.5 GPM
  • Item # 6NWF0
  • Mfr. Model # 1660625.002
  • Showerhead, 5-Function Showerhead, Color/Finish Polished Chrome, Material of Construction Metal, Plastic,...More

Showerhead,Colony,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Colony, Polished ChromeShowerhead,Colony,Polished Chrome
  • Item # 30KE03
  • Mfr. Model # M953550-0020A
  • Showerhead, Colony, Color/Finish Polished Chrome, Material of Construction Metal, Plastic, Face Dia. (In.) 3,...More

Shower System,Chrome,2.5 GPM
  • AMERICAN STANDARD
  • Shower System, Chrome, 2.5 GPMShower System,Chrome,2.5 GPM
  • Item # 6NWF2
  • Mfr. Model # 1660628.002
  • Shower System, 5-Function Hand Held Shower, Handle Type Hand Held, Handle Finish Polished Chrome,...More

Dual Function Showerhead,Shower Arm Mtg
  • AMERICAN STANDARD
  • Dual Function Showerhead, Shower Arm MtgDual Function Showerhead,Shower Arm Mtg
  • Item # 3KTD8
  • Mfr. Model # 1660717.002
  • FloWise(r) 3-Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

Hand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 4-3/4 In Dia, 2 GPMHand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • Item # 5UTL7
  • Mfr. Model # 1662743.002
  • Hand Held Shower Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of Construction...More

Showerhead,Vandal Resistant,1.5-2.0 GPM
  • AMERICAN STANDARD
  • Showerhead, Vandal Resistant, 1.5-2.0 GPMShowerhead,Vandal Resistant,1.5-2.0 GPM
  • Item # 6NWE5
  • Mfr. Model # 1660718.002
  • Vandal Resistant Showerhead, Transitional 3-Function Water Saving, Color/Finish Polished Chrome, Material of...More

Bath And Shower Trim Kit,Chrome
  • AMERICAN STANDARD
  • Bath And Shower Trim Kit, ChromeBath And Shower Trim Kit,Chrome
  • Item # 2TGW9
  • Mfr. Model # T675501.002
  • Bath And Shower Trim Kit, Without Rough In Valve, Handle Type Metal Lever, Handle Finish Chrome, Color/Finish...More

Showerhead,Chrome,2.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Chrome, 2.5 GPMShowerhead,Chrome,2.5 GPM
  • Item # 6NWF1
  • Mfr. Model # 1660627.002
  • Showerhead, 5-Function Hand Held Shower, Handle Type Hand Held, Handle Finish Polished Chrome, Color/Finish...More

Shower Trim Kit,Chrome,1.5 GPM
  • AMERICAN STANDARD
  • Shower Trim Kit, Chrome, 1.5 GPMShower Trim Kit,Chrome,1.5 GPM
  • Item # 6NWE7
  • Mfr. Model # T675507.002
  • Shower Trim Kit, Pressure Balance Shower With FloWise(r) Showerhead, Handle Type Metal Lever, Handle Finish...More

Showerhead,Chrome,3-1/4 Dia,1.5 gpm
  • AMERICAN STANDARD
  • Showerhead, Chrome, 3-1/4 Dia, 1.5 gpmShowerhead,Chrome,3-1/4 Dia,1.5 gpm
  • Item # 16T977
  • Mfr. Model # 1660111.002
  • Water Saving Showerhead, Color/Finish Polished Chrome, Material of Construction Plastic, Metal, Face Dia....More

Hand Held Shower, 4-3/4 In Dia, 2.0 GPM
  • AMERICAN STANDARD
  • Hand Held Shower, 4-3/4 In Dia, 2.0 GPMHand Held Shower, 4-3/4 In Dia, 2.0 GPM
  • Item # 5UTL6
  • Mfr. Model # 1660743.002
  • FloWise(r) Transitional 3-Function Water Saving Hand Shower, Water Saving, Color/Finish Polished Chrome,...More

Bath And Shower Trim Kit,Chrome
  • AMERICAN STANDARD
  • Bath And Shower Trim Kit, ChromeBath And Shower Trim Kit,Chrome
  • Item # 2TGX2
  • Mfr. Model # T675502.002
  • Bath And Shower Trim Kit, Without Rough In Valve, Handle Type Metal Lever, Handle Finish Chrome, Color/Finish...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RR84
  • Mfr. Model # 1660660.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 6,...More

Tub/Shower Trim Kit,3-1/4 Dia,2.0 gpm
  • AMERICAN STANDARD
  • Tub/Shower Trim Kit, 3-1/4 Dia, 2.0 gpmTub/Shower Trim Kit,3-1/4 Dia,2.0 gpm
  • Item # 16T980
  • Mfr. Model # T420502.002
  • Pressure Balance Tub/Shower Trim Kit, Handle Type Metal, Handle Finish Polished Chrome, Color/Finish Polished...More

Shower System,Commercial,Polished Chrome
  • AMERICAN STANDARD
  • Shower System, Commercial, Polished ChromeShower System,Commercial,Polished Chrome
  • Item # 29RR78
  • Mfr. Model # 1662601.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

Bath/Shower Trim Kit,Chrome,1.5 GPM
  • AMERICAN STANDARD
  • Bath/Shower Trim Kit, Chrome, 1.5 GPMBath/Shower Trim Kit,Chrome,1.5 GPM
  • Item # 6NWE8
  • Mfr. Model # T385508.002
  • Bath/Shower Trim Kit, Pressure Balance Bath/Shower With FloWise(r) Showerhead, Handle Type Metal Lever,...More

Hand Spray,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Hand Spray, Rain Head, Polished ChromeHand Spray,Rain Head,Polished Chrome
  • Item # 29RR95
  • Mfr. Model # 1660550.002
  • Hand Spray, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 4-3/4,...More

Shower System,Commercial,Polished Chrome
  • AMERICAN STANDARD
  • Shower System, Commercial, Polished ChromeShower System,Commercial,Polished Chrome
  • Item # 29RR73
  • Mfr. Model # 1662221.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RR91
  • Mfr. Model # 1660680.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 8,...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RR97
  • Mfr. Model # 1660650.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 4-3/4,...More

Shower System Kit,w/Handspray Shower
  • AMERICAN STANDARD
  • Shower System Kit, w/Handspray ShowerShower System Kit,w/Handspray Shower
  • Item # 24X067
  • Mfr. Model # 1662213.002
  • Shower System Kit, Commercial Showerhead w/Handspray Shower, Handle Type Lever, Handle Finish Polished...More

Bath/Shower Trim Kit,Chrome,1.5 GPM
  • AMERICAN STANDARD
  • Bath/Shower Trim Kit, Chrome, 1.5 GPMBath/Shower Trim Kit,Chrome,1.5 GPM
  • Item # 6NWE6
  • Mfr. Model # T675508.002
  • Bath/Shower Trim Kit, Pressure Balance Bath/Shower With FloWise(r) Showerhead, Handle Type Metal Lever,...More

Shower Trim Kit,Chrome,1.5 GPM
  • AMERICAN STANDARD
  • Shower Trim Kit, Chrome, 1.5 GPMShower Trim Kit,Chrome,1.5 GPM
  • Item # 6NWE9
  • Mfr. Model # T385507.002
  • Shower Trim Kit, Pressure Balance Shower With FloWise(r) Showerhead, Handle Type Metal Lever, Handle Finish...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RR82
  • Mfr. Model # 1660681.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 6-3/4,...More

Hand Spray,Rain Head,Satin Nickel
  • AMERICAN STANDARD
  • Hand Spray, Rain Head, Satin NickelHand Spray,Rain Head,Satin Nickel
  • Item # 29RR96
  • Mfr. Model # 1660550.295
  • Hand Spray, Rain Head, Color/Finish Satin Nickel, Material of Construction Brass, Face Dia. (In.) 4-3/4,...More

Hand Spray,Modern,Polished Chrome
  • AMERICAN STANDARD
  • Hand Spray, Modern, Polished ChromeHand Spray,Modern,Polished Chrome
  • Item # 29RR94
  • Mfr. Model # 1660510.002
  • Hand Spray, Modern, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 3,...More

Shower Fitting,Two Handle Bath
  • AMERICAN STANDARD
  • Shower Fitting, Two Handle BathShower Fitting,Two Handle Bath
  • Item # 24PP99
  • Mfr. Model # 3275502.002
  • Shower Fitting, Two Handle Bath, Handle Type Lever, Material of Construction Cast Brass, Faucet Finish...More

Showerhead,Chrome,4-3/4 Dia,1.5 gpm
  • AMERICAN STANDARD
  • Showerhead, Chrome, 4-3/4 Dia, 1.5 gpmShowerhead,Chrome,4-3/4 Dia,1.5 gpm
  • Item # 16T976
  • Mfr. Model # 1660715.002
  • Water Saving Showerhead, Color/Finish Polished Chrome, Material of Construction Plastic, Metal, Face Dia....More

Results per page: 16 | 32 | 48