Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Material of Construction
Connection (In.)
Max. Flow
Brand
  • View MoreView Less
Price
Shop By

Showerheads and Tub Faucets

12 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Pressure Balancing Mixing Valve,1/2 In
    • POWERS
    • Pressure Balancing Mixing Valve, 1/2 In
    • Item # 2ZMN5
    • Mfr. Model # P910Gk1
    • Pressure Balancing Mixing Valve, 4 Port Metal Handle, For Shower, Handle Type Single Lever, Material of...More

    Hydroguard E423 Thermostatic Valve
    • POWERS
    • Hydroguard E423 Thermostatic Valve
    • Item # 4KUF8
    • Mfr. Model # E423-0000
    • Hydroguard E423 Thermostatic Valve, Connection 1/2 NPT In, Material of Construction Brass, Handle Type Single...More

    Thermostatic Mixing Valve With Diverter
    • POWERS
    • Thermostatic Mixing Valve With Diverter
    • Item # 2ZMN3
    • Mfr. Model # T426-CM-2T
    • Thermostatic Mixing Valve With Diverter, 4 Port Metal Handle, Size 1/2 In Straight Sweat, Material of...More

    Hydroguard E425 Thermostatic Valve
    • POWERS
    • Hydroguard E425 Thermostatic Valve
    • Item # 4KUF9
    • Mfr. Model # E425-0000
    • Hydroguard E425 Thermostatic Valve, Connection 1/2 NPT In, Material of Construction Brass, Handle Type Single...More

    Pressure Balancing Mixing Valve,1/2 In
    • POWERS
    • Pressure Balancing Mixing Valve, 1/2 In
    • Item # 2ZMN6
    • Mfr. Model # P910GK1-5YW
    • Pressure Balancing Mixing Valve, 4 Port Metal Handle, For Shower And Tub/Shower, Size 1/2 In NPT, Material of...More

    Institutional Showerhead
    Sensor Shower,IR Sensor,Brushed SS,4 In.
    • POWERS
    • Sensor Shower, IR Sensor, Brushed SS, 4 In.
    • Item # 33KJ90
    • Mfr. Model # 447 10000N000
    • Sensor Shower, Infrared Sensor, Color/Finish Brushed Stainless Steel, Material of Construction Stainless...More

    Sensor Shower,PB,Chrome,Brass,2-1/4 In.
    • POWERS
    • Sensor Shower, PB, Chrome, Brass, 2-1/4 In.
    • Item # 33KJ86
    • Mfr. Model # 447 400ICM100
    • Sensor Shower, Push Button, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 2-1/4,...More

    Sensor Shower,IR Snsr,Bru SS,2-1/4 In.
    • POWERS
    • Sensor Shower, IR Snsr, Bru SS, 2-1/4 In.
    • Item # 33KJ89
    • Mfr. Model # 447 10000M100
    • Sensor Shower, Infrared Sensor, Color/Finish Brushed Stainless Steel, Material of Construction Stainless...More

    Sensor Shower,PB,Chrome,Brass,1-3/4 In.
    • POWERS
    • Sensor Shower, PB, Chrome, Brass, 1-3/4 In.
    • Item # 33KJ85
    • Mfr. Model # 447 400ICK100
    • Sensor Shower, Push Button, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 1-3/4,...More

    Sensor Shower,IR Snsr,Bru SS,1-3/4 In.
    • POWERS
    • Sensor Shower, IR Snsr, Bru SS, 1-3/4 In.
    • Item # 33KJ88
    • Mfr. Model # 447 10000K100
    • Sensor Shower, Infrared Sensor, Color/Finish Brushed Stainless Steel, Material of Construction Stainless...More

    Sensor Shower,PB,Chrome,Brass,4 In.
    • POWERS
    • Sensor Shower, PB, Chrome, Brass, 4 In.
    • Item # 33KJ87
    • Mfr. Model # 447 400ICN000
    • Sensor Shower, Push Button, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 4,...More

    Results per page: 16 | 32 | 48