Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Material of Construction
Connection (In.)
Max. Flow
Brand
  • View MoreView Less
Price
Shop By

Showerheads and Tub Faucets

9 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Showerhead Assembly,Trim,Face Dia 4 7/8
    • DELTA
    • Showerhead Assembly, Trim, Face Dia 4 7/8
    • Item # 4NLN1
    • Mfr. Model # RP43381
    • Showerhead Assembly, Trim, Color/Finish Chrome, Face Dia 4 7/8 In, Connection 1/2 In., Max. Flow 2.5 GPM,...More

    Shower Only,Trim,Lever Handle,Chrome
    • DELTA
    • Shower Only, Trim, Lever Handle, Chrome
    • Item # 4NLL8
    • Mfr. Model # T13220
    • Shower Only, Trim, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction...More

    Valve Body,In-Wall,Brass
    • DELTA
    • Valve Body, In-Wall, Brass
    • Item # 4NLL6
    • Mfr. Model # R10000-UN
    • Valve Body, In-Wall, Handle Type -, Handle Finish -, Color/Finish Rough, Material of Construction Brass, Face...More

    Valve Body,In-Wall,Brass
    • DELTA
    • Valve Body, In-Wall, Brass
    • Item # 4NLL5
    • Mfr. Model # R10000-UNWS
    • Valve Body, In-Wall, Color/Finish Rough, Material of Construction Brass, Connection (In.) 1/2, 4 Port...More

    Valve Trim Only,Lever Handle,Chrome
    • DELTA
    • Valve Trim Only, Lever Handle, Chrome
    • Item # 4NLL9
    • Mfr. Model # T13020
    • Valve Trim Only, Handle Type Lever, Handle Finish chrome, Color/Finish Chrome, Material of Construction...More

    Tub/Shower,Trim,Lever Handle,Chrome
    • DELTA
    • Tub/Shower, Trim, Lever Handle, Chrome
    • Item # 4NLL7
    • Mfr. Model # T13420
    • Tub/Shower, Trim, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction...More

    Hand Shower Kit,Wall Mount
    • DELTA
    • Hand Shower Kit, Wall Mount
    • Item # 6NRF8
    • Mfr. Model # T13H152
    • Hand Shower Kit, Wall Mount/Hand Held, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish...More

    Showerhead Assembly,Trim,Face Dia 3 1/4
    • DELTA
    • Showerhead Assembly, Trim, Face Dia 3 1/4
    • Item # 4NLN2
    • Mfr. Model # RP46384
    • Showerhead Assembly, Trim, Color/Finish Chrome, Face Dia 3 1/4 In, Connection 1/2 In., Max. Flow 1.6 GPM,...More

    Showerhead,Institutional,5 In Face
    • DELTA
    • Showerhead, Institutional, 5 In Face
    • Item # 6NRG3
    • Mfr. Model # 061011A
    • Showerhead, Institutional, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 5,...More

    Results per page: 16 | 32 | 48