Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Material of Construction
Connection (In.)
Max. Flow
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Showerheads and Tub Faucets

57 Results Found that Include 57 Products 

Results per page: 16 | 32 | 48
Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB76
  • Mfr. Model # 6PB76
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld
  • Item # 6PB96
  • Mfr. Model # 6PB96
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB78
  • Mfr. Model # 6PB78
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection (In.) 1/2...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB75
  • Mfr. Model # 6PB75
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max....More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld
  • Item # 6PB95
  • Mfr. Model # 6PB95
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB92
  • Mfr. Model # 6PB92
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB81
  • Mfr. Model # 6PB81
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB80
  • Mfr. Model # 6PB80
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB90
  • Mfr. Model # 6PB90
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB77
  • Mfr. Model # 6PB77
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max....More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld
  • Item # 6PB99
  • Mfr. Model # 6PB99
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB84
  • Mfr. Model # 6PB84
  • Showerhead, Wall Mount, Handle Type -, Handle Finish -, Color/Finish Chrome Plated, Material of Construction...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld
  • Item # 6PB98
  • Mfr. Model # 6PB98
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB87
  • Mfr. Model # 6PB87
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 FNPT In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB86
  • Mfr. Model # 6PB86
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Faucet,Tub And Shower
  • TRIDENT
  • Faucet, Tub And Shower
  • Item # 6PB38
  • Mfr. Model # 6PB38
  • Tub And Shower Faucet, Handle Type Single Lever, Handle Finish Chrome or Acrylic, Color/Finish Chrome Plated,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB93
  • Mfr. Model # 6PB93
  • Showerhead, Wall Mount, Color/Finish Brushed Nickel, Material of Construction Plastic, Connection 1/2 MIPS...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB88
  • Mfr. Model # 6PB88
  • Showerhead, Wall Mount, Color/Finish Brushed Nickel, Material of Construction Brass, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB79
  • Mfr. Model # 6PB79
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic/Brass, Connection 1/2...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB85
  • Mfr. Model # 6PB85
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB89
  • Mfr. Model # 6PB89
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max....More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB82
  • Mfr. Model # 6PB82
  • Showerhead, Wall Mount, Color/Finish Brushed Nickel, Material of Construction Brass, Connection 1/2 MIPS In,...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld
  • Item # 6PB94
  • Mfr. Model # 6PB94
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB83
  • Mfr. Model # 6PB83
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Faucet,Shower,Single Lever,Chrome Finish
  • TRIDENT
  • Faucet, Shower, Single Lever, Chrome Finish
  • Item # 6PB34
  • Mfr. Model # 6PB34
  • Showerhead Faucet, Handle Type Single Lever, Handle Finish Chrome or Acrylic, Color/Finish Chrome Plated,...More

Shower Head,Polished Chrome,2-1/4 In Dia
  • TRIDENT
  • Shower Head, Polished Chrome, 2-1/4 In Dia
  • Item # 22JN59
  • Mfr. Model # 22JN59
  • Shower Head, Wall Mount, Handle Type Spray Adjusting T-Handle, Handle Finish Polished Chrome, Color/Finish...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB91
  • Mfr. Model # 6PB91
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 FIPS In, Max....More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld
  • Item # 6PB97
  • Mfr. Model # 6PB97
  • Showerhead, Handheld, Color/Finish Brushed Nickel, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Faucet,Roman Tub,Brass
  • TRIDENT
  • Faucet, Roman Tub, Brass
  • Item # 6PB26
  • Mfr. Model # 6PB26
  • Roman Tub Faucet, Handle Type 2H Lever, Handle Finish Chrome, Color/Finish Chrome Plated, Material of...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld
  • Item # 6PE10
  • Mfr. Model # 6PE10
  • Showerhead, Handheld, Color/Finish Brushed Nickel, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Shower Head,Polished Chrome,6 In Dia
  • TRIDENT
  • Shower Head, Polished Chrome, 6 In Dia
  • Item # 22JN74
  • Mfr. Model # 22JN74
  • Shower Head, Wall Mount, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material of...More

Shower Head,Polished Chrome,3 In Dia
  • TRIDENT
  • Shower Head, Polished Chrome, 3 In Dia
  • Item # 22JN81
  • Mfr. Model # 22JN81
  • Shower Head, Wall Mount, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material of...More

Results per page: 16 | 32 | 48