Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Material of Construction
Connection (In.)
Max. Flow
Brand
  • View MoreView Less
Price
Green Certification

Showerheads and Tub Faucets

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Sprayhose,Flexible,60 in.
    • KOHLER
    • Sprayhose, Flexible, 60 in.Sprayhose,Flexible,60 in.
    • Item # 46Y253
    • Mfr. Model # 9514-CP
    • Sprayhose, Type Wall Mount/Hand Held, Color/Finish Chrome, Material of Construction Metal, Connection (In.)...More

    Showerhead,Wall Mount,Chrome
    • KOHLER
    • Showerhead, Wall Mount, ChromeShowerhead,Wall Mount,Chrome
    • Item # 46Y255
    • Mfr. Model # 10284-CP
    • Showerhead, Type Wall Mount, Color/Finish Chrome, Material of Construction Metal, Face Dia. (In.) 6 In,...More

    Trim Kit,Wall Mount,Chrome
    • KOHLER
    • Trim Kit, Wall Mount, ChromeTrim Kit,Wall Mount,Chrome
    • Item # 46Y257
    • Mfr. Model # T10290-4-CP
    • Trim Kit, Type Wall Mount, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

    Showerhead,Handheld,Chrome
    • KOHLER
    • Showerhead, Handheld, ChromeShowerhead,Handheld,Chrome
    • Item # 46Y256
    • Mfr. Model # 10286-CP
    • Sprayhead,Type Handheld,Handle Finish Chrome,Color/Finish Chrome,Material of Construction Metal,Face Dia....More

    Tub Spout,Wall Mount,Chrome
    • KOHLER
    • Tub Spout, Wall Mount, ChromeTub Spout,Wall Mount,Chrome
    • Item # 46Y254
    • Mfr. Model # 10280-4-CP
    • Tub Spout, Type Wall Mount, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Metal, Face...More

    Bodyspray,Wall Tile,Chrome
    • KOHLER
    • Bodyspray, Wall Tile, ChromeBodyspray,Wall Tile,Chrome
    • Item # 46Y251
    • Mfr. Model # 8002-CP
    • Bodyspray, Type Wall Tile, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 4-7/8,...More

    Results per page: 16 | 32 | 48