Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Showerhead and Tub Accessories

90 Results Found that Include 90 Products 

Results per page: 16 | 32 | 48
Shower Arm,Wall Mnt,1/2 In
Tub Spout,1/2 Copper Slip
  • KISSLER & CO
  • Tub Spout, 1/2 Copper Slip
  • Item # 34A821
  • Mfr. Model # 82-0014
  • Tub Spout, Connection (In.) 1/2 Copper Slip, Length (In.) 5-1/8, Face Dia. (In.) 2-5/8, Chrome Color/Finish,...More

Shower Arm & Flange,Polished Chrome
  • KOHLER
  • Shower Arm & Flange, Polished Chrome
  • Item # 46Y250
  • Mfr. Model # 7397-CP
  • Shower Arm and Flange, Type Wall Mount, Connection (In.) 1/2-14 NPT, Length (In.) 7-1/2, Face Dia. (In.)...More

Shower Slide Bar,Chrome
  • ZURN
  • Shower Slide Bar, Chrome
  • Item # 41J508
  • Mfr. Model # 7080-91
  • Shower Slide Bar, Material of Construction Chrome, Operation Manual, Includes Knurled Locking Knob

Shower Arm,Universial,1/2 In
  • KISSLER & CO
  • Shower Arm, Universial, 1/2 In
  • Item # 34A822
  • Mfr. Model # 76-0011
  • Shower Arm, Universal, Connection (In.) 1/2, Length (In.) 11-1/2, Chrome Color/Finish, Material of...More

Tub Spout,Rear Connection,1/2 IPS
  • KISSLER & CO
  • Tub Spout, Rear Connection, 1/2 IPS
  • Item # 34A820
  • Mfr. Model # 82-0008
  • Tub Spout, Rear Connection, Connection (In.) 1/2 IPS, Length (In.) 5-1/8, Face Dia. (In.) 2-5/8, Chrome...More

Shower Arm,Wall Mnt,1/2 In,Chrome Plated
Shower Valve,1/2 In NPT,Wall,Chrome
Temptrol II Valve Trim Kit,7-13/32 in.
  • SYMMONS
  • Temptrol II Valve Trim Kit, 7-13/32 in.
  • Item # 24VL35
  • Mfr. Model # BP-46-2-LR-TRM
  • Valve Trim Kit, Temptrol II, Connection (In.) 1/2 In. Sweat, Material of Construction Plastic, Outlet...More

Shower Hose,Metal
  • AMERICAN STANDARD
  • Shower Hose, Metal
  • Item # 29RR89
  • Mfr. Model # 8888035.295
  • Shower Hose, Metal, Connection (In.) 1/2, Length (In.) 60, Face Dia. (In.) 1/2, Metal Cover Material, Satin...More

Rough In Valve,Pressure Balancing,Brass
  • AMERICAN STANDARD
  • Rough In Valve, Pressure Balancing, Brass
  • Item # 24PR33
  • Mfr. Model # R120
  • Rough In Valve, Overall Height 4-1/16 In., Overall Width 4-1/4 In., Inlet Temperature (Cold) 33 Degrees to 85...More

Arm,Shower,Wall Mount
  • TRIDENT
  • Arm, Shower, Wall Mount
  • Item # 6PE24
  • Mfr. Model # 6PE24
  • Shower Arm, Wall Mount, Connection 1/2 In., Material of Construction Brass, Length 6 In., Color/Finish...More

Tub/Shower Repair,16 In W X 40 In L,Bone
  • NORTH AMERICAN POLYMER COMPANY, LTD.
  • Tub/Shower Repair, 16 In W X 40 In L, Bone
  • Item # 23V757
  • Mfr. Model # INLAY_BN_1640-1
  • Tub/Shower Crack Repair, 16 In. W X 40 In. L Floor Repair Kit, Bone Color, Material of Construction...More

Tub/Shower Repair,16 In W X40 In L,White
  • NORTH AMERICAN POLYMER COMPANY, LTD.
  • Tub/Shower Repair, 16 In W X40 In L, White
  • Item # 23V753
  • Mfr. Model # INLAY_WT_1640-1
  • Tub/Shower Crack Repair, 16 In. W X 40 In. L Floor Repair Kit, White Color, Material of Construction...More

Tub/Shower Repair,16 In WX36 In L,White
  • NORTH AMERICAN POLYMER COMPANY, LTD.
  • Tub/Shower Repair, 16 In WX36 In L, White
  • Item # 23V751
  • Mfr. Model # INLAY_WT_1636-1
  • Tub/Shower Crack Repair, 16" W X 36" L Floor Repair Kit, White Color/Finish, Material of Construction...More

Tub Spout,Diverter
  • SPEAKMAN
  • Tub Spout, Diverter
  • Item # 15F384
  • Mfr. Model # S-1560
  • Tub Spout, Diverter, Alexandria, Handle Type Pop-Up, Connection (In.) 1/2, Length (In.) 6-3/32, Cover...More

Shower Valve Body,Brass,7-5/8 in.
  • SYMMONS
  • Shower Valve Body, Brass, 7-5/8 in.
  • Item # 24VL13
  • Mfr. Model # 46-2-X
  • Valve Body, Shower, Connection (In.) 1/2 In. Sweat, Material of Construction Brass, Outlet Connection 1/2 In....More

Shower Arm,Wall Mount,Brass
  • AMERICAN STANDARD
  • Shower Arm, Wall Mount, Brass
  • Item # 29RT11
  • Mfr. Model # 1660198.002
  • Shower Arm, Wall Mount, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material,...More

Rain Showerhead,Shower Arm Mount,1/2 NPT
  • AMERICAN STANDARD
  • Rain Showerhead, Shower Arm Mount, 1/2 NPT
  • Item # 24PP87
  • Mfr. Model # 1660683.002
  • Rain Showerhead, Shower Arm Mount, Connection (In.) 1/2 NPT, Length (In.) 2, Face Dia. (In.) 10, Polished...More

Shower Arm,Wall Mount,1/2 NPT
  • AMERICAN STANDARD
  • Shower Arm, Wall Mount, 1/2 NPT
  • Item # 24PP79
  • Mfr. Model # 1660240.002
  • Shower Arm, Wall Mount, Connection (In.) 1/2 NPT, Chrome Color/Finish, Material of Construction Brass,...More

Tub Spout,Diverter,Polished Nickel
  • SPEAKMAN
  • Tub Spout, Diverter, Polished Nickel
  • Item # 22FE92
  • Mfr. Model # S-1562-PN
  • Tub Spout, Type Diverter, Connection (In.) 1/2, Length (In.) 5-7/16, Cover Material Brass, Color/Finish...More

Temptrol Trim Kit,Plas,Chrome,1-3/10in
  • SYMMONS
  • Temptrol Trim Kit, Plas, Chrome, 1-3/10in
  • Item # 24VL18
  • Mfr. Model # T-27
  • Trim Kit, Temptrol, Material of Construction Plastic, Chrome Finish, Height (In.) 1.30, Width (In.) 6, Length...More

Valve Trim,Lever,1/2 In,Chrome
  • MOEN
  • Valve Trim, Lever, 1/2 In, Chrome
  • Item # 40D690
  • Mfr. Model # T62131
  • Valve Trim, Single Handle, Handle Type Lever, Connection (In.) 1/2, Length (In.) 7-5/8, Face Dia. (In.)...More

Shower Mixing Valve,Brass,Chrome,7-1/2in
  • SYMMONS
  • Shower Mixing Valve, Brass, Chrome, 7-1/2in
  • Item # 24VL07
  • Mfr. Model # S-86-2-X
  • Mixing Valve, Shower, Connection (In.) 1/2 In. Sweat, Material of Construction Brass, Outlet Connection 1/2...More

Water Saving Showerhead,Shower Arm Mount
  • AMERICAN STANDARD
  • Water Saving Showerhead, Shower Arm Mount
  • Item # 24PP83
  • Mfr. Model # 1660613.002
  • Water Saving Showerhead, Shower Arm Mount, Connection (In.) 1/2 NPT, Length (In.) 4-3/4, Face Dia. (In.)...More

Water Saving Showerhead,Shower Arm Mount
  • AMERICAN STANDARD
  • Water Saving Showerhead, Shower Arm Mount
  • Item # 24PP91
  • Mfr. Model # 1660813.002
  • Water Saving Showerhead, Shower Arm Mount, Connection (In.) 1/2 NPT, Length (In.) 4-3/4, Face Dia. (In.)...More

Shower Elbow,WallMnt,1/2In,Chrome Plated
Shower Arm,Wall Mount,1/2 NPT
  • AMERICAN STANDARD
  • Shower Arm, Wall Mount, 1/2 NPT
  • Item # 24PP81
  • Mfr. Model # 1660240.295
  • Shower Arm, Wall Mount, Connection (In.) 1/2 NPT, Satin Nickel Color/Finish, Material of Construction Brass,...More

Shower Arm,Wall Mount,Brass
  • AMERICAN STANDARD
  • Shower Arm, Wall Mount, Brass
  • Item # 29RT14
  • Mfr. Model # 1660118.002
  • Shower Arm, Wall Mount, Connection (In.) 1/2, Length (In.) 18, Face Dia. (In.) 1/2, Metal Cover Material,...More

Shower Slide Bar,Wall Mount,Chrome
  • KOHLER
  • Shower Slide Bar, Wall Mount, Chrome
  • Item # 46Y252
  • Mfr. Model # 8524-CP
  • Shower Slide Bar, Type Wall Mount, Length (In.) 30, Face Dia. (In.) 2-1/4, Cover Material Metal, Color/Finish...More

Shower Head Replacement Filter,100F,4 in
  • DUPONT
  • Shower Head Replacement Filter, 100F, 4 in
  • Item # 25CA90
  • Mfr. Model # WFSSC0501
  • Shower Head Replacement Filter, 20 Microns, Height (In.) 4, Dia. (In.) 2-3/4, Flow Rate (GPM) 5, Max. Temp....More

Rough In Valve,Pressure Balancing,Brass
  • AMERICAN STANDARD
  • Rough In Valve, Pressure Balancing, Brass
  • Item # 24PR34
  • Mfr. Model # R125
  • Rough In Valve, Overall Height 4-1/16 In., Overall Width 4-1/4 In., Inlet Temperature (Cold) 33 Degrees to 85...More

Results per page: 16 | 32 | 48