Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Connection (In.)
Brand
  • View MoreView Less
Price
  • View MoreView Less

Showerhead and Tub Accessories

9 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Shower Valve Body,Brass,7-5/8 in.
    • SYMMONS
    • Shower Valve Body, Brass, 7-5/8 in.
    • Item # 24VL13
    • Mfr. Model # 46-2-X
    • Valve Body, Shower, Connection (In.) 1/2 In. Sweat, Material of Construction Brass, Outlet Connection 1/2 In....More

    Temptrol II Valve Trim Kit,7-13/32 in.
    • SYMMONS
    • Temptrol II Valve Trim Kit, 7-13/32 in.
    • Item # 24VL35
    • Mfr. Model # BP-46-2-LR-TRM
    • Valve Trim Kit, Temptrol II, Connection (In.) 1/2 In. Sweat, Material of Construction Plastic, Outlet...More

    Shower Mixing Valve,Brass,Chrome,7-1/2in
    • SYMMONS
    • Shower Mixing Valve, Brass, Chrome, 7-1/2in
    • Item # 24VL07
    • Mfr. Model # S-86-2-X
    • Mixing Valve, Shower, Connection (In.) 1/2 In. Sweat, Material of Construction Brass, Outlet Connection 1/2...More

    Allura Trim Kit,Plastic,Chrome,7-1/2 in.
    • SYMMONS
    • Allura Trim Kit, Plastic, Chrome, 7-1/2 in.
    • Item # 24VL14
    • Mfr. Model # S-66-2-LAM-TRM
    • Trim Kit, Allura, Material of Construction Plastic, Chome Finish, Height (In.) 7.50, Width (In.) 7-1/10,...More

    Temptrol Trim Kit,Plas,Chrome,1-3/10in
    • SYMMONS
    • Temptrol Trim Kit, Plas, Chrome, 1-3/10in
    • Item # 24VL18
    • Mfr. Model # T-27
    • Trim Kit, Temptrol, Material of Construction Plastic, Chrome Finish, Height (In.) 1.30, Width (In.) 6, Length...More

    Cantebury Trim Kit,Plas,Chr,8-19/50 in.
    • SYMMONS
    • Cantebury Trim Kit, Plas, Chr, 8-19/50 in.
    • Item # 24VL55
    • Mfr. Model # S-4400-REB-TRM
    • Trim Kit, Cantebury, Material of Construction Plastic, Chrome Finish, Height (In.) 8.38, Width (In.) 8-3/23,...More

    TemptrolTrim Kit,Plastic,Chrome,7-1/2 in
    • SYMMONS
    • TemptrolTrim Kit, Plastic, Chrome, 7-1/2 in
    • Item # 24VL21
    • Mfr. Model # S-86-2-STK-TRM
    • Trim Kit, Temptrol, Material of Construction Plastic, Chrome Finish, Height (In.) 7.50, Width (In.) 7, Length...More

    Canterbury Chrome Trim,Chr,8-19/50in
    • SYMMONS
    • Canterbury Chrome Trim, Chr, 8-19/50in
    • Item # 24VL54
    • Mfr. Model # S-4500-REB-TRM
    • Trim Kit, Cantebury, Material of Construction Plastic, Chrome Finish, Height (In.) 8.38, Width (In.) 8-3/23,...More

    Temptrol II Valve Trim Kit,Plas,2-1/10in
    • SYMMONS
    • Temptrol II Valve Trim Kit, Plas, 2-1/10in
    • Item # 24VL23
    • Mfr. Model # BP-46-2-STK-TRM
    • Valve Trim Kit, Temptrol II, Material of Construction Plastic, Chrome Finish, Height (In.) 2.10, Width (In.)...More

    Results per page: 16 | 32 | 48