Filter Results By

Price
  • View MoreView Less
Shop By

Shower Drains

19 Results Found that Include 19 Products 

 |  Results per page: 16 | 32 | 48

    Shower Drain Grid, Snap In, SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLV6 | Mfr. Model # 1RLV6

    Catalog Page # 3814 (PDF)

    Shower Drain Grid, Snap In, Material of Construction Stainless Steel, Color/Finish Stainless Steel, Grid...More

    Drain Assembly, PVC, Pipe Dia 1 1/2 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPD2 | Mfr. Model # 1PPD2

    Catalog Page # 3814 (PDF)

    Drain Assembly, Bathtub Trip Lever, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge, Drain...More

    Shower Drain, Compression, PVC, SS Grid

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLU7 | Mfr. Model # 1RLU7

    Catalog Page # 3814 (PDF)

    Shower Drain, Material of Construction PVC/SS Grid, Color/Finish Stainless Steel, Length 4 1/4 In., Drain...More

    Shower Drain Grid, Pipe Dia 6 In, CI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPF3 | Mfr. Model # 1PPF3

    Catalog Page # 3816 (PDF)

    Shower Drain Grid, Material of Construction Cast-Iron, Color/Finish Black, Grid Material Cast-Iron, Pipe Dia....More

    Floor Drain Grid, Dia 3 In, SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPE7 | Mfr. Model # 1PPE7

    Catalog Page # 3814 (PDF)

    Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 16 Gauge, Grid...More

    Shower Drain, Compression, PVC, White Grid

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLU6 | Mfr. Model # 1RLU6

    Catalog Page # 3814 (PDF)

    Shower Drain, Material of Construction PVC/White Grid, Color/Finish White, Length 4 1/4 In., Drain Material...More

    Shower Drain, Clamping, PVC, Plastic Lid

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLV2 | Mfr. Model # 1RLV2

    Catalog Page # 3814 (PDF)

    Shower Drain, Material of Construction PVC/SS Grid, Color/Finish PVC/SS, Length 5 1/2 In., Drain Material...More

    Floor Drain Grid, Dia 4 In, SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPE8 | Mfr. Model # 1PPE8

    Catalog Page # 3814 (PDF)

    Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 16 Gauge, Grid...More

    Shower Drain Grid, Pipe Dia 5 In, CI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPF2 | Mfr. Model # 1PPF2

    Catalog Page # 3816 (PDF)

    Shower Drain Grid, Material of Construction Cast-Iron, Color/Finish Black, Grid Material Cast-Iron, Pipe Dia....More

    Shower Drain Grid, Pipe Dia 4 In, CI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPF1 | Mfr. Model # 1PPF1

    Catalog Page # 3816 (PDF)

    Shower Drain Grid, Material of Construction Cast-Iron, Color/Finish Black, Grid Material Cast-Iron, Pipe Dia....More

    Shower Drain, Compression, Brass, SS Grid

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLV3 | Mfr. Model # 1RLV3

    Catalog Page # 3814 (PDF)

    Shower Drain, Material of Construction Brass/SS Grid, Color/Finish Stainless Steel, Length 4 1/4 In., Drain...More

    Shower Drain Grid, Pipe Dia 3 In, CI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPE9 | Mfr. Model # 1PPE9

    Catalog Page # 3816 (PDF)

    Shower Drain Grid, Material of Construction Cast-Iron, Color/Finish Black, Grid Material Cast-Iron, Pipe Dia....More

    Floor Drain Grid, Dia 5 In, SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPE6 | Mfr. Model # 1PPE6

    Catalog Page # 3814 (PDF)

    Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 0.35 Gauge, Grid...More

    Shower Stall Strainer, Brass, SS Grid

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLV5 | Mfr. Model # 1RLV5

    Catalog Page # 3814 (PDF)

    Shower Drain, Material of Construction Brass/SS Grid, Color/Finish Chrome Plated/SS, Length 3 1/2 x 3 1/2...More

    Shower Drain, Threaded, Brass, SS Grid

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLV4 | Mfr. Model # 1RLV4

    Catalog Page # 3814 (PDF)

    Shower Drain, Material of Construction Brass, Color/Finish Stainless Steel, Length 4 1/4 In., Drain Material...More

    Shower Drain, Solvent Weld, PVC, SS Grid

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLU9 | Mfr. Model # 1RLU9

    Catalog Page # 3814 (PDF)

    Shower Drain, Material of Construction PVC/SS Grid, Color/Finish Stainless Steel, Length 4 1/4 In., Drain...More

    Drain Assembly, PVC, Pipe Dia 1 1/2 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPD3 | Mfr. Model # 1PPD3

    Catalog Page # NA

    Drain Assembly, Bathtub Lift and Turn, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge,...More

    Shower Drain, Solvent Weld, PVC, White Grid

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLU8 | Mfr. Model # 1RLU8

    Catalog Page # 3814 (PDF)

    Shower Drain, Material of Construction PVC/White Grid, Color/Finish White, Length 4 1/4 In., Drain Material...More

    Shower Drain, Solvent Weld, ABS, SS Grid

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLV1 | Mfr. Model # 1RLV1

    Catalog Page # 3814 (PDF)

    Shower Drain, Material of Construction ABS/SS Grid, Color/Finish Stainless Steel, Length 4 1/4 In., Drain...More

     |  Results per page: 16 | 32 | 48
      loader image