Skip Content

Filter Results By

Applied Filters Clear All

Item
Drain Material
  • View MoreView Less
Grid Material
Length (In.)
  • View MoreView Less
Pipe Dia. (In.)
Connection
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Shower Drains

26 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Bathtub Stopper And Drain,Grid Strainer
    Shower Drain,Hair Catcher,Chrome
    • DANCO
    • Shower Drain, Hair Catcher, ChromeShower Drain,Hair Catcher,Chrome
    • Item # 29VM51
    • Mfr. Model # 9D00010529
    • Shower Drain, Hair Catcher, Material of Construction Steel, Color/Finish Chrome, Length (In.) 3-55/64, Drain...More

    Tubular Bath Waste 500
    • WATCO
    • Tubular Bath Waste 500Tubular Bath Waste 500
    • Item # 6AVL8
    • Mfr. Model # 500-LT-PVC-CP
    • 500 Tubular Bath Waste, Material of Construction PVC, Color/Finish Chrome, Drain Material Chrome-Plated...More

    Shower Drain,Brass,Pipe Dia 2 in.
    • ZURN
    • Shower Drain, Brass, Pipe Dia 2 in.Shower Drain,Brass,Pipe Dia 2 in.
    • Item # 29RP53
    • Mfr. Model # FD2275-BR2
    • Shower Drain, Floor, Material of Construction Brass, Color/Finish Brass, Length (In.) 4-1/4, Drain Material...More

    Bathtub Stopper And Drain,Std Strainer
    Shower Drain,Hair Catcher,White
    • DANCO
    • Shower Drain, Hair Catcher, WhiteShower Drain,Hair Catcher,White
    • Item # 29VM50
    • Mfr. Model # 9D00010533
    • Shower Drain, Hair Catcher, Material of Construction Plastic, Color/Finish White, Length (In.) 3-55/64, Drain...More

    Snap-In Drain,PVC,White,4-1/2 in.
    • OATEY
    • Snap-In Drain, PVC, White, 4-1/2 in.Snap-In Drain,PVC,White,4-1/2 in.
    • Item # 49K219
    • Mfr. Model # 43569
    • Drain Assembly, Snap-In, Material of Construction PVC, Color/Finish White, Length (In.) 4-1/2, Drain Material...More

    Shower Drain, Linear,Stnlss Steel,32in L
    • ZURN
    • Shower Drain, Linear, Stnlss Steel, 32in LShower Drain, Linear,Stnlss Steel,32in L
    • Item # 28CJ87
    • Mfr. Model # ZS880-32
    • Shower Drain, Linear, Material of Construction Stainless Steel, Color/Finish Mill, Length (In.) 32, Drain...More

    Shower Drain, Linear,Stnlss Steel,48in L
    • ZURN
    • Shower Drain, Linear, Stnlss Steel, 48in LShower Drain, Linear,Stnlss Steel,48in L
    • Item # 28CJ90
    • Mfr. Model # ZS880-48
    • Shower Drain, Linear, Material of Construction Stainless Steel, Color/Finish Mill, Length (In.) 48, Drain...More

    Shower Drain, Linear,Stnlss Steel,36in L
    • ZURN
    • Shower Drain, Linear, Stnlss Steel, 36in LShower Drain, Linear,Stnlss Steel,36in L
    • Item # 28CJ88
    • Mfr. Model # ZS880-36
    • Shower Drain, Linear, Material of Construction Stainless Steel, Color/Finish Mill, Length (In.) 36, Drain...More

    Shower Drain, Linear,Stnlss Steel,60in L
    • ZURN
    • Shower Drain, Linear, Stnlss Steel, 60in LShower Drain, Linear,Stnlss Steel,60in L
    • Item # 28CJ91
    • Mfr. Model # ZS880-60
    • Shower Drain, Linear, Material of Construction Stainless Steel, Color/Finish Mill, Length (In.) 60, Drain...More

    Shower Drain, Linear,Stnlss Steel,40in L
    • ZURN
    • Shower Drain, Linear, Stnlss Steel, 40in LShower Drain, Linear,Stnlss Steel,40in L
    • Item # 28CJ89
    • Mfr. Model # ZS880-40
    • Shower Drain, Linear, Material of Construction Stainless Steel, Color/Finish Mill, Length (In.) 40, Drain...More

    Drain Plate,Brushed Nickel
    • TILE REDI
    • Drain Plate, Brushed NickelDrain Plate,Brushed Nickel
    • Item # 29TD17
    • Mfr. Model # DP-SQ-BN
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Brushed Nickel, Length (In.) 4-1/4, 14 Gauge,...More

    Drain Plate,Oil Rubbed Bronze
    • TILE REDI
    • Drain Plate, Oil Rubbed BronzeDrain Plate,Oil Rubbed Bronze
    • Item # 29TD18
    • Mfr. Model # DP-SQ-OB
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Oil Rubbed Bronze, Length (In.) 4-1/4, 14...More

    Drain Plate,Oil Rubbed Bronze,Round
    • TILE REDI
    • Drain Plate, Oil Rubbed Bronze, RoundDrain Plate,Oil Rubbed Bronze,Round
    • Item # 29TD21
    • Mfr. Model # DP-RD-OB
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Oil Rubbed Bronze, Length (In.) 4-1/4, 14...More

    Drain Plate,Polished Chrome,Round
    • TILE REDI
    • Drain Plate, Polished Chrome, RoundDrain Plate,Polished Chrome,Round
    • Item # 29TD19
    • Mfr. Model # DP-RD-PC
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Polished Chrome, Length (In.) 4-1/4, 14 Gauge,...More

    Drain Plate Trim,Polished Chrome
    • TILE REDI
    • Drain Plate Trim, Polished ChromeDrain Plate Trim,Polished Chrome
    • Item # 29TD22
    • Mfr. Model # DP-SQT-PC
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Polished Chrome, Length (In.) 5-3/4, 14 Gauge,...More

    Drain Plate Set,2-Piece,Polished Chrome
    • TILE REDI
    • Drain Plate Set, 2-Piece, Polished ChromeDrain Plate Set,2-Piece,Polished Chrome
    • Item # 29TD25
    • Mfr. Model # DP-PC-SET
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Polished Chrome, Length (In.) 5-3/4, 14 Gauge,...More

    Drain Plate,Polished Chrome
    • TILE REDI
    • Drain Plate, Polished ChromeDrain Plate,Polished Chrome
    • Item # 29TD16
    • Mfr. Model # 1PSQ-PC
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Polished Chrome, Length (In.) 4-1/4, 14 Gauge,...More

    Drain Plate,Brushed Nickel,Round
    • TILE REDI
    • Drain Plate, Brushed Nickel, RoundDrain Plate,Brushed Nickel,Round
    • Item # 29TD20
    • Mfr. Model # DP-RD-BN
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Brushed Nickel, Length (In.) 4-1/4, 14 Gauge,...More

    Drain Plate Trim,Oil Rubbed Bronze
    • TILE REDI
    • Drain Plate Trim, Oil Rubbed BronzeDrain Plate Trim,Oil Rubbed Bronze
    • Item # 29TD24
    • Mfr. Model # DP-SQT-OB
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Oil Rubbed Bronze, Length (In.) 5-3/4, 14...More

    Drain Plate Set,2-Piece,Oil Bronze
    • TILE REDI
    • Drain Plate Set, 2-Piece, Oil BronzeDrain Plate Set,2-Piece,Oil Bronze
    • Item # 29TD27
    • Mfr. Model # DP-OB-SET
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Oil Rubbed Bronze, Length (In.) 5-3/4, 14...More

    Drain Plate Trim,Brushed Nickel
    • TILE REDI
    • Drain Plate Trim, Brushed NickelDrain Plate Trim,Brushed Nickel
    • Item # 29TD23
    • Mfr. Model # DP-SQT-BN
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Brushed Nickel, Length (In.) 5-3/4, 14 Gauge,...More

    Drain Plate Set,2-Piece,Brushed Nickel
    • TILE REDI
    • Drain Plate Set, 2-Piece, Brushed NickelDrain Plate Set,2-Piece,Brushed Nickel
    • Item # 29TD26
    • Mfr. Model # DP-BN-SET
    • Drain Plate, Plate, Material of Construction PVC, Color/Finish Brushed Nickel, Length (In.) 5-3/4, 14 Gauge,...More

    Drain Assembly,PVC,Pipe Dia 1 1/2 In
    • GRAINGER APPROVED
    • Drain Assembly, PVC, Pipe Dia 1 1/2 InDrain Assembly,PVC,Pipe Dia 1 1/2 In
    • Item # 1PPD3
    • Mfr. Model # 1PPD3
    • Drain Assembly, Bathtub Lift and Turn, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge,...More

    Flex 900(R) Innovator Bath Waste
    • WATCO
    • Flex 900(R) Innovator Bath WasteFlex 900(R) Innovator Bath Waste
    • Item # 6AVL7
    • Mfr. Model # Flex916-PP-PVC-CP
    • Flex 900(r) Innovator Bath Waste, Material of Construction PVC, Color/Finish Chrome, Drain Material...More

    Results per page: 16 | 32 | 48