Skip Content

Filter Results By

Item
Drain Material
Grid Material
Length (In.)
Pipe Dia. (In.)
Connection
Brand
Price
Shop By
Ratings

Shower Drains

73 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shower Drain Grid,Pipe Dia 4 In,CI
Foot Actuated Tub Stopper
  • WATCO
  • Foot Actuated Tub Stopper Foot Actuated Tub Stopper
  • Item # 6AVK6
  • Mfr. Model # 38410-CP
  • Tub Stopper, Push, Pull(r), Material of Construction Chrome Plated Brass , Color/Finish Chrome, Length (In.)...More

Shower Drain Grid,Pipe Dia 5 In,CI
Floor Drain Grid,Dia 5 In,SS
  • GRAINGER APPROVED
  • Floor Drain Grid, Dia 5 In, SS Floor Drain Grid,Dia 5 In,SS
  • Item # 1PPE6
  • Mfr. Model # 1PPE6
  • Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 0.35 Gauge, Grid...More

Shower Drain Grid,Pipe Dia 6 In,CI
Shower Drain Grid,Pipe Dia 3 In,CI
Tub Closure Push Pull(R)
  • WATCO
  • Tub Closure Push Pull(R) Tub Closure Push Pull(R)
  • Item # 6AVK8
  • Mfr. Model # 38301-CP
  • Tub Closer, Push Pull(r) Tub Closure, Material of Construction Chrome Plated Brass , Color/Finish Chrome,...More

Shower Drain Grid,Snap In,SS
  • GRAINGER APPROVED
  • Shower Drain Grid, Snap In, SS Shower Drain Grid,Snap In,SS
  • Item # 1RLV6
  • Mfr. Model # 1RLV6
  • Shower Drain Grid, Snap In, Material of Construction Stainless Steel, Color/Finish Stainless Steel, Grid...More

Floor Drain Grid, Dia 3 In,SS
  • GRAINGER APPROVED
  • Floor Drain Grid, Dia 3 In, SS Floor Drain Grid, Dia 3 In,SS
  • Item # 1PPE7
  • Mfr. Model # 1PPE7
  • Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 16 Gauge, Grid...More

Floor Drain Grid,Dia 4 In,SS
  • GRAINGER APPROVED
  • Floor Drain Grid, Dia 4 In, SS Floor Drain Grid,Dia 4 In,SS
  • Item # 1PPE8
  • Mfr. Model # 1PPE8
  • Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 16 Gauge, Grid...More

Shower Drain,Compression,Brass,SS Grid
  • GRAINGER APPROVED
  • Shower Drain, Compression, Brass, SS Grid Shower Drain,Compression,Brass,SS Grid
  • Item # 1RLV3
  • Mfr. Model # 1RLV3
  • Shower Drain, Material of Construction Brass/SS Grid, Color/Finish Stainless Steel, Length 4 1/4 In., Drain...More

Push Pull(R) Tub Closure
  • WATCO
  • Push Pull(R) Tub Closure Push Pull(R) Tub Closure
  • Item # 6AVL1
  • Mfr. Model # 38325-CP
  • Tub Closer, Push Pull(r) Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Push Pull(R) Tub Closure
  • WATCO
  • Push Pull(R) Tub Closure Push Pull(R) Tub Closure
  • Item # 6AVL2
  • Mfr. Model # 38305-CP
  • Tub Closer, Push Pull(r) Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Push Pull(R) Tub Stopper
  • WATCO
  • Push Pull(R) Tub Stopper Push Pull(R) Tub Stopper
  • Item # 6AVK7
  • Mfr. Model # 38516-CP
  • Tub Stopper, Push Pull(r) Tub Stopper, Material of Construction Chrome Plated Brass , Color/Finish Chrome,...More

Lift And Turn Tub Closure
  • WATCO
  • Lift And Turn Tub Closure Lift And Turn Tub Closure
  • Item # 6AVL3
  • Mfr. Model # 58305-CP
  • Tub Closer, Lift and Turn Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Foot Actuated Tub Closure
  • WATCO
  • Foot Actuated Tub Closure Foot Actuated Tub Closure
  • Item # 6AVL4
  • Mfr. Model # 68305-CP
  • Tub Closer, Foot Actuated Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Tub Closure Lift And Turn
  • WATCO
  • Tub Closure Lift And Turn Tub Closure Lift And Turn
  • Item # 6AVK9
  • Mfr. Model # 58301-CP
  • Tub Closer, Lift and Turn Tub Closure, Material of Construction Chrome Plated Brass , Color/Finish Chrome,...More

Nufit(R) Lift And Turn Tub Closure
  • WATCO
  • Nufit(R) Lift And Turn Tub Closure Nufit(R) Lift And Turn Tub Closure
  • Item # 6AVL5
  • Mfr. Model # 48300-CP
  • Nufit(r) Tub Closure, Nutfit(r) Lift and Turn Tub Closure, Material of Construction Chrome Plated Brass,...More

Bathtub Stopper And Drain,Grid Strainer
Oatey 2insolvent weld shower drain
Shower Drain,Hair Catcher,Chrome
  • DANCO
  • Shower Drain, Hair Catcher, Chrome Shower Drain,Hair Catcher,Chrome
  • Item # 29VM51
  • Mfr. Model # 9D00010529
  • Shower Drain, Hair Catcher, Material of Construction Steel, Color/Finish Chrome, Length (In.) 3-55/64, Drain...More

Shower Stall Strainer,Brass,SS Grid
  • GRAINGER APPROVED
  • Shower Stall Strainer, Brass, SS Grid Shower Stall Strainer,Brass,SS Grid
  • Item # 1RLV5
  • Mfr. Model # 1RLV5
  • Shower Drain, Material of Construction Brass/SS Grid, Color/Finish Chrome Plated/SS, Length 3 1/2 x 3 1/2...More

Shower Drain,Compression,PVC,White Grid
  • GRAINGER APPROVED
  • Shower Drain, Compression, PVC, White Grid Shower Drain,Compression,PVC,White Grid
  • Item # 1RLU6
  • Mfr. Model # 1RLU6
  • Shower Drain, Material of Construction PVC/White Grid, Color/Finish White, Length 4 1/4 In., Drain Material...More

Shower Drain,Solvent Weld,PVC,White Grid
Tubular Bath Waste 500
  • WATCO
  • Tubular Bath Waste 500 Tubular Bath Waste 500
  • Item # 6AVL8
  • Mfr. Model # 500-LT-PVC-CP
  • 500 Tubular Bath Waste, Material of Construction PVC, Color/Finish Chrome, Drain Material Chrome-Plated...More

Bathtub Stopper And Drain,Std Strainer
Shower Drain,Brass,Pipe Dia 2 in.
  • ZURN INDUSTRIES
  • Shower Drain, Brass, Pipe Dia 2 in. Shower Drain,Brass,Pipe Dia 2 in.
  • Item # 29RP53
  • Mfr. Model # FD2275-BR2
  • Shower Drain, Floor, Material of Construction Brass, Color/Finish Brass, Length (In.) 4-1/4, Drain Material...More

Snap-In Drain,PVC,White,4-1/2 in.
  • OATEY
  • Snap-In Drain, PVC, White, 4-1/2 in. Snap-In Drain,PVC,White,4-1/2 in.
  • Item # 49K219
  • Mfr. Model # 43569
  • Drain Assembly, Snap-In, Material of Construction PVC, Color/Finish White, Length (In.) 4-1/2, Drain Material...More

Foot Actuated Tub Closure
  • WATCO
  • Foot Actuated Tub Closure Foot Actuated Tub Closure
  • Item # 6AVL0
  • Mfr. Model # 68301-CP
  • Tub Closer, Foot Actuated Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Bathtub Stopper and Drain,Push Pull,Grid
True-Set Commercial Drain,Floor,PVC,4in
Shower Drain, Linear,Stnlss Steel,60in L
  • ZURN INDUSTRIES
  • Shower Drain, Linear, Stnlss Steel, 60in L Shower Drain, Linear,Stnlss Steel,60in L
  • Item # 28CJ91
  • Mfr. Model # ZS880-60
  • Shower Drain, Linear, Material of Construction Stainless Steel, Color/Finish Mill, Length (In.) 60, Drain...More

Results per page:  16 | 32 | 48

Pick up the shower drains and drain accessories you need from Grainger for your next residential or commercial plumbing job. A shower drain grid can help prevent pipes from getting clogged. Get a shower drain assembly with bathtub trip lever and a push-pull or lift-and-turn tub closure for shower-over-tub installations. Use solvent weld shower drains with preformed shower bases. Find high-quality shower drains and accessories at Grainger to fit your application.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More