Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Shower and Tub Accessories

135 Results Found that Include 135 Products

Results per page: 16 | 32 | 48
Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE13
  • Mfr. Model # 6PE13
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Stainless Steel, Length 59 In., Cover...More

Shower Arm,Wall Mnt,1/2 In
Tub Spout,1/2 Copper Slip
  • KISSLER & CO
  • Tub Spout, 1/2 Copper SlipTub Spout,1/2 Copper Slip
  • Item # 34A821
  • Mfr. Model # 82-0014
  • Tub Spout, Connection (In.) 1/2 Copper Slip, Length (In.) 5-1/8, Face Dia. (In.) 2-5/8, Chrome Color/Finish,...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE16
  • Mfr. Model # 6PE16
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Stainless Steel, Length 72 In., Cover...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE12
  • Mfr. Model # 6PE12
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Mylar, Length 59 In., Cover Material PVC...More

Arm,Shower,Wall Mount
  • TRIDENT
  • Arm, Shower, Wall MountArm,Shower,Wall Mount
  • Item # 6PE23
  • Mfr. Model # 6PE23
  • Shower Arm, Wall Mount, Connection 1/2 In., Material of Construction Brass, Length 6 In., Color/Finish...More

Valve Repair Kit,Model 420 Series
Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE11
  • Mfr. Model # 6PE11
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction PVC, Length 59 In., Cover Material PVC...More

Valve Repair Kit,Model 410 Series
Bracket,Right Angle
  • TRIDENT
  • Bracket, Right AngleBracket,Right Angle
  • Item # 6PE20
  • Mfr. Model # 6PE20
  • Right Angle Bracket, Wall Mount, Connection 1/2 In., Material of Construction Plastic, Color/Finish Chrome,...More

Valve,Tub/Shower
  • MOEN
  • Valve, Tub/ShowerValve,Tub/Shower
  • Item # 4FA84
  • Mfr. Model # 2570
  • Rough In Valve, Pressure Balancing, Connection 1/2 CC In., Material of Construction Brass, Cover Material...More

Shower Arm,Wall Mount,1/2 In,Chrome
Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE14
  • Mfr. Model # 6PE14
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction PVC, Length 72 In., Cover Material PVC...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE15
  • Mfr. Model # 6PE15
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Mylar, Length 72 In., Cover Material PVC...More

Shower Arm & Flange,Polished Chrome
  • KOHLER
  • Shower Arm & Flange, Polished ChromeShower Arm & Flange,Polished Chrome
  • Item # 46Y250
  • Mfr. Model # 7397-CP
  • Shower Arm and Flange, Type Wall Mount, For Use With Kohler, Connection (In.) 1/2-14 NPT, Length (In.) 7-1/2,...More

Shower Arm w/Anti-Microbial Coating
  • ENCORE
  • Shower Arm w/Anti-Microbial CoatingShower Arm w/Anti-Microbial Coating
  • Item # 2YDW2
  • Mfr. Model # SS05-0200
  • Shower Arm w/Anti-Microbial Coating, Wall Mount, Connection 1/2-14 NPSM In., Length 6 In., Stainless Steel...More

Shower Slide Bar,Chrome
Tub Spout,Type R,1/2 IPS,Chrome Finish
Shower Hose, Metal, 60 x 1/2 In
Bracket,Right Angle
  • TRIDENT
  • Bracket, Right AngleBracket,Right Angle
  • Item # 6PE19
  • Mfr. Model # 6PE19
  • Right Angle Bracket, Wall Mount, Connection 1/2 In., Material of Construction Plastic, Color/Finish White,...More

Shower Arm,Wall Mnt,1/2 In,Chrome Plated
Shower Arm,Universal,1/2 In
Shower Hose Connector,Fixed,1/2in. NPSM
Shower Hose w/Anti-Microbial Coating
  • ENCORE
  • Shower Hose w/Anti-Microbial CoatingShower Hose w/Anti-Microbial Coating
  • Item # 2YDV9
  • Mfr. Model # SS15-Y010-72
  • Shower Hose w/Anti-Microbial Coating, Wall Mount, Connection 1/2-14 NPSM In., Length 72 In., Plastic Cover...More

Tub Spout,Rear Connection,1/2 IPS
Shower Slide Bar,22 In
  • SPEAKMAN
  • Shower Slide Bar, 22 InShower Slide Bar,22 In
  • Item # 15F385
  • Mfr. Model # SA-1102
  • Shower Slide Bar, Alexandria, Length (In.) 22, Cover Material Zinc, Color/Finish Polished Chrome, Material of...More

Shower Slide Bar,25-1/2 In
  • SPEAKMAN
  • Shower Slide Bar, 25-1/2 InShower Slide Bar,25-1/2 In
  • Item # 15F371
  • Mfr. Model # SA-1202
  • Shower Slide Bar, Caspian, Length (In.) 25-1/2, Cover Material Zinc, Color/Finish Polished Chrome, Material...More

Temptrol II Valve Trim Kit,7-13/32 in.
Shower Hose,Metal
  • AMERICAN STANDARD
  • Shower Hose, MetalShower Hose,Metal
  • Item # 29RR89
  • Mfr. Model # 8888035.295
  • Shower Hose, Metal, Connection (In.) 1/2, Length (In.) 60, Face Dia. (In.) 1/2, Metal Cover Material, Satin...More

Arm,Shower,Wall Mount
  • TRIDENT
  • Arm, Shower, Wall MountArm,Shower,Wall Mount
  • Item # 6NU13
  • Mfr. Model # 6NU13
  • Shower Arm, Wall Mount, Connection 1/2 In., Material of Construction Brass, Length 9 In., Color/Finish...More

Valve Repair Kit,Model 401 Series
Shower Valve,1/2 In NPT,Wall,Chrome
Results per page: 16 | 32 | 48

Pick up showerhead and tub accessories from Grainger when you're getting ready to install, repair or service showers and bathtubs. Choose from a wide selection of tub spouts with and without diverters, shower hoses and slide bars, tub/shower crack repair kits, rough-in valves and more. Trust Grainger for dependable showerhead and tub accessories that can help you get the job done right!