Skip Content

Filter Results By

Applied Filters Clear All

Shovels, Tampers, and Digging Tools

6 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Garden Spade,48 In Handle,7-1/2 In Blade
    Round Point Shovel,48 In.Handle,16 ga.
    • NUPLA
    • Round Point Shovel, 48 In.Handle, 16 ga.Round Point Shovel
    • Item # 3MD54
    • Mfr. Model # 72-016
    • Round Point Shovel, Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer...More

    General Purpose Scoop,48 In.,Steel
    • NUPLA
    • General Purpose Scoop, 48 In., SteelGeneral Purpose Scoop
    • Item # 4HGC9
    • Mfr. Model # 72174
    • General Purpose Scoop, Handle Length 48 In., Handle Type Straight, Ergonomic, Handle Material Fiberglass with...More

    DrainSpade,48 In Handle,4-3/4 Blade,16ga
    • NUPLA
    • DrainSpade, 48 In Handle, 4-3/4 Blade, 16gaDrain Spade
    • Item # 3MD58
    • Mfr. Model # SS14L-E
    • Drain Spade, Handle Length 48 In., Handle Type Straight, Ergonomic, Handle Material Fiberglass with...More

    Square Point Shovel,27 In. Handle,14 ga.
    • NUPLA
    • Square Point Shovel, 27 In. Handle, 14 ga.Square Point Shovel
    • Item # 4HGC7
    • Mfr. Model # 72076
    • Square Point Shovel, Handle Type D-Grip, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More