Skip Content

Filter Results By

Applied Filters Clear All

Shovels, Tampers, and Digging Tools

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Post Pounder,3 1/2 In Dia
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Post Pounder, 3 1/2 In Dia Post Pounder,3 1/2 In Dia
  • Item # 9ANX7
  • Mfr. Model # F15A
  • Post Pounder, Steel, Black/Gray, Thickness 3/16 In. , Length 28-1/4 In., Includes Drives Posts Up to 3-1/2...More

  • Category : Post Drivers
Western Scoop,27 In. Handle,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Western Scoop, 27 In. Handle, Steel Western Scoop
  • Item # 4LVR3
  • Mfr. Model # 4LVR3
  • Western Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Fiberglass, 16 ga., Steel Blade...More

  • Category : Scoop Shovels
Dirt Tamper,8x8 In Blade, Handle 42 In
  • TRUE TEMPER
  • Dirt Tamper, 8x8 In Blade, Handle 42 In Dirt Tamper
  • Item # 6HFZ7
  • Mfr. Model # 1133400
  • Dirt Tamper, Handle Type Straight, Handle Material Wood, Handle Length 42 In., Blade Width 8 In., Blade...More

  • Category : Tampers
General Purpose Scoop,27 In.,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Scoop, 27 In., Aluminum General Purpose Scoop
  • Item # 12U492
  • Mfr. Model # 12U492
  • General Purpose Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Fiberglass, Aluminum Blade...More

  • Category : Scoop Shovels
Earth Auger,42.7CC
  • ECHO
  • Earth Auger, 42.7CC Earth Auger,42.7CC
  • Item # 44Y641
  • Mfr. Model # EA-410
  • Earth AugerHandle Type Butterfly, Handle Material SteelDriveshaft Connection Steel, 2 Stroke EngineEngine...More

  • Category : Post Hole Diggers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More