Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Shovels, Tampers, and Digging Tools

24 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Non-Sparking Grain Scoop,27 In.,Cycolac
    Soil Probe, 48 In., Zinc Metal Tip
    Non-Sparking General Scoop,48 In.
    • NUPLA
    • Non-Sparking General Scoop, 48 In.Non-Sparking General Scoop,48 In.
    • Item # 4HGC2
    • Mfr. Model # 72030
    • Non-Sparking General Scoop, Handle Length 48 In., Handle Type Straight, Handle Material Fiberglass, Cycolac...More

    Garden Spade,48 In Handle,7-1/2 In Blade
    Digger,Post Hole,4 Ft
    Nonconductive Post Hole Digger, 4 Ft.
    Shovel Handle, 48 In., Fiberglass
    • NUPLA
    • Shovel Handle, 48 In., FiberglassShovel Handle, 48 In., Fiberglass
    • Item # 3MD34
    • Mfr. Model # 68-800
    • Shovel Replacement Handle, Handle Length 48 In., Handle Material Fiberglass w/Polypropylene Outer Jacket,...More

    Roofer's Spade,48 In. Handle,7 In. Blade
    Nonconductive Post Hole Digger, 6 Ft.
    Eastern Scoop,27 In. Handle,Steel
    • NUPLA
    • Eastern Scoop, 27 In. Handle, SteelEastern Scoop,27 In. Handle,Steel
    • Item # 1THB4
    • Mfr. Model # 72191
    • Eastern Scoop, Handle Length 27 In., Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with...More

    Post Hole Digger, 72 In
    • NUPLA
    • Post Hole Digger, 72 InPost Hole Digger, 72 In
    • Item # 5GVA1
    • Mfr. Model # 69-562
    • Post Hole Digger, Handle Length 72 In., Handle Type Straight, Handle Material Fiberglass, Distance Between...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More