Skip Content

Filter Results By

Head Style
Type
Drive Type
Thread Size
Shoulder Length
Shoulder Dia.
Material
Thread Length
Finish
System of Measurement
Brand
Price
Shop By
Ratings

Shoulder Screws

2,151 Results Found that Include 2,151 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shoulder Bolt,1/2x1/2,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 1/2x1/2, PK5 Shoulder Bolt,1/2x1/2,PK5
  • Item # 4XY37
  • Mfr. Model # U07111.050.0050
  • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Cylindrical Knurled, System of Measurement Inch, Thread...More

Shoulder Screw,3/8-16x2-1/2 L,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 3/8-16x2-1/2 L, PK25 Shoulder Screw,3/8-16x2-1/2 L,PK25
  • Item # 4XY45
  • Mfr. Model # 4XY45
  • Shoulder Screw, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket,...More

Shoulder Screw,3/8-16x2 L,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 3/8-16x2 L, PK25 Shoulder Screw,3/8-16x2 L,PK25
  • Item # 4XY43
  • Mfr. Model # 4XY43
  • Shoulder Screw, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket,...More

Shldr Scrw,1/2Dia X2-1/4 Lth 188 SS,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 1/2Dia X2-1/4 Lth 188 SS, PK2 Shldr Scrw,1/2Dia X2-1/4 Lth 188 SS,PK2
  • Item # 2DMN8
  • Mfr. Model # 2DMN8
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive...More

Shoulder Bolt,5/16x1 1/2, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 5/16x1 1/2, PK5 Shoulder Bolt,5/16x1 1/2, PK5
  • Item # 1CA90
  • Mfr. Model # U07111.031.0150
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/32 In, Thread Size...More

Shoulder Screw,Imp,18-8 SST,3/8-16,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Imp, 18-8 SST, 3/8-16, PK5 Shoulder Screw,Imp,18-8 SST,3/8-16,PK5
  • Item # 31KH22
  • Mfr. Model # U51044.050.0037
  • Shoulder Screw, Imperial, 18-8 Stainless Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive...More

Shoulder Screw,1/4-20,5/16 D x 1 L,PK25
  • CAMCAR
  • Shoulder Screw, 1/4-20,5/16 D x 1 L, PK25 Shoulder Screw,1/4-20,5/16 D x 1 L,PK25
  • Item # 5YPE0
  • Mfr. Model # DSSB0310100CP-PK25
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/4-20, Drive Type Hex...More

Shoulder Screw,1/4-20x1 L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 1/4-20x1 L, Pk5 Shoulder Screw,1/4-20x1 L,Pk5
  • Item # 1EB51
  • Mfr. Model # 1EB51
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 5/32...More

Shoulder Screw,10-24,1/4 Dx1 1/2 L,PK25
  • CAMCAR
  • Shoulder Screw, 10-24,1/4 Dx1 1/2 L, PK25 Shoulder Screw,10-24,1/4 Dx1 1/2 L,PK25
  • Item # 5YPD5
  • Mfr. Model # DSSB0250150CP-PK25
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 10-24, Drive Type Hex...More

Shoulder Screw,1/4-20,5/16Dx1 1/4L,PK25
  • CAMCAR
  • Shoulder Screw, 1/4-20,5/16Dx1 1/4L, PK25 Shoulder Screw,1/4-20,5/16Dx1 1/4L,PK25
  • Item # 5YPE1
  • Mfr. Model # DSSB0310125CP-PK25
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/4-20, Drive Type Hex...More

Shoulder Screw,4-40x1/2 L,Pk5
  • RICHARD MANNO CO.
  • Shoulder Screw, 4-40x1/2 L, Pk5 Shoulder Screw,4-40x1/2 L,Pk5
  • Item # 6KA53
  • Mfr. Model # 6907SS416
  • Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/64, Thread...More

Shldr Scrw,1/2Dia X1/2 Lth 188 SS,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 1/2Dia X1/2 Lth 188 SS, PK4 Shldr Scrw,1/2Dia X1/2 Lth 188 SS,PK4
  • Item # 2DML9
  • Mfr. Model # 2DML9
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive...More

Shldr Scrw,1/2Dia X1 Lth 188 SS,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 1/2Dia X1 Lth 188 SS, PK2 Shldr Scrw,1/2Dia X1 Lth 188 SS,PK2
  • Item # 2DMN3
  • Mfr. Model # 2DMN3
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive...More

Shldr Scrw,1/2Dia X1-1/2 Lth 188 SS,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 1/2Dia X1-1/2 Lth 188 SS, PK2 Shldr Scrw,1/2Dia X1-1/2 Lth 188 SS,PK2
  • Item # 2DMN5
  • Mfr. Model # 2DMN5
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive...More

Shoulder Screw,1/4-20x2 1/4 L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 1/4-20x2 1/4 L, Pk5 Shoulder Screw,1/4-20x2 1/4 L,Pk5
  • Item # 1CA96
  • Mfr. Model # U07111.031.0225
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/32 In, Thread Size...More

Shoulder Bolt,3/4x2 1/2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 3/4x2 1/2 Shoulder Bolt,3/4x2 1/2
  • Item # 1CE26
  • Mfr. Model # U07111.075.0250
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/8 In, Thread Size...More

Shoulder Screw,10-24x2 L,Pk10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 10-24x2 L, Pk10 Shoulder Screw,10-24x2 L,Pk10
  • Item # 1CA77
  • Mfr. Model # U07111.025.0200
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8 In, Thread Size...More

Shoulder Bolt,5/16x1/2,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 5/16x1/2, PK10 Shoulder Bolt,5/16x1/2,PK10
  • Item # 4XY24
  • Mfr. Model # U07111.031.0050
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size...More

Shoulder Bolt,3/4x3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 3/4x3 Shoulder Bolt,3/4x3
  • Item # 1CE30
  • Mfr. Model # U07111.075.0300
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/8 In, Thread Size...More

Shldr Scrw,3/8Dia X1-1/2 Lth 188 SS,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 3/8Dia X1-1/2 Lth 188 SS, PK2 Shldr Scrw,3/8Dia X1-1/2 Lth 188 SS,PK2
  • Item # 2DMK3
  • Mfr. Model # 2DMK3
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 5/16-18, Drive Type Hex, Drive...More

Shoulder Bolt,5/16x2, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 5/16x2, PK5 Shoulder Bolt,5/16x2, PK5
  • Item # 1CA94
  • Mfr. Model # U07111.031.0200
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/32 In, Thread Size...More

Shoulder Bolt,1/2x3 1/2, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 1/2x3 1/2, PK5 Shoulder Bolt,1/2x3 1/2, PK5
  • Item # 1CB48
  • Mfr. Model # U07111.050.0350
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/4 In, Thread Size...More

Shoulder Bolt,M10x20mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M10x20mm, PK5 Shoulder Bolt,M10x20mm, PK5
  • Item # 6EU44
  • Mfr. Model # M07111.100.0020
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 5mm,...More

Shoulder Screw,3/8 x 1, PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 3/8 x 1, PK10 Shoulder Screw,3/8 x 1, PK10
  • Item # 31KG31
  • Mfr. Model # U07111.037.0100
  • Shoulder Screw, Imperial, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 5/16-18, Drive Type Hex...More

Shoulder Screw,Knurled,1/8 In.,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Knurled, 1/8 In., PK10 Shoulder Screw,Knurled,1/8 In.,PK10
  • Item # 31KG26
  • Mfr. Model # U07111.025.0150
  • Shoulder Screw, Imperial, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 10-24, Drive Type Hex...More

Shoulder Screw,1/2 x 1-1/2,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 1/2 x 1-1/2, PK5 Shoulder Screw,1/2 x 1-1/2,PK5
  • Item # 31KG43
  • Mfr. Model # U07111.050.0150
  • Shoulder Screw, Imperial, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex...More

Shoulder Screw,Knurled,3/16 In.,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Knurled, 3/16 In., PK10 Shoulder Screw,Knurled,3/16 In.,PK10
  • Item # 31KG30
  • Mfr. Model # U07111.037.0075
  • Shoulder Screw, Imperial, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 5/16-18, Drive Type Hex...More

Shoulder Bolt,1/4x3/4,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 1/4x3/4, PK25 Shoulder Bolt,1/4x3/4,PK25
  • Item # 4XY19
  • Mfr. Model # U07111.025.0075
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size...More

Shoulder Bolt,M8x30mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M8x30mm, PK5 Shoulder Bolt,M8x30mm, PK5
  • Item # 6EU34
  • Mfr. Model # M07111.080.0030
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm,...More

Shoulder Bolt,1/4x1/2,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 1/4x1/2, PK25 Shoulder Bolt,1/4x1/2,PK25
  • Item # 4XY18
  • Mfr. Model # U07111.025.0050
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size...More

Shoulder Bolt,M8x25mm, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, M8x25mm, PK5 Shoulder Bolt,M8x25mm, PK5
  • Item # 6EU33
  • Mfr. Model # M07111.080.0025
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm,...More

Shoulder Screw,Knurled,3/16 In.,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Knurled, 3/16 In., PK10 Shoulder Screw,Knurled,3/16 In.,PK10
  • Item # 31KG28
  • Mfr. Model # U07111.037.0050
  • Shoulder Screw, Imperial, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 5/16-18, Drive Type Hex...More

Results per page:  16 | 32 | 48

A shoulder screw has a smooth shank top, or shoulder, with a narrower, threaded tip at the bottom. These screws are often used in engines and mechanical applications to allow for rotation of pulleys, linkages and other moving parts. Typically, separate dimensions are specified for the shoulder and the threaded part of the shaft. A shoulder screw is often called a shoulder bolt or, when used to attach a stripper plate, a stripper bolt. Whether you are doing repairs, maintenance or assembly, Grainger has the shoulder screw for the job, from standard socket head screws to metric self-locking screws.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More