Skip Content

Filter Results By

Applied Filters Clear All

Item
Peak HP
  • View MoreView Less
Tank Size
  • View MoreView Less
Series
  • View MoreView Less
Air Flow
  • View MoreView Less
Amps
  • View MoreView Less
Static Pressure
  • View MoreView Less
Tank Material
Average Brush Life
  • View MoreView Less
Hose Dia.
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Shop Vacuum Cleaners

11 Results Found that Include 57 Products

Results per page: 16 | 32 | 48
    • DAYTON
    • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

    • DAYTON
    • Portable Wet/Dry VacuumPortable Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Portable, Voltage 120, Tank Material Polyethylene, Number of Motor Stages 1, Drain No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size,...More

    • DAYTON
    • Hang Up(R) Hang-Up Wet/Dry VacuumHang Up(R) Hang-Up Wet/Dry Vacuum
    • Multiple product options available

      Hang-Up Wet/Dry Vacuum, Hang Up®, Voltage 120, Power Cord Length 6 ft., Drain No, Casters No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow,...More

    • DAYTON
    • Industrial Wet/Dry Vacuum HeadIndustrial Wet/Dry Vacuum Head
    • Multiple product options available

      Wet/Dry Vacuum Head, Tank Size 55 gal., Industrial, Voltage 120, Tank Material Steel, Hose Dia. 1-1/2", Hose Length 7 ft., Number of Motor Stages 2, Power Cord Length 18...More

    • DAYTON
    • Specialty Wet/Dry VacuumSpecialty Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Specialty, Static Pressure 60", Voltage 120, Tank Material Polyethylene, Average Brush Life 500 hr., Number of Motor Stages 1, Power Cord Length 18 ft.,...More

    • DAYTON
    • Industrial Wet/Dry VacuumIndustrial Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

    Wet/Dry Vacuum Cleaner
    • DAYTON
    • Wet/Dry Vacuum CleanerWet/Dry Vacuum Cleaner
    • Item # 26W722
    • Mfr. Model # 26W722
    • Wet/Dry Vacuum Cleaner, Static Pressure 22 In., Average Brush Life 50 hr., Wet Capacity 0.4 gal., Dry...More

    Dry Vacuum,5 gal.,80 cfm,120V
    • DAYTON
    • Dry Vacuum, 5 gal., 80 cfm, 120VDry Vacuum,5 gal.,80 cfm,120V
    • Item # 22XJ65
    • Mfr. Model # 22XJ65
    • Dry Vacuum, Tank Size 5 gal., Contractor Series, Air Flow 80 cfm, Amps 6.3A, Static Pressure 40 In., Voltage...More

    • DAYTON
    • Wet/Dry Vacuum CommercialWet/Dry Vacuum Commercial
    • Multiple product options available

      Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

    • DAYTON
    • Industrial/Commercial Wet/Dry VacuumIndustrial/Commercial Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Tank Material Polyurethane, Hose Dia. 1-1/2", Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 25 ft.,...More

    Results per page: 16 | 32 | 48