Skip Content

Filter Results By

Item
Peak HP
Tank Size
Series
Air Flow
Amps
Static Pressure
Tank Material
Average Brush Life
Hose Dia.
Brand
Price
Shop By
Ratings

Shop Vacuum Cleaners

39 Results Found that Include 122 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • Portable Wet/Dry VacuumPortable Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Portable, Voltage 120, Tank Material Polyethylene, Number of Motor Stages 1, Drain No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size,...More

  • DAYTON
  • Industrial Wet/Dry Vacuum HeadIndustrial Wet/Dry Vacuum Head
  • Multiple product options available

    Wet/Dry Vacuum Head, Tank Size 55 gal., Industrial, Voltage 120, Tank Material Steel, Hose Dia. 1-1/2", Hose Length 7 ft., Number of Motor Stages 2, Power Cord Length 18...More

  • DAYTON
  • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

Cordless/Corded Wet/Dry Vacuum,2 gal.
  • DEWALT
  • Cordless/Corded Wet/Dry Vacuum, 2 gal.Cordless/Corded Wet/Dry Vacuum,2 gal.
  • Item # 34D627
  • Mfr. Model # DCV581H
  • Cordless/Corded Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage...More

  • DAYTON
  • Hang Up(R) Hang-Up Wet/Dry VacuumHang Up(R) Hang-Up Wet/Dry Vacuum
  • Multiple product options available

    Hang-Up Wet/Dry Vacuum, Hang Up®, Voltage 120, Power Cord Length 6 ft., Drain No, Casters No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow,...More

Wet/Dry Vacuum,6 HP,16 gal.,120V
  • CRAFTSMAN
  • Wet/Dry Vacuum, 6 HP, 16 gal., 120VWet/Dry Vacuum,6 HP,16 gal.,120V
  • Item # 8CY15
  • Mfr. Model # 9-17761
  • Wet/Dry Vacuum, Peak HP 6, Tank Size 16 gal., Commerical Series, Air Flow 168 cfm, Amps 11, Static Pressure...More

Dry Vacuum,5 gal.,80 cfm,120V
  • DAYTON
  • Dry Vacuum, 5 gal., 80 cfm, 120VDry Vacuum,5 gal.,80 cfm,120V
  • Item # 22XJ65
  • Mfr. Model # 22XJ65
  • Dry Vacuum, Tank Size 5 gal., Contractor Series, Air Flow 80 cfm, Amps 6.3A, Static Pressure 40 In., Voltage...More

  • DAYTON
  • Industrial Wet/Dry VacuumIndustrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

  • HOOVER
  • Commercial Wet/Dry VacuumCommercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 1.33, Tank Size 20 gal., Commercial, Air Flow 225 cfm, Amps 8, Static Pressure 78", Voltage 120, Watts 1000, Hose Dia. 1-1/2", Hose Length 10...More

Cordless Wet/Dry Vacuum,2 gal.
  • DEWALT
  • Cordless Wet/Dry Vacuum, 2 gal.Cordless Wet/Dry Vacuum,2 gal.
  • Item # 34D626
  • Mfr. Model # DCV580
  • Cordless Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage 18.0/20.0,...More

  • NOBLES
  • Commerical Wet/Dry VacuumCommerical Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commerical, Voltage 120, Tank Material Polyethylene, Hose Dia. 1-1/2", Hose Length 10 Ft., Drain Yes, Casters Yes, Filter Type Paper or Cloth and 10 yr....More

  • TORNADO
  • Commercial Wet/Dry VacuumCommercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Casters Yes, Filter Type Cloth, Hz 50/60 and 2 yr.; Varies by Peak HP, Tank Size, Air Flow, Amps,...More

  • NILFISK
  • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 1.6, Contractor, Air Flow 135 cfm, Amps 8.3, Static Pressure 92", Voltage 120, Watts 1000, Tank Material Plastic, Average Brush Life 1000 hr.,...More

Wet/Dry Vacuum Cleaner,12VDC
  • DAYTON
  • Wet/Dry Vacuum Cleaner, 12VDCWet/Dry Vacuum Cleaner,12VDC
  • Item # 26W722
  • Mfr. Model # 26W722
  • Wet/Dry Vacuum Cleaner, Static Pressure 22 In., Voltage 12VDC, Average Brush Life 50 hr., Wet Capacity 0.4...More

  • DAYTON
  • Specialty Wet/Dry VacuumSpecialty Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Specialty, Static Pressure 60", Voltage 120, Tank Material Polyethylene, Average Brush Life 500 hr., Number of Motor Stages 1, Power Cord Length 18 ft.,...More

  • DAYTON
  • Wet/Dry Vacuum CommercialWet/Dry Vacuum Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

Wet/Dry Vacuum,Peak HP 5,16 gal.,Plastic
  • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO
  • Wet/Dry Vacuum, Peak HP 5,16 gal., PlasticWet/Dry Vacuum,Peak HP 5,16 gal.,Plastic
  • Item # 36TU92
  • Mfr. Model # D1606
  • Wet/Dry Vacuum, Peak HP 5, Tank Size 16 gal., Air Flow 126.39 cfm, Amps 11.5, Static Pressure 76.9 In.,...More

  • SANITAIRE
  • Wet/Dry Vacuum Industrial/CommercialWet/Dry Vacuum Industrial/Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Air Flow 114 cfm, Amps 11, Voltage 120, Watts 1200, Hose Dia. 1-1/2", Hose Length 8 ft., Number of Motor Stages 1, Power Cord...More

Wet/Dry Vacuum,11 gal.,120V
  • MILWAUKEE
  • Wet/Dry Vacuum, 11 gal., 120VWet/Dry Vacuum,11 gal.,120V
  • Item # 2Q433
  • Mfr. Model # 8911
  • Wet/Dry Vacuum, Tank Size 11 gal., Commercial Series, Air Flow 94 cfm, Amps 7.5, Static Pressure 106 In.,...More

  • FEIN
  • Wet/Dry Vacuum Industrial/Commercial/DIYWet/Dry Vacuum Industrial/Commercial/DIY
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 7, Industrial/Commercial/DIY, Air Flow 151 cfm, Amps 9, Static Pressure 98.4", Voltage 110, Watts 1100, Tank Material Polypropylene, Average...More

Wet/Dry Dust Extractor,12 gal.,120V
  • MAKITA
  • Wet/Dry Dust Extractor, 12 gal., 120VWet/Dry Dust Extractor,12 gal.,120V
  • Item # 48Z875
  • Mfr. Model # VC4710
  • Wet/Dry Dust Extractor, Tank Size 12 gal., Xtract Vac Series, Air Flow 135 cfm, Amps 12, Static Pressure 92...More

Wet/Dry Vacuum,1 HP,5 gal.,110V
  • BUCKETVAC
  • Wet/Dry Vacuum, 1 HP, 5 gal., 110VWet/Dry Vacuum,1 HP,5 gal.,110V
  • Item # 5AEW5
  • Mfr. Model # BV-5
  • Wet/Dry Vacuum, Peak HP 1, Tank Size 5 gal., Contractor Series, Air Flow 100 cfm, Amps 6.7, Static Pressure...More

Wet/Dry Vacuum,1.3 HP,15 gal.,120V
  • NOBLES
  • Wet/Dry Vacuum, 1.3 HP, 15 gal., 120VWet/Dry Vacuum,1.3 HP,15 gal.,120V
  • Item # 49H351
  • Mfr. Model # 9008703
  • Wet/Dry Vacuum, Peak HP 1.3, Tank Size 15 gal., Commercial Series, Air Flow 103 cfm, Amps 8.5, Static...More

  • DAYTON
  • Industrial/Commercial Wet/Dry VacuumIndustrial/Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Tank Material Polyurethane, Hose Dia. 1-1/2", Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 25 ft.,...More

Wet/Dry Vacuum,5 HP,126 cfm,120V,16 gal.
  • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO
  • Wet/Dry Vacuum, 5 HP, 126 cfm, 120V, 16 gal.Wet/Dry Vacuum,5 HP,126 cfm,120V,16 gal.
  • Item # 35YK86
  • Mfr. Model # D1603
  • Wet/Dry Vacuum, Peak HP 5, Tank Size 16 gal., D1603 Series, Air Flow 126 cfm, Amps 11.5, Static Pressure 76.9...More

Wet Vacuum with Sump Pump,8.5 HP,19 gal.
  • NILFISK
  • Wet Vacuum with Sump Pump, 8.5 HP, 19 gal.Wet Vacuum with Sump Pump,8.5 HP,19 gal.
  • Item # 10W854
  • Mfr. Model # M60004
  • Wet Vacuum with Sump Pump, Peak HP 8.5, Tank Size 19 gal., Contractor Series, Air Flow 140 cfm, Amps 15,...More

  • BOSCH
  • Wet/Dry Vacuum VACWet/Dry Vacuum VAC
  • Multiple product options available

    Wet/Dry Vacuum, VAC, Air Flow 150 cfm, Amps 9.5, Static Pressure 97", Voltage 120, Tank Material Polypropylene, Hose Dia. 35mm, Hose Length 10 ft., Number of Motor...More

  • NILFISK-ALTO
  • Wet/Dry Vacuum Industrial/CommercialWet/Dry Vacuum Industrial/Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Air Flow 127 cfm, Static Pressure 84", Voltage 120, Watts 1000, Hose Dia. 1-1/4", Number of Motor Stages 0, Power Cord Length 24...More

Flood Extractor, 12 gal.,115V
  • DRI-EAZ
  • Flood Extractor, 12 gal., 115VFlood Extractor, 12 gal.,115V
  • Item # 39C364
  • Mfr. Model # F479
  • Flood Extractor, High Volume Extractor, Tank Size 12 gal., Commercial/Industrial/Contractor Series, Air Flow...More

  • ONFLOOR
  • Intermittent Duty Concrete Dust VacuumIntermittent Duty Concrete Dust Vacuum
  • Multiple product options available

    Concrete Dust Vacuum, Intermittent Duty, Voltage 115, Power Cord Length 30 ft., Drain No, Casters Yes and Hz 60; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

Dry Vacuum,3 HP,9 gal.,460V
  • ONFLOOR
  • Dry Vacuum, 3 HP, 9 gal., 460VDry Vacuum,3 HP,9 gal.,460V
  • Item # 1NNT6
  • Mfr. Model # 224294
  • Concrete Dust Vacuum, Peak HP 3, Tank Size 9 gal., Continuous Duty Series, Air Flow 80 cfm, Amps 4, Static...More

Results per page: 16 | 32 | 48

A wet dry vacuum is essential for quickly picking up debris or excess liquid spilled around jobsites. For smaller pick-up jobs, consider a portable vacuum. After you’ve vacuumed up all remaining dirt, dust and grime from hard surfaces, use a professional floor scrubber to finish the job. Try attaching an extra hose to clear debris out of truck beds or other hard-to-reach places that collect dust, liquid or debris from building materials. Browse all of Grainger’s wet dry vacuum attachments to further enhance the cleaning power and flexibility of your wet dry vacuum.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More