Skip Content

Filter Results By

Applied Filters Clear All

Shop Supplies

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Knife Sharpener,3/4W In.,120/6000 Grit
  • WORK SHARP
  • Knife Sharpener, 3/4W In., 120/6000 Grit Knife Sharpener,3/4W In.,120/6000 Grit
  • Item # 45NU48
  • Mfr. Model # WSKTS-KO
  • Knife Sharpener, Dry, Adjustable Trigger Phase, Voltage 120, 60 Hz, 1.5 Amps AC, 2800 RPM, 120 Grit, Features...More

  • Category : Tool Sharpeners
Oil Concentrator,2.6 gph,Reach 8 ft.
  • ABANAKI
  • Oil Concentrator, 2.6 gph, Reach 8 ft. Oil Concentrator,2.6 gph,Reach 8 ft.
  • Item # 45AP79
  • Mfr. Model # OC300
  • Water Separator, Type Decanter, Size 5 gal., Reach 8 ft., Oil Removal 2.6 gph, Timer No, Features Removes...More

  • Category : Oil Skimmers
Oil Skimmer,Belt,115V,36 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 36 in. Oil Skimmer,Belt,115V,36 in.
  • Item # 48TR22
  • Mfr. Model # 83-1000-36
  • Oil Skimmer, Type Belt, Size 3 In., Reach 36 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

  • Category : Oil Skimmers
Coolant Mixer,Surface,5 gpm
Portable Coalescer,Air Operated
  • ERIEZ
  • Portable Coalescer, Air Operated Portable Coalescer,Air Operated
  • Item # 48TR06
  • Mfr. Model # 92-1220G2
  • Portable Coalescer, Air Operated, Material Carbon Steel, Width 12-13/64 In., Reach N/A, Features A Portable...More

  • Category : Oil Skimmer Accessories
Oil Skimmer,Belt,115V,48 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 48 in. Oil Skimmer,Belt,115V,48 in.
  • Item # 48TR23
  • Mfr. Model # 83-1000-48
  • Oil Skimmer, Type Belt, Size 3 In., Reach 48 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

  • Category : Oil Skimmers
Oil Skimmer,Belt,115V,84 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 84 in. Oil Skimmer,Belt,115V,84 in.
  • Item # 48TR26
  • Mfr. Model # 83-2000-7
  • Oil Skimmer, Type Belt, Size 1 In., Reach 84 In., Length (In.) 7 In., Oil Removal 1 qt./hr., Timer No,...More

  • Category : Oil Skimmers
Oil Skimmer,Belt,115V,24 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 24 in. Oil Skimmer,Belt,115V,24 in.
  • Item # 48TR21
  • Mfr. Model # 83-1000-24
  • Oil Skimmer, Type Belt, Size 3 In., Reach 24 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

  • Category : Oil Skimmers
Oil Skimmer,Belt,115V,13 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 13 in. Oil Skimmer,Belt,115V,13 in.
  • Item # 48TR27
  • Mfr. Model # 83-2000-13
  • Oil Skimmer, Type Belt, Size 1 In., Reach 13 In., Length (In.) 7 In., Oil Removal 1 qt./hr., Timer No,...More

  • Category : Oil Skimmers
Portable Coalescer,Carbon Steel,19 in. W
Knife Sharpener,6 W In.,320/600 Grit
  • WORK SHARP
  • Knife Sharpener, 6 W In., 320/600 Grit Knife Sharpener,6 W In.,320/600 Grit
  • Item # 45NU50
  • Mfr. Model # WSGSS
  • Knife Sharpener, Dry, 320 Grit, For Sharpening Kitchen Knives, Pocket Knives and Hunting Knives, Sharpening...More

  • Category : Tool Sharpeners
Oil Skimmer,Pneumatic Pump Float
  • ABANAKI
  • Oil Skimmer, Pneumatic Pump Float Oil Skimmer,Pneumatic Pump Float
  • Item # 42VU96
  • Mfr. Model # OC300P\OC300
  • Oil Skimmer, Type Pump, Timer No, Flat Base Mounting, Features Pneumatic, Completely Automatic, Very Simple...More

  • Category : Oil Skimmers
Cabinet Cooler,Metal,2 in. W,3000cc
  • ABANAKI
  • Cabinet Cooler, Metal, 2 in. W, 3000cc Cabinet Cooler,Metal,2 in. W,3000cc
  • Item # 45AP82
  • Mfr. Model # CX9
  • Cabinet Cooler, Cooler, Material Metal, Width 2 In., Reach 3000cc, Features Low Cost Cooling, Use Filtered...More

  • Category : Oil Skimmer Accessories
Oil Skimmer,Electrical Pump Float
  • ABANAKI
  • Oil Skimmer, Electrical Pump Float Oil Skimmer,Electrical Pump Float
  • Item # 42VU95
  • Mfr. Model # OC300E\OC300
  • Oil Skimmer, Type Pump, Timer No, Flat Base Mounting, Features Pneumatic, Completely Automatic, Very Simple...More

  • Category : Oil Skimmers
Pump Float,Pneumatic,Reach 100 ft.
  • ABANAKI
  • Pump Float, Pneumatic, Reach 100 ft. Pump Float,Pneumatic,Reach 100 ft.
  • Item # 45AP81
  • Mfr. Model # OC300P
  • Pump Float, Type Pump, Size 3/4" Diameter, Reach 100 ft., Timer No, 0 RPM, Flat Base Mounting, Features...More

  • Category : Oil Skimmers
Pump Float,Electrical,60Hz,Reach 100 ft.
Oil Concentrator,5-1/2 in. W,Separator
  • ABANAKI
  • Oil Concentrator, 5-1/2 in. W, Separator Oil Concentrator,5-1/2 in. W,Separator
  • Item # 45AP83
  • Mfr. Model # ODM50
  • Oil Concentrator, Separator, Material Plastic, Width 5-1/2 In., Features Decanter Has Oil and Coolant Outlets...More

  • Category : Oil Skimmer Accessories
Adjustable Coolant Mixer,3 gpm
  • ERIEZ
  • Adjustable Coolant Mixer, 3 gpm Adjustable Coolant Mixer,3 gpm
  • Item # 48TR08
  • Mfr. Model # 84-1000E
  • Adjustable Coolant Mixer, Flow Rate (GPM) 3, Drums,Pails or Totes Mounting, Dilution Range 2 Percent to 20...More

  • Category : Coolant Mixers
Adjustable Coolant Mixer,10 gpm
  • ERIEZ
  • Adjustable Coolant Mixer, 10 gpm Adjustable Coolant Mixer,10 gpm
  • Item # 48TR09
  • Mfr. Model # 84-1020
  • Adjustable Coolant Mixer, Flow Rate (GPM) 10, Drums,Pails or Totes Mounting, Dilution Range 2 Percent to 20...More

  • Category : Coolant Mixers
Tank Side Coalescer,Electric
  • ERIEZ
  • Tank Side Coalescer, Electric Tank Side Coalescer,Electric
  • Item # 48TR05
  • Mfr. Model # 92-1120E
  • Tank Side Coalescer, Electric, Material Polyethylene, Width 19 In., Features Effectively Pulls Oil In A 360...More

  • Category : Oil Skimmer Accessories
Oil Skimmer,Belt,115V,3 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 3 in. Oil Skimmer,Belt,115V,3 in.
  • Item # 48TR25
  • Mfr. Model # 83-2000-3
  • Oil Skimmer, Type Belt, Size 1 In., Reach 3 In., Length (In.) 7 In., Oil Removal 1 qt./hr., Timer No, Surface...More

  • Category : Oil Skimmers
Coolant Mixer,Surface
  • ERIEZ
  • Coolant Mixer, Surface Coolant Mixer,Surface
  • Item # 48TR11
  • Mfr. Model # 84-1420
  • Coolant Mixer, Flow Rate (GPM) 5, Drums,Pails or Totes Mounting, Dilution Range 1 Percent to 15 Percent,...More

  • Category : Coolant Mixers
Oil Skimmer,Belt,115V,72 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 72 in. Oil Skimmer,Belt,115V,72 in.
  • Item # 48TR24
  • Mfr. Model # 83-1000-72
  • Oil Skimmer, Type Belt, Size 3 In., Reach 72 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

  • Category : Oil Skimmers
Coolant Mixer,Wall,3.5 gpm
  • ERIEZ
  • Coolant Mixer, Wall, 3.5 gpm Coolant Mixer,Wall,3.5 gpm
  • Item # 48TR12
  • Mfr. Model # 467619
  • Coolant Mixer, Flow Rate (GPM) 3.5, Wall Mounting, Dilution Range 1 Percent to 50 Percent, Mix Concentrate...More

  • Category : Coolant Mixers
Knife Sharpener,6 W In.
  • WORK SHARP
  • Knife Sharpener, 6 W In. Knife Sharpener,6 W In.
  • Item # 45NU52
  • Mfr. Model # WSGFS
  • Knife Sharpener, Dry, Features Compact Knife Sharpener, Built in Sharpening Guides, For Sharpening Kitchen...More

  • Category : Tool Sharpeners
Knife Sharpener,1-1/4W In.,220/800 Grit
Magnetic Base Plate,Steel,5 in. W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More