Skip Content

Filter Results By

Item
Backrest
Seat Dimensions
Weight Capacity
Color
Seat Height Range
Brand
Price
Shop By
Ratings

Shop Stools

90 Results Found that Include 239 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Round Stool,Black,30"
  • TRAXION
  • Round Stool, Black, 30" Round Stool,Black,30"
  • Item # 3KYP7
  • Mfr. Model # 3KYP7
  • Round Stool, Weight Capacity 300 lb., Seat Width 14-1/2 In., Seat Depth 3 In., Seat Height Range 30 In.,...More

Shop Stool,Black, Red,18"
  • LYON
  • Shop Stool, Black, Red, 18" Shop Stool,Black, Red,18"
  • Item # 21C509
  • Mfr. Model # XX2089
  • Shop Stool, Seat Dimensions 18 x 20 In., Weight Capacity 250 lb., Seat Width 20 In., Seat Depth 18 In., Seat...More

Pneumatic Task Chair,250 lb,Gray
  • GRAINGER APPROVED
  • Pneumatic Task Chair, 250 lb, Gray Pneumatic Task Chair,250 lb,Gray
  • Item # 44N715
  • Mfr. Model # 44N715
  • Pneumatic Task Chair, With Backrest, Seat Dimensions 15-1/2 W x 14 In. D, Weight Capacity 250 lb., Seat Width...More

Swivel Stool,Wood,20 In. to 28 In.
Pneumatic Task Chair,Navy,300 lb.
  • BEVCO
  • Pneumatic Task Chair, Navy, 300 lb. Pneumatic Task Chair,Navy,300 lb.
  • Item # 45HL40
  • Mfr. Model # 6501-4550/5-A5 navy fabric
  • Pneumatic Task Chair, Yes, Seat Dimensions 18 x 20 In., Weight Capacity 300 lb., Seat Width 20 In., Seat...More

Pneumatic Stool
Economy Lab Stool
  • SAFCO
  • Economy Lab Stool Economy Lab Stool
  • Item # 49H933
  • Mfr. Model # 3434BL
  • Economy Lab Stool, Weight Capacity 250 lb., Seat Width 13-1/2 In., Seat Depth 13-1/2 In., Overall Height 21...More

Sit-Stand Stool,300 lb.
  • MILAGON
  • Sit-Stand Stool, 300 lb. Sit-Stand Stool,300 lb.
  • Item # 6LVY3
  • Mfr. Model # WS4211TPU
  • Sit-Stand Stool, With Backrest, Seat Dimensions 14 x 15-1/2 In., Weight Capacity 300 lb., Seat Width 15-1/2...More

Sit/Stand Stool,23-1/2 to 33-1/2"
Swivel Stool,Gray,Adjustable Height
Diesel Adjustable Height Stool,Pewter
  • SAFCO
  • Diesel Adjustable Height Stool, Pewter Diesel Adjustable Height Stool,Pewter
  • Item # 49J041
  • Mfr. Model # 6666
  • Diesel Adjustable Height Stool, Seat Dimensions 17-1/2 In. Dia., Weight Capacity 250 lb., Seat Height Range...More

Round Lab Stool,31 in. H,Black,300 lb.
  • SHOPSOL
  • Round Lab Stool, 31 in. H, Black, 300 lb. Round Lab Stool,31 in. H,Black,300 lb.
  • Item # 45TX10
  • Mfr. Model # 3010011
  • Round Lab Stool, With Backrest, Seat Dimensions 16 In. Dia., Weight Capacity 300 lb., Seat Width 16 In., Seat...More

Round Lab Stool,34 in. H,Black,300 lb.
  • SHOPSOL
  • Round Lab Stool, 34 in. H, Black, 300 lb. Round Lab Stool,34 in. H,Black,300 lb.
  • Item # 45TX11
  • Mfr. Model # 3010012
  • Round Lab Stool, With Backrest, Seat Dimensions 16 In. Dia., Weight Capacity 300 lb., Seat Width 16 In., Seat...More

Height Adjustable Task Chair,57 in. H
  • SHOPSOL
  • Height Adjustable Task Chair, 57 in. H Height Adjustable Task Chair,57 in. H
  • Item # 45TX09
  • Mfr. Model # 3010013
  • Height Adjustable Task Chair, With Backrest, Seat Dimensions 18 x 20 In., Weight Capacity 350 lb., Seat Width...More

Stool,Steel,29 in. H,Silver,250 lb.
  • SAFCO
  • Stool, Steel, 29 in. H, Silver, 250 lb. Stool,Steel,29 in. H,Silver,250 lb.
  • Item # 45XA40
  • Mfr. Model # 6606SL
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,25 in. H,Red,250 lb.
  • SAFCO
  • Stool, Steel, 25 in. H, Red, 250 lb. Stool,Steel,25 in. H,Red,250 lb.
  • Item # 45XA35
  • Mfr. Model # 6605RD
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Results per page:  16 | 32 | 48

Create seating areas for elevated tables and counters with the step stool and drafting stool selection at Grainger. For more seating in close quarters, choose compact round or square high stools with contoured or backless options. Choose from different stool options like wooden stools with contoured plywood seats or metal saddle stools. Outfit storage rooms with shelving using step stools that add convenience to retrieving items from hard-to-reach places.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More