Skip Content

Filter Results By

Item
Adjustable Height
Width
Depth
Tilting Angle
Brand
Price
Shop By

Shop Stool Foot Rests

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Stool Foot Rest, 3 to 16 In
    • LYON
    • Stool Foot Rest, 3 to 16 InStool Foot Rest, 3 to 16 In
    • Item # 21C510
    • Mfr. Model # XX2098
    • Industrial Footrest, Adjustable, Height Adjustment from 3 to 16 In., Tilt Adjustment from 10 to 35 Degrees...More

    Stool Foot Rest, 3 to 16 In
    Footrest, 13 In H x 22 1/4 In W
    • BIO FIT
    • Footrest, 13 In H x 22 1/4 In WFootrest, 13 In H x 22 1/4 In W
    • Item # 8WNC0
    • Mfr. Model # FS-1-06
    • Footrest, Overall Height 13 In, Overall Width 22 1/4 In, Overall Depth 13 In, Construction Steel with Rubber...More

    Industrial Footrest,13Hx14 1/2Wx13D
    Stool Foot Rest, 3 to 16 In
    Results per page: 16 | 32 | 48

      Improve productivity and reduce workplace health risks with shop stool foot rests from Grainger. Prolonged sitting can lead to muscle strains for employees. This results in lower productivity due to workplace absences for physician visits. They also can result in an overall decrease in workplace enjoyment. Boost employee morale with shop stool foot rests from Grainger.