Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Shop Furniture

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Round Stool w/ Backrest,Black,18 to 27"
    Tool Trolley Stool,300 lb.,20-1/2 In. H
    • BEVCO
    • Tool Trolley Stool, 300 lb., 20-1/2 In. HTool Trolley Stool
    • Item # 3LLW1
    • Mfr. Model # 3057
    • Tool Trolley Stool, Without Backrest, Seat Dimensions 14 In. Dia., Weight Capacity 300 lb., Seat Height Range...More

    Pneumatic Task Chair,300 lb.,Blue
    • BEVCO
    • Pneumatic Task Chair, 300 lb., BluePneumatic Task Chair
    • Item # 4GJK6
    • Mfr. Model # V4507HC-BLU
    • Pneumatic Task Chair, Weight Capacity 300 lb., Color Blue, Seat Depth 18 In., Seat Height Range 24 to 34 In.,...More

    Stool, Steel, Gray, 24 In. H
    • NATIONAL PUBLIC SEATING
    • Stool, Steel, Gray, 24 In. HSteel Stool
    • Item # 9RZR7
    • Mfr. Model # 6224
    • Stool, Seat Dimensions 14 In. Dia, Weight Capacity 300 lb., Seat Height Range 24 In., Color Gray, Seat...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More