Skip Content

Filter Results By

Applied Filters Clear All

Shop Furniture

14 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Computer Enclosure Computer Enclosure
  • Multiple product options available

    Multiple product options available

  • Category : Computer Cabinets
Shop Desk,39 x 55-1/2 x 29 In,Gray
  • DURHAM
  • Shop Desk, 39 x 55-1/2 x 29 In, Gray Shop Desk,39 x 55-1/2 x 29 In,Gray
  • Item # 1PB42
  • Mfr. Model # SFWS-392955-95
  • Stationary File Workstation, Overall Width 39 In., Overall Height 55-1/2 In., Overall Depth 29 In., Number of...More

  • Category : Shop Desks
Computer Enclosure,57-1/8 In,Gray
  • LISTA
  • Computer Enclosure, 57-1/8 In, Gray Computer Enclosure,57-1/8 In,Gray
  • Item # 4VM38
  • Mfr. Model # CWS1350
  • Computer Enclosure, Overall Width 28-1/4 In., Overall Depth 29-1/2 In., Overall Height 57-1/8 In.,...More

  • Category : Computer Cabinets
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4CWH7
  • Mfr. Model # 34-SD-AF-TD-280
  • Shipping and Receiving Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal...More

  • Category : Shop Desks
Black Big and Tall Workseat Chair, 18 to 25" Seat
Desktop Computer Cabinet,26x24x37In,Gray
Shop Desk,35 x 51 x 30In,Industrial Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shop Desk, 35 x 51 x 30In, Industrial Gray Shop Desk,35 x 51 x 30In,Industrial Gray
  • Item # 4TX90
  • Mfr. Model # PSD6833G
  • Combination Shop Desk, Premier Series, Overall Width 35 In., Overall Height 51 In., Overall Depth 30 In.,...More

  • Category : Shop Desks
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4EKH9
  • Mfr. Model # 34-SD-TD-281
  • Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location None, Number...More

  • Category : Shop Desks
Mobile Laptop Cabinet,46 x 24 x 78 In
  • ATLANTIC METAL
  • Mobile Laptop Cabinet, 46 x 24 x 78 In Mobile Laptop Cabinet
  • Item # 3CTD2
  • Mfr. Model # TL7R462446-02
  • Mobile Laptop Cabinet, Overall Width 46 In., Overall Depth 24 In., Overall Height 78 In., Powder Coated...More

  • Category : Computer Cabinets
Computer Enclosure,26 x 36 x 72 In,Gray
  • STRONG HOLD
  • Computer Enclosure, 26 x 36 x 72 In, Gray Computer Enclosure
  • Item # 5HZR5
  • Mfr. Model # 26-CC-242
  • Computer Enclosure, Overall Width 26 In., Overall Depth 36 In., Overall Height 72 In., Compartment Width 22...More

  • Category : Computer Cabinets
Foremans Cabinet Desk,54inHx36inWx28inD
  • STRONG HOLD
  • Foremans Cabinet Desk, 54inHx36inWx28inD Foremans Cabinet Desk,54inHx36inWx28inD
  • Item # 40V804
  • Mfr. Model # 44-SD-282
  • Foreman's Cabinet Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of...More

  • Category : Shop Desks
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4EKJ1
  • Mfr. Model # 34-SD-282
  • Foreman's Cabinet Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location...More

  • Category : Shop Desks
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4EKJ2
  • Mfr. Model # 34-SD-DS-284
  • Double Duty Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location...More

  • Category : Shop Desks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More