Skip Content

Filter Results By

Applied Filters Clear All

Shop Furniture

31 Results Found that Include 140 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shop Desk,33 x 53 x 20 In,Gray
  • LYON
  • Shop Desk, 33 x 53 x 20 In, Gray Shop Desk,33 x 53 x 20 In,Gray
  • Item # 8UU21
  • Mfr. Model # DD2259
  • Modular Shop Desk, Overall Width 33 In., Overall Height 53 In., Overall Depth 20 In., Number of Pedestals 1,...More

Shop Desk,39 x 55-1/2" x 28-3/4 In,Gray
  • GRAINGER APPROVED
  • Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray Shop Desk,39 x 55-1/2" x 28-3/4 In,Gray
  • Item # 4W345
  • Mfr. Model # 660
  • Shop Desk, Deluxe Series, Overall Width 39 In., Overall Height 55-1/2 In., Overall Depth 28-3/4 In., Number...More

Computer Cabinet,26 x 24 x 64 In
  • GRAINGER APPROVED
  • Computer Cabinet, 26 x 24 x 64 In Mobile Computer Cabinet
  • Item # 4KG35
  • Mfr. Model # 4KG35
  • Mobile Computer Cabinet, Overall Width 26 In., Overall Depth 24 In., Overall Height 64 In., Compartment Width...More

Black ESD Task Chair, 17 to 24" Seat Height Range
  • MILAGON
  • Black ESD Task Chair, 17 to 24" Seat Height Range, Vinyl/Fabric ESD Task Chair
  • Item # 5UYF0
  • Mfr. Model # WS1620
  • ESD Task Chair, Weight Capacity 300 lb., Material Vinyl/Fabric, Seat Height Range 17 to 24 In., Color Black,...More

  • MILAGON
  • Stool Stool
  • Multiple product options available

    Multiple product options available

Shop Desk,33 x 53 x 20 In,Gray
  • LYON
  • Shop Desk, 33 x 53 x 20 In, Gray Shop Desk,33 x 53 x 20 In,Gray
  • Item # 9NPZ7
  • Mfr. Model # DD2255
  • Modular Shop Desk, Overall Width 33 In., Overall Height 53 In., Overall Depth 20 In., Number of Pedestals 1,...More

Base with Printer Stand,30 x 27 x 30 In
Tasq Saddle Stool Gray ESD Task Chair, 20" to 25&
Cleanroom Pneumatic Stool, 300 lb. Weight Capacity, 20 to&#
Desktop Computer Cabinet,26x24x37In,Gray
Shop Desk,35 x 51 x 30In,Industrial Gray
  • GRAINGER APPROVED
  • Shop Desk, 35 x 51 x 30In, Industrial Gray Shop Desk,35 x 51 x 30In,Industrial Gray
  • Item # 4TX90
  • Mfr. Model # PSD6833G
  • Combination Shop Desk, Premier Series, Overall Width 35 In., Overall Height 51 In., Overall Depth 30 In.,...More

Shop Desk,36inWx24inD,Incld Storge Drawr
  • LITTLE GIANT
  • Shop Desk, 36inWx24inD, Incld Storge Drawr Shop Desk,36inWx24inD,Incld Storge Drawr
  • Item # 34AV09
  • Mfr. Model # PSX-2436-LLDR
  • Shop Desk, Overall Width 36 In., Overall Height 49 In. to 52 In., Overall Depth 24 In., Number of Pedestals...More

Shop Desk,24inWx22inD,Incld Storge Drawr
  • LITTLE GIANT
  • Shop Desk, 24inWx22inD, Incld Storge Drawr Shop Desk,24inWx22inD,Incld Storge Drawr
  • Item # 34AV08
  • Mfr. Model # PSX-2224-LLDR
  • Shop Desk, Overall Width 24 In., Overall Height 49 In. to 52 In., Overall Depth 22 In., Number of Pedestals...More

Charcoal ESD/Cleanroom Task Chair, 17 to 24" Seat
  • MILAGON
  • Charcoal ESD/Cleanroom Task Chair, 17 to 24" Seat Height Range, Vinyl/Fabric ESD/Cleanroom Task Chair
  • Item # 5UYF2
  • Mfr. Model # WS1720
  • ESD/Cleanroom Task Chair, Weight Capacity 300 lb., Material Vinyl/Fabric, Seat Height Range 17 to 24 In.,...More

Task Chair
Shop Desk,33 x 53 x 20 In,Gray
  • LYON
  • Shop Desk, 33 x 53 x 20 In, Gray Shop Desk,33 x 53 x 20 In,Gray
  • Item # 9LDT1
  • Mfr. Model # DD2258
  • Modular Shop Desk, Overall Width 33 In., Overall Height 53 In., Overall Depth 20 In., Number of Pedestals 1,...More

Open Shop Desk,Gray,Steel,Recessed
  • EDSAL
  • Open Shop Desk, Gray, Steel, Recessed Open Shop Desk,Gray,Steel,Recessed
  • Item # 45GR93
  • Mfr. Model # 660
  • Open Shop Desk, Deluxe Series, Overall Width 39 In., Overall Height 55-1/2 In., Overall Depth 28-3/4 In.,...More

Computer Enclosure,26 x 24 x 64 In,Black
  • Computer Enclosure, 26 x 24 x 64 In, Black Computer Enclosure
  • Item # 9AHN0
  • Mfr. Model # CSC6790
  • Computer Enclosure, Overall Width 26 In., Overall Depth 24 In., Overall Height 64 In., Color Black, Material...More

Mobile Laptop Cabinet,36 x 24 x 52 In
  • ATLANTIC METAL
  • Mobile Laptop Cabinet, 36 x 24 x 52 In Mobile Laptop Cabinet
  • Item # 3CTD1
  • Mfr. Model # TL7R362446-02
  • Mobile Laptop Cabinet, Overall Width 36 In., Overall Depth 24 In., Overall Height 52 In., Powder Coated...More

Tasq Cushioned Stool Black ESD Task Chair, 20" to
10,000 Series Black Big and Tall Task Chair, 19 to
Computer Cabinet,20 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More