Skip Content

Filter Results By

Applied Filters Clear All

Shop Furniture

29 Results Found that Include 425 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pneumatic Task Chair,250 lb,Gray
  • GRAINGER APPROVED
  • Pneumatic Task Chair, 250 lb, Gray Pneumatic Task Chair,250 lb,Gray
  • Item # 44N715
  • Mfr. Model # 44N715
  • Pneumatic Task Chair, With Backrest, Seat Dimensions 15-1/2 W x 14 In. D, Weight Capacity 250 lb., Seat Width...More

Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium Gray Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 8CFK6
  • Mfr. Model # SR-57 MED GRAY
  • Open Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal Location...More

Black Multitask Chair, 24 to 31" Seat Height Range
Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium Gray Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 9TCF7
  • Mfr. Model # SR-58 MED GRAY
  • Closed Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal...More

Black Vacuum Formed Stool, 22" to 32" Seat Height
Shop Desk,5 Drawers,48inWx54inHx24inD
  • GMI
  • Shop Desk, 5 Drawers, 48inWx54inHx24inD Shop Desk,5 Drawers,48inWx54inHx24inD
  • Item # 40LF20
  • Mfr. Model # CB-1200
  • Shop Desk, CB Series, Overall Width 48 In., Overall Height 54 In., Overall Depth 24 In., Number of Pedestals...More

Shop Desk,36in.Wx24in. Dx52in. H,Gray
  • LITTLE GIANT
  • Shop Desk, 36in.Wx24in. Dx52in. H, Gray Shop Desk,36in.Wx24in. Dx52in. H,Gray
  • Item # 34AN53
  • Mfr. Model # PSX-2436-3RBKDR
  • Shop Desk, Overall Width 36 In., Overall Height 52 In., Overall Depth 24 In., Number of Pedestals 0, Pedestal...More

Shop Desk,24 in.Wx22in. Dx52in. H,Gray
  • LITTLE GIANT
  • Shop Desk, 24 in.Wx22in. Dx52in. H, Gray Shop Desk,24 in.Wx22in. Dx52in. H,Gray
  • Item # 34AN52
  • Mfr. Model # PSX-2224-3RBKDR
  • Shop Desk, Overall Width 24 In., Overall Height 52 In., Overall Depth 22 In., Number of Pedestals 0, Pedestal...More

Sit-Stand Stool,13x13in,350 lb.,Black
  • BIOFIT
  • Sit-Stand Stool, 13x13in, 350 lb., Black Sit-Stand Stool,13x13in,350 lb.,Black
  • Item # 39EP24
  • Mfr. Model # GX150
  • Sit-Stand Stool, With Backrest, Seat Dimensions 13 x 13 In., Weight Capacity 350 lb., Seat Width 13 In., Seat...More

Stool250 lb.,13in.dia.,Wood
  • GMI
  • Stool250 lb., 13in.dia., Wood Stool250 lb.,13in.dia.,Wood
  • Item # 40LF19
  • Mfr. Model # GST-100.M
  • Stool, No, Seat Dimensions 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat Height...More

Stool,250lb.,14in.dia,Tempered Hardboard
  • GMI
  • Stool, 250lb., 14in.dia, Tempered Hardboard Stool,250lb.,14in.dia,Tempered Hardboard
  • Item # 40LF18
  • Mfr. Model # GST-83
  • Stool, No, Seat Dimensions 14 In., Weight Capacity 250 lb., Seat Width 14 In., Seat Depth 14 In., Seat Height...More

RoundPneumaticStool,Blck,22-3/4to32-3/4"
  • CRAMER
  • RoundPneumaticStool, Blck, 22-3/4to32-3/4" Urethane Skin Round Pneumatic Stool
  • Item # 22F001
  • Mfr. Model # RSOH1-292-2
  • Round Pneumatic Stool, Seat Dimensions 16 In. Dia., Weight Capacity 350 lb., Seat Width 16 In., Seat Depth 16...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More