Skip Content

Filter Results By

Applied Filters Clear All

Shop Furniture

193 Results Found that Include 938 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Round Stool,Black,30"
  • TRAXION
  • Round Stool, Black, 30" Round Stool,Black,30"
  • Item # 3KYP7
  • Mfr. Model # 3KYP7
  • Round Stool, Weight Capacity 300 lb., Seat Width 14-1/2 In., Seat Depth 3 In., Seat Height Range 30 In.,...More

Economy Lab Stool
  • SAFCO
  • Economy Lab Stool Economy Lab Stool
  • Item # 49H933
  • Mfr. Model # 3434BL
  • Economy Lab Stool, Weight Capacity 250 lb., Seat Width 13-1/2 In., Seat Depth 13-1/2 In., Overall Height 21...More

Black Vacuum Formed Stool, 22" to 32" Seat Height
Swivel Stool,Wood,20 In. to 28 In.
Shop Desk,23 x 51 x 20 In,Gray
  • GRAINGER APPROVED
  • Shop Desk, 23 x 51 x 20 In, Gray Shop Desk,23 x 51 x 20 In,Gray
  • Item # 8DPV3
  • Mfr. Model # MSD-2023-95
  • Mobile Shop Desk, Overall Width 23 In., Overall Height 51 In., Overall Depth 20 In., Pedestal Location None,...More

Black Multitask Chair, 24 to 31" Seat Height Range
Pneumatic Stool,Black,21-1/2in.H,300 lb.
  • BEVCO
  • Pneumatic Stool, Black, 21-1/2in.H, 300 lb. Pneumatic Stool,Black,21-1/2in.H,300 lb.
  • Item # 45HL55
  • Mfr. Model # J3050-Black seat
  • Pneumatic Stool, No, Seat Dimensions 14 In. dia., Weight Capacity 300 lb., Seat Height Range 16 In. to 21-1/4...More

Replace Glides/Poly Seating,PK5
Safco Products Black Loop Arms
Stool Cushion,Round Padded,Brown
Pneumatic Stool
Black Deluxe Task Stool With Plastic Stool, 21 to 31&q
Footrest, 13 In H x 22 1/4 In W
Sit/Stand Stool,23-1/2 to 33-1/2"
Industrial Footrest,13Hx14 1/2Wx13D
Adjustable Arm Kit,Blk,Ergonomic
Safco Products Black Vue Extended-Height Vinyl Chair, 23"&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More