Skip Content

Filter Results By

Applied Filters Clear All

Shop Furniture

56 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Polyurethane Task Stool Black Task Stool, 22 to 32"&#x
Height Adjustable Task Chair,57 in. H
  • SHOPSOL
  • Height Adjustable Task Chair, 57 in. H Height Adjustable Task Chair,57 in. H
  • Item # 45TX09
  • Mfr. Model # 3010013
  • Height Adjustable Task Chair, With Backrest, Seat Dimensions 18 x 20 In., Weight Capacity 350 lb., Seat Width...More

Round Lab Stool,34 in. H,Black,300 lb.
  • SHOPSOL
  • Round Lab Stool, 34 in. H, Black, 300 lb. Round Lab Stool,34 in. H,Black,300 lb.
  • Item # 45TX11
  • Mfr. Model # 3010012
  • Round Lab Stool, With Backrest, Seat Dimensions 16 In. Dia., Weight Capacity 300 lb., Seat Width 16 In., Seat...More

Round Lab Stool,31 in. H,Black,300 lb.
  • SHOPSOL
  • Round Lab Stool, 31 in. H, Black, 300 lb. Round Lab Stool,31 in. H,Black,300 lb.
  • Item # 45TX10
  • Mfr. Model # 3010011
  • Round Lab Stool, With Backrest, Seat Dimensions 16 In. Dia., Weight Capacity 300 lb., Seat Width 16 In., Seat...More

Black Vacuum Formed Stool, 22" to 32" Seat Height
Open Shop Desk,Tan,Steel,T,Lock Recessed
  • EDSAL
  • Open Shop Desk, Tan, Steel, T, Lock Recessed Open Shop Desk,Tan,Steel,T,Lock Recessed
  • Item # 45GR95
  • Mfr. Model # PSD7813
  • Open Shop Desk, Premier Series, Overall Width 34 In., Overall Height 55-1/2 In., Overall Depth 30-1/4 In.,...More

Wall-Mount Shop Desk,Gray,Steel
  • EDSAL
  • Wall-Mount Shop Desk, Gray, Steel Wall-Mount Shop Desk,Gray,Steel
  • Item # 45GR92
  • Mfr. Model # 650
  • Wall-Mount Shop Desk, Standard Series, Overall Width 34-1/2 In., Overall Height 32-1/2 In., Overall Depth 30...More

Cabinet Shop Desk,Gray,Steel,T, Lockable
  • EDSAL
  • Cabinet Shop Desk, Gray, Steel, T, Lockable Cabinet Shop Desk,Gray,Steel,T, Lockable
  • Item # 45GR91
  • Mfr. Model # 640
  • Cabinet Shop Desk, Standard Series, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 30 In.,...More

Aklaim Gray ESD Task Chair, 17" to 24" Seat
  • MILAGON
  • Aklaim Gray ESD Task Chair, 17" to 24" Seat Height Range, Steel Aklaim Gray ESD Task Chair, 17" to 24" Seat Height Range, Steel
  • Item # 45NL48
  • Mfr. Model # WSP9220079DR
  • ESD Task Chair, Weight Capacity 300 lb., Material Steel, Seat Height Range 17 In. to 24 In., Color Gray,...More

Tasq Saddle Stool Gray ESD Task Chair, 20" to 25&
Cleanroom Pneumatic Stool, 300 lb. Weight Capacity, 20 to&#
Shop Desk,5 Drawers,48inWx54inHx24inD
  • GMI
  • Shop Desk, 5 Drawers, 48inWx54inHx24inD Shop Desk,5 Drawers,48inWx54inHx24inD
  • Item # 40LF20
  • Mfr. Model # CB-1200
  • Shop Desk, CB Series, Overall Width 48 In., Overall Height 54 In., Overall Depth 24 In., Number of Pedestals...More

Pneumatic Stool,Gray,21-1/4in.H,300 lb.
  • BEVCO
  • Pneumatic Stool, Gray, 21-1/4in.H, 300 lb. Pneumatic Stool,Gray,21-1/4in.H,300 lb.
  • Item # 45HL59
  • Mfr. Model # J3050-Graphite seat
  • Pneumatic Stool, No, Seat Dimensions 14 In. dia., Weight Capacity 300 lb., Seat Height Range 16 In. to 21-1/4...More

Pneumatic Stool,Gray,30 in. H,300 lb.
  • BEVCO
  • Pneumatic Stool, Gray, 30 in. H, 300 lb. Pneumatic Stool,Gray,30 in. H,300 lb.
  • Item # 45HL52
  • Mfr. Model # S3600-Graphite seat
  • Pneumatic Stool, No, Seat Dimensions 14 In. dia., Weight Capacity 300 lb., Seat Height Range 25 In. to 30...More

Pneumatic Task Chair,Black,300 lb.
  • BEVCO
  • Pneumatic Task Chair, Black, 300 lb. Pneumatic Task Chair,Black,300 lb.
  • Item # 45HL38
  • Mfr. Model # 6000-4550/5 black fabric
  • Pneumatic Task Chair, Yes, Seat Dimensions 18 x 20 In., Weight Capacity 300 lb., Seat Width 20 In., Seat...More

Stool,Assembled,Steel,22 in. H,300 lb.
  • SUMNER
  • Stool, Assembled, Steel, 22 in. H, 300 lb. Stool,Assembled,Steel,22 in. H,300 lb.
  • Item # 45EK85
  • Mfr. Model # 785800
  • Stool, No, Seat Dimensions 14 In. Dia., Weight Capacity 300 lb., Seat Height Range 15 to 22 In., Overall...More

Pneumatic Task Chair,Navy,300 lb.
  • BEVCO
  • Pneumatic Task Chair, Navy, 300 lb. Pneumatic Task Chair,Navy,300 lb.
  • Item # 45HL40
  • Mfr. Model # 6501-4550/5-A5 navy fabric
  • Pneumatic Task Chair, Yes, Seat Dimensions 18 x 20 In., Weight Capacity 300 lb., Seat Width 20 In., Seat...More

Pneumatic Task Chair,Burgundy,300 lb.
  • BEVCO
  • Pneumatic Task Chair, Burgundy, 300 lb. Pneumatic Task Chair,Burgundy,300 lb.
  • Item # 45HL39
  • Mfr. Model # 6500-4550/5-A5 burgundy fabric
  • Pneumatic Task Chair, Yes, Seat Dimensions 18 x 20 In., Weight Capacity 300 lb., Seat Width 20 In., Seat...More

Stool,Steel,29 in. H,Black,250 lb.
  • SAFCO
  • Stool, Steel, 29 in. H, Black, 250 lb. Stool,Steel,29 in. H,Black,250 lb.
  • Item # 45XA38
  • Mfr. Model # 6606BL
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,25 in. H,Black,250 lb.
  • SAFCO
  • Stool, Steel, 25 in. H, Black, 250 lb. Stool,Steel,25 in. H,Black,250 lb.
  • Item # 45XA34
  • Mfr. Model # 6605BL
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,29 in. H,Red,250 lb.
  • SAFCO
  • Stool, Steel, 29 in. H, Red, 250 lb. Stool,Steel,29 in. H,Red,250 lb.
  • Item # 45XA39
  • Mfr. Model # 6606RD
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,25 in. H,Red,250 lb.
  • SAFCO
  • Stool, Steel, 25 in. H, Red, 250 lb. Stool,Steel,25 in. H,Red,250 lb.
  • Item # 45XA35
  • Mfr. Model # 6605RD
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,29 in. H,White,250 lb.
  • SAFCO
  • Stool, Steel, 29 in. H, White, 250 lb. Stool,Steel,29 in. H,White,250 lb.
  • Item # 45XA41
  • Mfr. Model # 6606WH
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,25 in. H,White,250 lb.
  • SAFCO
  • Stool, Steel, 25 in. H, White, 250 lb. Stool,Steel,25 in. H,White,250 lb.
  • Item # 45XA37
  • Mfr. Model # 6605WH
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,29 in. H,Silver,250 lb.
  • SAFCO
  • Stool, Steel, 29 in. H, Silver, 250 lb. Stool,Steel,29 in. H,Silver,250 lb.
  • Item # 45XA40
  • Mfr. Model # 6606SL
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,25 in. H,Silver,250 lb.
  • SAFCO
  • Stool, Steel, 25 in. H, Silver, 250 lb. Stool,Steel,25 in. H,Silver,250 lb.
  • Item # 45XA36
  • Mfr. Model # 6605SL
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Black Task Chair, 19 to 24" Seat Height Range, 30
  • BEVCO
  • Black Task Chair, 19 to 24" Seat Height Range, 300 lb. Weight Capacity Task Chair
  • Item # 46AX75
  • Mfr. Model # 7200MG Black
  • Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17 In., Seat Tilt Forward 0 Degrees , Seat...More

Sit-Stand Stool,13x13in,350 lb.,Black
  • BIOFIT
  • Sit-Stand Stool, 13x13in, 350 lb., Black Sit-Stand Stool,13x13in,350 lb.,Black
  • Item # 39EP24
  • Mfr. Model # GX150
  • Sit-Stand Stool, With Backrest, Seat Dimensions 13 x 13 In., Weight Capacity 350 lb., Seat Width 13 In., Seat...More

Open Shop Desk,Tan,Steel,Recessed
  • EDSAL
  • Open Shop Desk, Tan, Steel, Recessed Open Shop Desk,Tan,Steel,Recessed
  • Item # 45GR94
  • Mfr. Model # PSD7812
  • Open Shop Desk, Premier Series, Overall Width 34 In., Overall Height 55-1/2 In., Overall Depth 30-1/4 In.,...More

Open Shop Desk,Gray,Steel
  • EDSAL
  • Open Shop Desk, Gray, Steel Open Shop Desk,Gray,Steel
  • Item # 45GR90
  • Mfr. Model # 620
  • Open Shop Desk, Standard Series, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 30 In.,...More

Open Shop Desk,Gray,Steel,Recessed
  • EDSAL
  • Open Shop Desk, Gray, Steel, Recessed Open Shop Desk,Gray,Steel,Recessed
  • Item # 45GR93
  • Mfr. Model # 660
  • Open Shop Desk, Deluxe Series, Overall Width 39 In., Overall Height 55-1/2 In., Overall Depth 28-3/4 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More