Skip Content

Filter Results By

Applied Filters Clear All

Shop Furniture

26 Results Found that Include 93 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray
  • GRAINGER APPROVED
  • Shop Desk, 34-1/2 x 45-1/8 x 30 In, Gray Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray
  • Item # 1W908
  • Mfr. Model # 640
  • Cabinet Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal...More

Pneumatic Task Chair,Navy,300 lb.
  • BEVCO
  • Pneumatic Task Chair, Navy, 300 lb. Pneumatic Task Chair,Navy,300 lb.
  • Item # 45HL40
  • Mfr. Model # 6501-4550/5-A5 navy fabric
  • Pneumatic Task Chair, Yes, Seat Dimensions 18 x 20 In., Weight Capacity 300 lb., Seat Width 20 In., Seat...More

Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium Gray Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 9TCF7
  • Mfr. Model # SR-58 MED GRAY
  • Closed Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal...More

Sit-Stand Stool,300 lb.
  • MILAGON
  • Sit-Stand Stool, 300 lb. Sit-Stand Stool,300 lb.
  • Item # 6LVY3
  • Mfr. Model # WS4211TPU
  • Sit-Stand Stool, With Backrest, Seat Dimensions 14 x 15-1/2 In., Weight Capacity 300 lb., Seat Width 15-1/2...More

Shop Desk,23 x 51 x 20 In,Gray
  • DURHAM
  • Shop Desk, 23 x 51 x 20 In, Gray Shop Desk,23 x 51 x 20 In,Gray
  • Item # 1PB38
  • Mfr. Model # FED-2023-95
  • Mobile Shop Desk, Overall Width 23 In., Overall Height 51 In., Overall Depth 20 In., Pedestal Location None,...More

Sit/Stand Stool,23-1/2 to 33-1/2"
Lockable Service Writer,31.5x72.5x21 In
  • GRAINGER APPROVED
  • Lockable Service Writer, 31.5x72.5x21 In Lockable Service Writer,31.5x72.5x21 In
  • Item # 4TX93
  • Mfr. Model # SW01010G
  • Lockable Service Writer, Overall Width 31-1/2 In., Overall Height 72-1/2 In., Overall Depth 21 In., Number of...More

Task Chair
Computer Cabinet,21 x 22-1/2 x 59-1/2 In
  • GRAINGER APPROVED
  • Computer Cabinet, 21 x 22-1/2 x 59-1/2 In Mobile Computer Cabinet
  • Item # 1UG95
  • Mfr. Model # 1UG95
  • Mobile Computer Cabinet, Overall Width 24-1/2 In., Overall Depth 22-1/2 In., Overall Height 59-1/2 In.,...More

Cabinet Shop Desk,Gray,Steel,T, Lockable
  • EDSAL
  • Cabinet Shop Desk, Gray, Steel, T, Lockable Cabinet Shop Desk,Gray,Steel,T, Lockable
  • Item # 45GR91
  • Mfr. Model # 640
  • Cabinet Shop Desk, Standard Series, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 30 In.,...More

Tasq Sit/Stand Support Gray ESD Task Chair, 26" t
Tool Trolley Stool,300 lb.
  • MILAGON
  • Tool Trolley Stool, 300 lb. Tool Trolley Stool,300 lb.
  • Item # 6LVY5
  • Mfr. Model # WS3222
  • Tool Trolley Stool, Without Backrest, Seat Dimensions 12 x 14 In., Weight Capacity 300 lb., Seat Width 14...More

Shop Desk,24inWx22inD,Incld Leg Levelrs
  • LITTLE GIANT
  • Shop Desk, 24inWx22inD, Incld Leg Levelrs Shop Desk,24inWx22inD,Incld Leg Levelrs
  • Item # 34AV06
  • Mfr. Model # PSR-2224-LLDR
  • Shop Desk, Overall Width 24 In., Overall Height 49 In. to 52 In., Overall Depth 22 In., Number of Pedestals...More

Gray Industrial Chair, 17 to 35" Seat Height Range
  • LYON
  • Gray Industrial Chair, 17 to 35" Seat Height Range Industrial Chair
  • Item # 21C515
  • Mfr. Model # XX2026FGN
  • Industrial Chair, Color Gray, Seat Depth 18 In., Seat Height Range 17 to 35 In., Back Width 16 In., Back...More

Open Shop Desk,Tan,Steel,T,Lock Recessed
  • EDSAL
  • Open Shop Desk, Tan, Steel, T, Lock Recessed Open Shop Desk,Tan,Steel,T,Lock Recessed
  • Item # 45GR95
  • Mfr. Model # PSD7813
  • Open Shop Desk, Premier Series, Overall Width 34 In., Overall Height 55-1/2 In., Overall Depth 30-1/4 In.,...More

Stool,Backrest,Poppy Color,Steel Base
  • HON
  • Stool, Backrest, Poppy Color, Steel Base Fabric Stool with Backrest
  • Item # 22XV80
  • Mfr. Model # HONIT108CU42
  • Stool, With Backrest, Seat Dimensions 18 x 20 In., Weight Capacity 300 lb., Seat Width 19 In., Seat Depth 17...More

Black Task Chair, 24 to 34" Seat Height Range, 30
  • MILAGON
  • Black Task Chair, 24 to 34" Seat Height Range, 300 lb. Weight Capacity Task Chair
  • Item # 5UYE8
  • Mfr. Model # WSP1211
  • Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 16-1/2 In., Seat Tilt Backward -4 Degrees , Seat...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More