Skip Content

Filter Results By

Applied Filters Clear All

Shop Furniture

30 Results Found that Include 129 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Laptop Security Cabinet,19-1/2 In
  • ATLANTIC METAL
  • Laptop Security Cabinet, 19-1/2 In Laptop Security Cabinet,19-1/2 In
  • Item # 3CTD3
  • Mfr. Model # WLAP2016
  • Laptop Security Cabinet, Overall Width 20-5/8 In., Overall Depth 5-1/4 In., Overall Height 19-1/2 In.,...More

Monitor Cabinet,24 x 9 x 19-1/4 In,Blue
  • GRAINGER APPROVED
  • Monitor Cabinet, 24 x 9 x 19-1/4 In, Blue Mobile Monitor Cabinet
  • Item # 8GX54
  • Mfr. Model # CSC6625ABU
  • Mobile Monitor Cabinet, Overall Width 24 In., Overall Depth 9 In., Overall Height 19-1/4 In., Compartment...More

Black Standard Task Stool, 23 to 33" Seat Height
Pneumatic Stool
Black Swivel Stool, 19" to 26" Seat Height Range
  • BEVCO
  • Black Swivel Stool, 19" to 26" Seat Height Range Swivel Stool
  • Item # 8DTH2
  • Mfr. Model # 2300/5 BLK V
  • Swivel Stool, Color Black, Seat Depth 15 In., Seat Height Range 19 In. to 26 In., Seat Width 16-1/2 In., Seat...More

Safco Products Black Vue Extended-Height Vinyl Chair, 23"&#
Round Pneumatic Stool,Blck,19-1/2 to 27"
Stool Foot Rest, 3 to 16 In
  • LYON
  • Stool Foot Rest, 3 to 16 In Stool Foot Rest, 3 to 16 In
  • Item # 21C510
  • Mfr. Model # XX2098
  • Industrial Footrest, Adjustable, Height Adjustment from 3 to 16 In., Tilt Adjustment from 10 to 35 Degrees...More

Maint/Repair Stool,18 to 22.5 in.
  • BEVCO
  • Maint/Repair Stool, 18 to 22.5 in. Tool Trolley Stool
  • Item # 36R554
  • Mfr. Model # V3081F
  • Stool, No, Overall Height 22-1/2 In., Color Black, Caster Type 3 In. Wheels, (2) with Brakes, Caster Material...More

Stool Foot Rest, 3 to 16 In
Stool,Steel Frame,41 x 16-1/2 x 16-1/2
Wood Pneumatic Square Task Chair, 17-1/4" to 23-1/
Stool Step-Up Rail
Stool Step-Up Rail,High Profile Chair
Chair Arm Rest,PR
Round Pneumatic Stool,Blck,17-1/4 to 22"
  • HON
  • Round Pneumatic Stool, Blck, 17-1/4 to 22" Round Pneumatic Stool
  • Item # 14Z855
  • Mfr. Model # HONMTS01EA11
  • Round Pneumatic Stool, Weight Capacity 250 lb., Seat Width 16 In., Seat Depth 16 In., Seat Height Range...More

Pneumatic Stool,Gray,21-1/4in.H,300 lb.
  • BEVCO
  • Pneumatic Stool, Gray, 21-1/4in.H, 300 lb. Pneumatic Stool,Gray,21-1/4in.H,300 lb.
  • Item # 45HL57
  • Mfr. Model # J3000-Graphite seat
  • Pneumatic Stool, No, Seat Dimensions 14 In. dia., Weight Capacity 300 lb., Seat Height Range 16-1/4 In. to...More

Pneumatic Stool,Black,21-1/4in.H,300 lb.
  • BEVCO
  • Pneumatic Stool, Black, 21-1/4in.H, 300 lb. Pneumatic Stool,Black,21-1/4in.H,300 lb.
  • Item # 45HL53
  • Mfr. Model # J3000-Black seat
  • Pneumatic Stool, No, Seat Dimensions 14 In. dia., Weight Capacity 300 lb., Seat Height Range 16-1/4 In. to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More