Skip Content

Filter Results By

Applied Filters Clear All

Shop Furniture

39 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Round Pneumatic Stool,Black,16 to 21"
Stool,Padded,Backrest,Adjustable,Gray
Round Stool,Black,30"
  • TRAXION
  • Round Stool, Black, 30" Round Stool,Black,30"
  • Item # 3KYP7
  • Mfr. Model # 3KYP7
  • Round Stool, Weight Capacity 300 lb., Seat Width 14-1/2 In., Seat Depth 3 In., Seat Height Range 30 In.,...More

Shop Stool,Black, Red,18"
  • LYON
  • Shop Stool, Black, Red, 18" Shop Stool,Black, Red,18"
  • Item # 21C509
  • Mfr. Model # XX2089
  • Shop Stool, Seat Dimensions 18 x 20 In., Weight Capacity 250 lb., Seat Width 20 In., Seat Depth 18 In., Seat...More

Pneumatic Task Chair,250 lb,Gray
  • GRAINGER APPROVED
  • Pneumatic Task Chair, 250 lb, Gray Pneumatic Task Chair,250 lb,Gray
  • Item # 44N715
  • Mfr. Model # 44N715
  • Pneumatic Task Chair, With Backrest, Seat Dimensions 15-1/2 W x 14 In. D, Weight Capacity 250 lb., Seat Width...More

Swivel Stool,Wood,20 In. to 28 In.
Footrest, 13 In H x 22 1/4 In W
Economy Lab Stool
  • SAFCO
  • Economy Lab Stool Economy Lab Stool
  • Item # 49H933
  • Mfr. Model # 3434BL
  • Economy Lab Stool, Weight Capacity 250 lb., Seat Width 13-1/2 In., Seat Depth 13-1/2 In., Overall Height 21...More

Industrial Footrest,13Hx14 1/2Wx13D
Stool,Padded,Backrest,Adjustable,Gray
SCOOTER STOOL
Swivel Stool,Gray,Adjustable Height
Optional Caster Kit
ESD Adjustable Arm Kit,Blk,Ergonomic,PR
Computer Cabinet,27 x 13 x 21 In,Gray
  • EDSAL
  • Computer Cabinet, 27 x 13 x 21 In, Gray Computer Cabinet
  • Item # 8CY94
  • Mfr. Model # CSR6800G
  • Computer Cabinet, Overall Width 27 In., Overall Depth 13 In., Overall Height 21 In., Color Gray, Material...More

Stool,Backrest,Square,Adjustable,Gray
Square Stool w/Backrest,Gray,33 In
Stool,No Back,27 x 16-1/2 x 16-1/2 In.
Round Stool,With Backrest,38 in. H,Steel
  • NATIONAL PUBLIC SEATING
  • Round Stool, With Backrest, 38 in. H, Steel Steel Stool
  • Item # 35JG63
  • Mfr. Model # 6224HB-10
  • Round Stool, With Backrest, Seat Dimensions 14 In. dia., Weight Capacity 300 lb., Seat Width 14 In., Seat...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More