Skip Content

Filter Results By

Applied Filters Clear All

Shop Furniture

12 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stool,Padded,Backrest,Adjustable,Gray
Stool, Padded, Backrest, Gray, 30 In. H
Stool,Steel,29 in. H,Black,250 lb.
  • SAFCO
  • Stool, Steel, 29 in. H, Black, 250 lb. Stool,Steel,29 in. H,Black,250 lb.
  • Item # 45XA38
  • Mfr. Model # 6606BL
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,29 in. H,Silver,250 lb.
  • SAFCO
  • Stool, Steel, 29 in. H, Silver, 250 lb. Stool,Steel,29 in. H,Silver,250 lb.
  • Item # 45XA40
  • Mfr. Model # 6606SL
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,29 in. H,Red,250 lb.
  • SAFCO
  • Stool, Steel, 29 in. H, Red, 250 lb. Stool,Steel,29 in. H,Red,250 lb.
  • Item # 45XA39
  • Mfr. Model # 6606RD
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool,Steel,29 in. H,White,250 lb.
  • SAFCO
  • Stool, Steel, 29 in. H, White, 250 lb. Stool,Steel,29 in. H,White,250 lb.
  • Item # 45XA41
  • Mfr. Model # 6606WH
  • Stool, No, Seat Dimensions 13 x 13 In., Weight Capacity 250 lb., Seat Width 13 In., Seat Depth 13 In., Seat...More

Stool, Adjustable, Square, Steel, Gray
Stool Foot Ring,20 In. Dia.
Task Chair, Package Quantity 5
Square Stool,Gray,26 In
  • LYON
  • Square Stool, Gray, 26 In Square Stool,Gray,26 In
  • Item # 21C504
  • Mfr. Model # XX18601
  • Square Stool, Weight Capacity 400 lb., Seat Width 14 In., Seat Depth 14 In., Seat Height Range 26 In., Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More