Skip Content

Filter Results By

Applied Filters Clear All

Shop Furniture

17 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sit/Stand Stool,23-1/2 to 33-1/2"
  • LYON
  • Sit/Stand Stool, 23-1/2 to 33-1/2" Sit/Stand Stool,23-1/2 to 33-1/2"
  • Item # 5NN44
  • Mfr. Model # NF2092N
  • Sit/Stand Stool, No, Weight Capacity 250 lb., Seat Width 12 In., Seat Height Range 23-1/2 to 33-1/2 In.,...More

  • Category : Shop Stools
Stool Back Cushion,Black,PK2
Stool Seat Cushion,Black,PK2
Gray Operational Chair, 19 to 27" Seat Height Range
Black Big/Tall Intensive Task Chair, 19 to 22" Se
Shop Stool,Black, Red,18"
  • LYON
  • Shop Stool, Black, Red, 18" Shop Stool,Black, Red,18"
  • Item # 21C509
  • Mfr. Model # NF2089
  • Shop Stool, Seat Dimensions 18 x 20 In., Weight Capacity 250 lb., Seat Width 20 In., Seat Depth 18 In., Seat...More

  • Category : Shop Stools
Stool Foot Rest, 3 to 16 In
Square Stool with Backrest,400 lb.,PK2
  • LYON
  • Square Stool with Backrest, 400 lb., PK2 Steel Square Stool with Backrest
  • Item # 5NH25
  • Mfr. Model # DD1878
  • Square Stool, With Backrest, Seat Dimensions 13-1/8 x 13-1/8 In., Weight Capacity 400 lb., Seat Width 13-1/8...More

  • Category : Shop Stools
Chair Arm Rest,PR
Stool Foot Rest, 3 to 16 In
  • LYON
  • Stool Foot Rest, 3 to 16 In Stool Foot Rest, 3 to 16 In
  • Item # 21C510
  • Mfr. Model # XX2098
  • Industrial Footrest, Adjustable, Height Adjustment from 3 to 16 In., Tilt Adjustment from 10 to 35 Degrees...More

  • Category : Shop Stool Foot Rests
Hardwood Casters
Stools, Seat, PK2
Black High Rise Chair, 22 to 32" Seat Height Rang
Shop Desk,33 x 53 x 20 In,Gray
  • LYON
  • Shop Desk, 33 x 53 x 20 In, Gray Shop Desk,33 x 53 x 20 In,Gray
  • Item # 8UU21
  • Mfr. Model # DD2259
  • Modular Shop Desk, Overall Width 33 In., Overall Height 53 In., Overall Depth 20 In., Number of Pedestals 1,...More

  • Category : Shop Desks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More