Skip Content

Filter Results By

Item
Slip Resistant Sole
Waterproof
Size
Height
Brand
Price
Shop By
Ratings

Shoe and Boot Covers

34 Results Found that Include 203 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ONGUARD
  • Boot Covers Boot Covers
  • Multiple product options available

    Boot Covers, Slip Resistant Sole Yes, Waterproof Yes, Height 15", Color Yellow, Closure Type Elastic Top, Material PVC, Thickness 5.5 mil, Seam Style Heat Sealed and...More

  • CONDOR
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Waterproof No, Size Universal, Color White and Seam Style Serged; Varies by Slip Resistant Sole and Height

  • ALPHA PROTECH
  • Boot Covers Boot Covers
  • Multiple product options available

    Boot Covers, Slip Resistant Sole Yes, Waterproof Yes, Material Polypropylene w/Polyethylene Coating, Seam Style Serged, Package Type Bulk, Resists Water, Dry Particulate...More

  • GRAINGER APPROVED
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Closure Type Elastic Top and Thickness 5.5 mil; Varies by Slip Resistant Sole, Waterproof, Size and Height

  • DUPONT
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Seam Style Serged and Package Type Bulk; Varies by Slip Resistant Sole, Waterproof, Size and Height

  • KLEENGUARD
  • Anti-Static Shoe Covers Anti-Static Shoe Covers
  • Multiple product options available

    Anti-Static Shoe Covers, Slip Resistant Sole No, Waterproof No, Height 6", Color White, Closure Type Fully Elasticized, Thickness 10 mil, Fabric Weight 1.9 oz., Seam...More

  • CELLUCAP
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers and Package Type Bulk; Varies by Slip Resistant Sole, Waterproof, Size and Height

  • ALPHA PROTECH
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Closure Type Elastic Top, Package Type Bulk and Standards ASTM D751; Varies by Slip Resistant Sole, Waterproof, Size and Height

  • ACTION CHEMICAL
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Waterproof No, Closure Type Elastic Ankle, Thickness 5.5 mil, Seam Style Serged and Package Type Bulk; Varies by Slip Resistant Sole, Size and Height

Universal Boot Covers, Slip Resistant Sole: No, Waterproof&
  • CONDOR
  • Boot Covers Boot Covers
  • Multiple product options available

    Boot Covers, Waterproof No, Color White and Seam Style Serged; Varies by Slip Resistant Sole, Size and Height

  • DUPONT
  • Boot Covers Boot Covers
  • Multiple product options available

    Boot Covers and Waterproof No; Varies by Slip Resistant Sole, Size and Height

  • Cleanroom Shoe Covers Cleanroom Shoe Covers
  • Multiple product options available

    Cleanroom Shoe Covers, Slip Resistant Sole Yes, Waterproof No, Color White, Closure Type Elastic Ankle, Material Tyvek® IsoClean®, PVC Sole and Seam Style Serged; Varies...More

  • BODYFILTER 95+
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Waterproof No, Size Universal, Height 6", Color White, Closure Type Elastic Ankle, Material Body Filter 95+™, Thickness 3 mil, Fabric Weight 0.4 oz., Seam...More

Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof
  • Boot Covers Boot Covers
  • Multiple product options available

    Boot Covers and Slip Resistant Sole No; Varies by Waterproof, Size and Height

Universal Shoe Cover Applicator Refill, Slip Resistant Sole:
Universal Chemical-Resistant Boot Covers
  • POLYCO
  • Boot Covers Boot Covers
  • Multiple product options available

    Boot Covers, Slip Resistant Sole No, Waterproof No, Color Yellow, Closure Type Elastic Top, Material VR (Polyolefin), Thickness 6 mil, Seam Style Heat Sealed, Package...More

11 to 13-1/2 Chemical Foot Chapp, Slip Resistant Sole&
  • POLYCO
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Slip Resistant Sole Yes, Waterproof Yes, Color Blue, Closure Type Elastic Top, Material VR (Polyolefin), Thickness 4 mil, Seam Style Heat Sealed, Package...More

8 to 10-1/2 Foot Chaps, Slip Resistant Sole: No,&
  • ENVIROGUARD
  • Boot Covers Boot Covers
  • Multiple product options available

    Boot Covers, Waterproof No, Height 18", Color White, Closure Type Elastic Top, Material Microporous Film Laminate, Seam Style Serged and Package Type Bulk; Varies by...More

  • KIMBERLY-CLARK
  • Anti-Static Boot Covers Anti-Static Boot Covers
  • Multiple product options available

    Anti-Static Boot Covers, Slip Resistant Sole No, Waterproof No, Height 15", Color White, Closure Type Elastic Top, Thickness 10 mil, Seam Style Serged, Package Type...More

  • ENVIROGUARD
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Waterproof No, Color White, Closure Type Elastic Top, Seam Style Serged and Package Type Bulk; Varies by Slip Resistant Sole, Size and Height

  • PROCLEAN
  • Boot Covers Boot Covers
  • Multiple product options available

    Boot Covers, Slip Resistant Sole Yes, Waterproof No, Height 18", Color White, Closure Type Elastic Ankle and Top, Material ProClean w/PVC Sole, Thickness 5.4 mil, Seam...More

Universal Boot Covers, Slip Resistant Sole: No, Waterproof&
Universal Shoe Covers, Slip Resistant Sole: No, Waterproof&
Results per page:  16 | 32 | 48

Help keep employees safe while moving about your lab or cleanroom with boot covers from Grainger. Shop a selection of boot and shoe covers that offer chemical-resistance and anti-static protection. Choose from slip-resistant and waterproof boot covers. Grainger offers an extensive line of cleanroom and lab safety protection.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More