Skip Content

Filter Results By

Applied Filters Clear All

Working Length
  • View MoreView Less
Extended Fall Length
  • View MoreView Less
Weight Capacity
Number of Legs
Line Material
  • View MoreView Less
Strap Width
  • View MoreView Less
Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shock-Absorbing Lanyards

29 Results Found that Include 130 Products

Results per page: 16 | 32 | 48
    • MILLER BY HONEYWELL
    • Shock-Absorbing LanyardShock-Absorbing Lanyard
    • Multiple product options available

      Shock-Absorbing Lanyard, Hardware Material Steel, Tensile Strength 5000 lb. and For Use With Full Body Harness; Varies by Working Length, Extended Fall Length, Weight...More

    • 3M
    • Shock-Absorbing LanyardShock-Absorbing Lanyard
    • Multiple product options available

      Hardware Material Steel, Harness Hook Gate Opening 53/64" and Tensile Strength 5000 lb.; Varies by Working Length, Extended Fall Length, Weight Capacity, Number of Legs,...More

    Tie-Back Lanyard,1 Leg,Polyester,Yellow
    • DBI-SALA
    • Tie-Back Lanyard, 1 Leg, Polyester, YellowTie-Back Lanyard,1 Leg,Polyester,Yellow
    • Item # 9PWR7
    • Mfr. Model # 1241461
    • Shock-Absorbing Tie-Back Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310...More

    • MILLER BY HONEYWELL
    • Shock-Absorbing Tie-Back LanyardShock-Absorbing Tie-Back Lanyard
    • Multiple product options available

      Shock-Absorbing Tie-Back Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Line Material Polyester, Hardware Material Steel,...More

    Lanyard,4 ft. L,310 lb.,Polyester,Orange
    • RTC
    • Lanyard, 4 ft. L, 310 lb., Polyester, OrangeLanyard,4 ft. L,310 lb.,Polyester,Orange
    • Item # 33VP39
    • Mfr. Model # RTC-8250-P4HH
    • Shock-Absorbing Lanyard, Working Length 4 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

    • DBI-SALA
    • Arc-Rated Shock-Absorbing LanyardArc-Rated Shock-Absorbing Lanyard
    • Multiple product options available

      Arc-Rated Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Nomex, Kevlar®,...More

    Lanyard,6 ft. L,310 lb.,Polyester,Orange
    • RTC
    • Lanyard, 6 ft. L, 310 lb., Polyester, OrangeLanyard,6 ft. L,310 lb.,Polyester,Orange
    • Item # 33VP40
    • Mfr. Model # RTC-8250-P6HH
    • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 6 ft., Weight Capacity 310 lb., Number of...More

    Shock-Absorbing Lanyard,6 ft.,Gray,310lb
    • DBI-SALA
    • Shock-Absorbing Lanyard, 6 ft., Gray, 310lbShock-Absorbing Lanyard,6 ft.,Gray,310lb
    • Item # 3WNK3
    • Mfr. Model # 1241462
    • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 6 ft., Weight Capacity 310 lb., Number of...More

    Shock-Absorbing Lanyard,6 ft.,310 lb.
    • DBI-SALA
    • Shock-Absorbing Lanyard, 6 ft., 310 lb.Shock-Absorbing Lanyard,6 ft.,310 lb.
    • Item # 33TZ53
    • Mfr. Model # 1246193
    • Shock-Absorbing Lanyard, Working Length 6 ft., Weight Capacity 310 lb., Number of Legs 2, Line Material...More

    • DBI-SALA
    • Shock-Absorbing LanyardShock-Absorbing Lanyard
    • Multiple product options available

      Shock-Absorbing Lanyard; Varies by Working Length, Extended Fall Length, Weight Capacity, Number of Legs, Line Material, Strap Width and Color

    Shock-Absorbing Lanyard,6 ft.,1 Leg,Snap
    • MILLER BY HONEYWELL
    • Shock-Absorbing Lanyard, 6 ft., 1 Leg, SnapShock-Absorbing Lanyard,6 ft.,1 Leg,Snap
    • Item # 36WA06
    • Mfr. Model # 913SS-Z7/6FTGN
    • Shock-Absorbing Lanyard, Working Length 6 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material...More

    Shock-Absorbing Lanyard,3 ft.,1 Leg,Snap
    • MILLER BY HONEYWELL
    • Shock-Absorbing Lanyard, 3 ft., 1 Leg, SnapShock-Absorbing Lanyard,3 ft.,1 Leg,Snap
    • Item # 36WA11
    • Mfr. Model # 913WLS-Z7/3FTYL
    • Shock-Absorbing Lanyard, Working Length 3 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material...More

    • MSA
    • LanyardLanyard
    • Multiple product options available

      Lanyard, Working Length 6 ft., Extended Fall Length 6-1/2 ft., Weight Capacity 310 lb., Line Material Kevlar®, Hardware Material Steel, Color Black, Cable Dia. 5/8",...More

    • FALLTECH
    • Shock-Absorbing Tie-Back LanyardShock-Absorbing Tie-Back Lanyard
    • Multiple product options available

      Shock-Absorbing Tie-Back Lanyard, Color Blue, Strap Width 1-5/8", Visual Load Indicator Yes, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate...More

    Lifeline Kit, Over 60 ft.
    • GUARDIAN
    • Lifeline Kit, Over 60 ft.Lifeline Kit, Over 60 ft.
    • Item # 40D502
    • Mfr. Model # 15045
    • Absorbinator Lifeline Kit, Over 60', Number of Legs 2, Color Silver, Cable Dia. 3/8 In., Strap Width 2',...More

    Lifeline Kit, Under 60 ft.
    • GUARDIAN
    • Lifeline Kit, Under 60 ft.Lifeline Kit, Under 60 ft.
    • Item # 40D501
    • Mfr. Model # 15044
    • Absorbinator Lifeline Kit, Under 60'Number of Legs 2Color Silver, Cable Dia. 3/8 In., Strap Width 2', Visual...More

    3/8 In Stretchy Elastic Lanyard Neon Org
    Arc-Rated Lanyard,1 Leg,Kevlar(R),Black
    • GRAINGER APPROVED
    • Arc-Rated Lanyard, 1 Leg, Kevlar(R), BlackArc-Rated Lanyard,1 Leg,Kevlar(R),Black
    • Item # 3WNH7
    • Mfr. Model # 216MK/6FTBK
    • Arc-Rated Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310...More

    • MILLER BY HONEYWELL
    • Arc-Rated Shock-Absorbing LanyardArc-Rated Shock-Absorbing Lanyard
    • Multiple product options available

      Arc-Rated Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Line Material Kevlar®, Hardware Material Steel, Color...More

    Shock-Absorbing Lanyard,6ft,2 Legs,Rebar
    • MILLER BY HONEYWELL
    • Shock-Absorbing Lanyard, 6ft, 2 Legs, RebarShock-Absorbing Lanyard,6ft,2 Legs,Rebar
    • Item # 36WA18
    • Mfr. Model # 8878T-Z7/6FTGN
    • Shock-Absorbing Lanyard, Working Length 6 ft., Weight Capacity 310 lb., Number of Legs 2, Line Material...More

    Shock-Absorbing Arc Flash Lanyard,6 ft
    • MILLER BY HONEYWELL
    • Shock-Absorbing Arc Flash Lanyard, 6 ftShock-Absorbing Arc Flash Lanyard,6 ft
    • Item # 36WA20
    • Mfr. Model # 933KR-Z7/6FTBK
    • Shock-Absorbing Arc Flash Lanyard, Working Length 6 ft., Weight Capacity 310 lb., Number of Legs 1, Line...More

    Shock Absorbing Lanyard,6 ft.,2 Leg
    • FALLTECH
    • Shock Absorbing Lanyard, 6 ft., 2 LegShock Absorbing Lanyard,6 ft.,2 Leg
    • Item # 20UM47
    • Mfr. Model # G8243Y
    • Shock Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 10 ft., Weight Capacity 310 lb., Number...More

    Shock Absorbing Lanyard,6 ft.,1 Leg
    • FALLTECH
    • Shock Absorbing Lanyard, 6 ft., 1 LegShock Absorbing Lanyard,6 ft.,1 Leg
    • Item # 20UM46
    • Mfr. Model # G8242
    • Shock Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 10 ft., Weight Capacity 310 lb., Number...More

    Results per page: 16 | 32 | 48