Skip Content

Filter Results By

Applied Filters Clear All

Shim Stock

43 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shim,Roll,302,Full Hard,6x100 Inx0.025mm
  • MAUDLIN PRODUCTS
  • Shim, Roll, 302, Full Hard, 6x100 Inx0.025mm Shim,Roll,302,Full Hard,6x100 Inx0.025mm
  • Item # 2NZZ6
  • Mfr. Model # 001-6-100
  • Shim Stock, Roll, 302 Stainless Steel, Temper Full Hard, Thickness 0.001 In., Thickness 0.025 mm, Thickness...More

Shim Stock,Sheet,Blue Steel,0.02 In,PK2
ShimStck,Sheet,ColdLowStl,0.0200In,PK10
  • PRECISION BRAND
  • ShimStck, Sheet, ColdLowStl, 0.0200In, PK10 ShimStck,Sheet,ColdLowStl,0.0200In,PK10
  • Item # 5EY50
  • Mfr. Model # 16900
  • Shim Stock, Sheet, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.020 In, Thickness 0.508 mm,...More

Shim Stock,Sheet,PVC,0.025 In,White,PK10
  • PRECISION BRAND
  • Shim Stock, Sheet, PVC, 0.025 In, White, PK10 Shim Stock,Sheet,PVC,0.025 In,White,PK10
  • Item # 5GE92
  • Mfr. Model # 44565
  • Shim Stock, Sheet, PVC, Thickness 0.025 In, Thickness 0.635 mm, Thickness Tolerance +/-0.00125 In, Width 5...More

Shim Stock,Roll,Cold 302 SS,0.0080 In
  • GRAINGER APPROVED
  • Shim Stock, Roll, Cold 302 SS, 0.0080 In Shim Stock,Roll,Cold 302 SS,0.0080 In
  • Item # 5FA44
  • Mfr. Model # 22295
  • Shim Stock, Roll, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.008 In, Thickness 0.203 mm,...More

Shim Stock,Roll,Cold 302 SS,0.0100 In
  • GRAINGER APPROVED
  • Shim Stock, Roll, Cold 302 SS, 0.0100 In Shim Stock,Roll,Cold 302 SS,0.0100 In
  • Item # 5FA45
  • Mfr. Model # 22330
  • Shim Stock, Roll, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.010 In, Thickness 0.254 mm,...More

Shim Stock,Sheet,PVC,0.03 In,Coral,PK10
  • PRECISION BRAND
  • Shim Stock, Sheet, PVC, 0.03 In, Coral, PK10 Shim Stock,Sheet,PVC,0.03 In,Coral,PK10
  • Item # 5GE93
  • Mfr. Model # 44570
  • Shim Stock, Sheet, PVC, Thickness 0.03 In, Thickness 0.762 mm, Thickness Tolerance +/-0.0015 In, Width 5 In,...More

Shim,Round,Min ID 0.313 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.313 In, PK25 Shim,Round,Min ID 0.313 In,PK25
  • Item # 2JHD6
  • Mfr. Model # 2JHD6
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.016 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

Shim,Roll,316,Annealed,6 x50 In x0.254mm
  • MAUDLIN PRODUCTS
  • Shim, Roll, 316, Annealed, 6 x50 In x0.254mm Shim,Roll,316,Annealed,6 x50 In x0.254mm
  • Item # 2NZX2
  • Mfr. Model # 316-010-6-50
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness 0.010 In., Thickness 0.254 mm, Thickness...More

Shim,Roll,316,Annealed,6x100 In x0.127mm
  • MAUDLIN PRODUCTS
  • Shim, Roll, 316, Annealed, 6x100 In x0.127mm Shim,Roll,316,Annealed,6x100 In x0.127mm
  • Item # 2NZY9
  • Mfr. Model # 316-005-6-100
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness 0.005 In., Thickness 0.127 mm, Thickness...More

ShimStock,Sheet,Cold302 SS,0.0310In,PK2
  • PRECISION BRAND
  • ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 ShimStock,Sheet,Cold302 SS,0.0310In,PK2
  • Item # 5FA55
  • Mfr. Model # 22600
  • Shim Stock, Sheet, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.031 In, Thickness 0.787 mm,...More

Shim,Round,Min ID 0.500 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.500 In, PK25 Shim,Round,Min ID 0.500 In,PK25
  • Item # 2JHF4
  • Mfr. Model # 2JHF4
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.005 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

Shim,Round,Min ID 0.500 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.500 In, PK25 Shim,Round,Min ID 0.500 In,PK25
  • Item # 2JHF5
  • Mfr. Model # 2JHF5
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.006 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

Shim Stock,Roll,Brass,0.0015 In,6 In
  • GRAINGER APPROVED
  • Shim Stock, Roll, Brass, 0.0015 In, 6 In Shim Stock,Roll,Brass,0.0015 In,6 In
  • Item # 5EY84
  • Mfr. Model # 17705
  • Shim Stock, Roll, Brass, Half Hard Temper, Thickness 0.0015 In, Thickness 0.038 mm, Thickness Tolerance...More

Shim Stock,Roll,Aluminum,0.0030 In,6 In
  • GRAINGER APPROVED
  • Shim Stock, Roll, Aluminum, 0.0030 In, 6 In Shim Stock,Roll,Aluminum,0.0030 In,6 In
  • Item # 5HA23
  • Mfr. Model # 69245
  • Shim Stock, Roll, Aluminum, H18/H19 Full Hard Temper, Thickness 0.003 In, Thickness 0.076 mm, Thickness...More

Shim Stock,Roll,Cold 302 SS,0.0070 In
  • GRAINGER APPROVED
  • Shim Stock, Roll, Cold 302 SS, 0.0070 In Shim Stock,Roll,Cold 302 SS,0.0070 In
  • Item # 5FA43
  • Mfr. Model # 22270
  • Shim Stock, Roll, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.007 In, Thickness 0.178 mm,...More

Shim Stock,Roll,Cold 302 SS,0.0060 In
  • GRAINGER APPROVED
  • Shim Stock, Roll, Cold 302 SS, 0.0060 In Shim Stock,Roll,Cold 302 SS,0.0060 In
  • Item # 5FA42
  • Mfr. Model # 22250
  • Shim Stock, Roll, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.006 In, Thickness 0.152 mm,...More

Shim Stock,Roll,Brass,150mm
  • GRAINGER APPROVED
  • Shim Stock, Roll, Brass, 150mm Shim Stock,Roll,Brass,150mm
  • Item # 5FA33
  • Mfr. Model # 17977
  • Shim Stock, Roll, Brass, Half Hard Temper, Thickness 0.400 mm, Thickness Tolerance +/-0.045mm, Width 150mm,...More

Shim Stock,Roll,Cold 302 SS,150mm
  • GRAINGER APPROVED
  • Shim Stock, Roll, Cold 302 SS, 150mm Shim Stock,Roll,Cold 302 SS,150mm
  • Item # 5FA65
  • Mfr. Model # 22980
  • Shim Stock, Roll, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.800 mm, Thickness Tolerance...More

Shim,Round,Min ID 0.500 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.500 In, PK25 Shim,Round,Min ID 0.500 In,PK25
  • Item # 2JHF7
  • Mfr. Model # 2JHF7
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.010 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

Shim,Shortening,ID 0.251 In,PK100
  • ACCURATE MFD PRODUCTS
  • Shim, Shortening, ID 0.251 In, PK100 Shim,Shortening,ID 0.251 In,PK100
  • Item # 2DMC9
  • Mfr. Model # 2DMC9
  • Shim, Shortening, 18-8 Stainless Steel, Thickness 0.005 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

Shim,Round,Min ID 0.500 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.500 In, PK25 Shim,Round,Min ID 0.500 In,PK25
  • Item # 2JHF8
  • Mfr. Model # 2JHF8
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.012 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

Shim,Shortening,ID 0.251 In,PK100
  • ACCURATE MFD PRODUCTS
  • Shim, Shortening, ID 0.251 In, PK100 Shim,Shortening,ID 0.251 In,PK100
  • Item # 2DMD1
  • Mfr. Model # 2DMD1
  • Shim, Shortening, 18-8 Stainless Steel, Thickness 0.016 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

Shim,Round,Min ID 0.500 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.500 In, PK25 Shim,Round,Min ID 0.500 In,PK25
  • Item # 2JHG1
  • Mfr. Model # 2JHG1
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.016 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

Shim,Roll,302,Full Hard,6x100 Inx0.051mm
  • MAUDLIN PRODUCTS
  • Shim, Roll, 302, Full Hard, 6x100 Inx0.051mm Shim,Roll,302,Full Hard,6x100 Inx0.051mm
  • Item # 2NZZ7
  • Mfr. Model # 002-6-100
  • Shim Stock, Roll, 302 Stainless Steel, Temper Full Hard, Thickness 0.002 In., Thickness 0.051 mm, Thickness...More

Shim,Round,Min ID 0.313 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.313 In, PK25 Shim,Round,Min ID 0.313 In,PK25
  • Item # 2JHC9
  • Mfr. Model # 2JHC9
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.005 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

Shim,Round,Min ID 0.375 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.375 In, PK25 Shim,Round,Min ID 0.375 In,PK25
  • Item # 2JHE8
  • Mfr. Model # 2JHE8
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.016 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

ShimStck,Sheet,ColdLowStl,0.0035 In,PK10
  • PRECISION BRAND
  • ShimStck, Sheet, ColdLowStl, 0.0035 In, PK10 ShimStck,Sheet,ColdLowStl,0.0035 In,PK10
  • Item # 5EY37
  • Mfr. Model # 16835
  • Shim Stock, Sheet, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.0035 In, Thickness 0.089 mm,...More

Shim,Roll,316,Annealed,12x50 In x0.102mm
  • MAUDLIN PRODUCTS
  • Shim, Roll, 316, Annealed, 12x50 In x0.102mm Shim,Roll,316,Annealed,12x50 In x0.102mm
  • Item # 2NZX8
  • Mfr. Model # 316-004-12-50
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness 0.004 In., Thickness 0.102 mm, Thickness...More

Shim,Roll,316,Annealed,6x100 In x0.102mm
  • MAUDLIN PRODUCTS
  • Shim, Roll, 316, Annealed, 6x100 In x0.102mm Shim,Roll,316,Annealed,6x100 In x0.102mm
  • Item # 2NZY8
  • Mfr. Model # 316-004-6-100
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness 0.004 In., Thickness 0.102 mm, Thickness...More

Shim,Shortening,ID 0.751 In,PK50
  • ACCURATE MFD PRODUCTS
  • Shim, Shortening, ID 0.751 In, PK50 Shim,Shortening,ID 0.751 In,PK50
  • Item # 2DME5
  • Mfr. Model # 2DME5
  • Shim, Shortening, 18-8 Stainless Steel, Thickness 0.016 In., Thickness Tolerance +/-0.001 In, Outside Dia. 1...More

Shim,Round,Min ID 0.500 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.500 In, PK25 Shim,Round,Min ID 0.500 In,PK25
  • Item # 2JHE9
  • Mfr. Model # 2JHE9
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.001 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More