Skip Content

Filter Results By

Applied Filters Clear All

Item
Shelving Type
Shelving Style
Material
Gauge
Number of Shelves
Width
Depth
Height
Shelf Capacity
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shelving

9 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Wire Mesh Starter
    • SSI SCHAEFER
    • Wire Mesh StarterWire Mesh Starter
    • Item # 4VL54
    • Mfr. Model # 6045XW
    • Wire Shelving Unit, Starter, Material Steel, Number of Shelves 5, Width 36 In., Depth 24 In., Height 85-1/2...More

    En Shelving Unit,79InH,36InW,12InD
    • AKRO-MILS
    • En Shelving Unit, 79InH, 36InW, 12InDShelving Unit
    • Item # 6GDD1
    • Mfr. Model # ASC1279
    • Shelving Unit, Freestanding, Closed, Material Steel, Gauge 22, Number of Shelves 13, Width 36 In., Depth 12...More

    Bolted  Shelving,96InH,24InW,48InD
    • DURHAM
    • Bolted Shelving, 96InH, 24InW, 48InDShelving Unit
    • Item # 16D707
    • Mfr. Model # HDS-244896-95
    • Shelving Unit, Freestanding, Open, Material Steel, Gauge 14, Number of Shelves 5, Width 24 In., Depth 48 In.,...More

    Shelving,84InH,36InW,18InD
    • DENIOS
    • Shelving, 84InH, 36InW, 18InDContainment Shelving Unit
    • Item # 4UEC3
    • Mfr. Model # K32-1108
    • Containment Shelving Unit, Add-On, Open, Material Galvanized Steel, Gauge 16, Number of Shelves 4, Width 36...More

    Results per page: 16 | 32 | 48