Skip Content

Filter Results By

Applied Filters Clear All

Shelving

13 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Freestanding
  • RUBBERMAID
  • Freestanding Shelving Unit
  • Item # 2ERX4
  • Mfr. Model # FG9T4000BLA
  • Shelving Unit, Freestanding, Open, Material Plastic, Number of Shelves 6, Width 35-1/4 In., Depth 20 In.,...More

Freestanding
  • RUBBERMAID
  • Freestanding Mobile Shelving Unit
  • Item # 2ERX5
  • Mfr. Model # FG9T4200BLA
  • Mobile Shelving Unit, Freestanding, Open, Material Plastic, Number of Shelves 5, Width 35-1/4 In., Depth 20...More

Add-On Wire Shelving Unit, 85-1/2" Height, 48" Wi
Starter Gondola Shelving Unit, 52" Height, 48" Width,&
  • REEVE
  • Starter Gondola Shelving Unit, 52" Height, 48" Width, 200 lb. Shelf Capacity, Number of Shelves 6 Gondola Shelving Unit
  • Item # 5WUY9
  • Mfr. Model # WG3588-S
  • Gondola Shelving Unit, Starter, Open, Material Steel, Gauge 16, Number of Shelves 6, Width 48 In., Depth 36...More

Starter Shelving Unit, 85-1/2" Height, 48" Width,
Shelf Unit, 63" Height, 72" Width
Freestanding Shelving Unit, 69" Width, 750 lb. Shelf C
  • GRAINGER APPROVED
  • Freestanding Shelving Unit, 69" Width, 750 lb. Shelf Capacity, Number of Shelves 4 Shelving Unit
  • Item # 7YA96
  • Mfr. Model # 7YA96
  • Shelving Unit, Freestanding, Open, Material Steel, Number of Shelves 4, Width 69 In., Depth 17 In., Shelf...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More