Skip Content

Filter Results By

Applied Filters Clear All

Shelving Type
Shelving Style
Number of Shelves
Shelf Capacity
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shelving

11 Results Found that Include 41 Products

Results per page: 16 | 32 | 48
    Wire Mesh Add On
    • SSI SCHAEFER
    • Wire Mesh Add OnWire Mesh Add On
    • Item # 4VL57
    • Mfr. Model # 6055XAW
    • Wire Shelving Unit, Add-On, Material Steel, Number of Shelves 5, Width 36 In., Depth 24 In., Height 85-1/2...More

    Wire Mesh Starter
    • SSI SCHAEFER
    • Wire Mesh StarterWire Mesh Starter
    • Item # 4VL48
    • Mfr. Model # 4565W
    • Wire Shelving Unit, Starter, Material Steel, Number of Shelves 5, Width 48 In., Depth 18 In., Height 85-1/2...More

    Mbl Shelving Unit,72-1/4H,35-1/4W,20D
    • RUBBERMAID
    • Mbl Shelving Unit, 72-1/4H, 35-1/4W, 20DMobile Shelving Unit
    • Item # 2ERX6
    • Mfr. Model # FG9T4300BLA
    • Mobile Shelving Unit, Freestanding, Open, Material Plastic, Number of Shelves 4, Width 35-1/4 In., Depth 20...More

    Bolted  Shelving,72InH,48InW,18InD
    • DURHAM
    • Bolted Shelving, 72InH, 48InW, 18InDShelving Unit
    • Item # 16D703
    • Mfr. Model # HDS-184872-95
    • Shelving Unit, Freestanding, Open, Material Steel, Gauge 14, Number of Shelves 5, Width 48 In., Depth 18 In.,...More

    Shelf Unit,Starter,63x72x18
    Shelving Unit,72InH,48InW,18InD
    • STRONG HOLD
    • Shelving Unit, 72InH, 48InW, 18InDShelving Unit
    • Item # 16A412
    • Mfr. Model # 1848-72
    • Shelving Unit, Freestanding, Open, Material Steel, Gauge 12, Number of Shelves 5, Width 48 In., Depth 18 In.,...More

    Results per page: 16 | 32 | 48