Skip Content

Filter Results By

Applied Filters Clear All

Item
Shelving Type
Shelving Style
Material
Gauge
Number of Shelves
Width
Depth
Height
Shelf Capacity
Brand
Price
Shop By

Shelving

11 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Wire Mesh Add On
    • Wire Mesh Add OnWire Mesh Add On
    • Item # 4VL51
    • Mfr. Model # 4575AW
    • Wire Shelving Unit, Add-On, Material Steel, Number of Shelves 5, Width 48 In., Depth 18 In., Height 85-1/2...More

    Wire Mesh Starter
    • Wire Mesh StarterWire Mesh Starter
    • Item # 4VL42
    • Mfr. Model # 4545W
    • Wire Shelving Unit, Starter, Material Steel, Number of Shelves 5, Width 36 In., Depth 18 In., Height 85-1/2...More

    Pass Thru Shelving,72InH,36InW,18InD
    • VESTIL
    • Pass Thru Shelving, 72InH, 36InW, 18InDPass Through Shelving Unit
    • Item # 5MDV2
    • Mfr. Model # LWSS-1836
    • Pass Through Shelving Unit, Freestanding, Open, Material Stainless Steel, Gauge 18, Number of Shelves 5,...More

    Gondola Shelving Unit,52InH,48InW,36InD
    • REEVE
    • Gondola Shelving Unit, 52InH, 48InW, 36InDGondola Shelving Unit
    • Item # 5WUZ0
    • Mfr. Model # WG3588-A/O
    • Gondola Shelving Unit, Add-On, Open, Material Steel, Gauge 16, Number of Shelves 6, Width 48 In., Depth 36...More

    Shelving Unit,48in W x 24in D,4 Shelves
    • LITTLE GIANT
    • Shelving Unit, 48in W x 24in D, 4 ShelvesShelving Unit
    • Item # 20VA70
    • Mfr. Model # 4SH-2448-72
    • Shelving Unit, Freestanding, Open, Material Steel, Gauge 12, Number of Shelves 4, Width 48 In., Depth 24 In.,...More

    Starter Shelving,84InH,36InW,24InD
    • LYON
    • Starter Shelving, 84InH, 36InW, 24InDShelving Unit
    • Item # 4GYL1
    • Mfr. Model # DD8082SGLV
    • Shelving Unit, Starter, Closed, Material Steel, Gauge 18, Number of Shelves 8, Width 36 In., Depth 24 In.,...More

    Shelf Unit,Starter,63x60x18
    Shelving Unit,Wheeled,Open
    • Shelving Unit, Wheeled, OpenShelving Unit,Wheeled,Open
    • Item # 46D251
    • Mfr. Model # 77727
    • Shelving Unit, Wheeled, Open, Material Steel, Number of Shelves 3, Width 46 In., Depth 24 In., Height 52 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More